カテゴリ

  • 制御機器(22)
絞り込み
ブランド
  • MICROCHIP
  • BIGM(丸山製作所)(116)
  • SMC(83)
  • MAZDA(マツダ)(79)
  • TONE(トネ/旧:前田金属工業)(47)
  • brembo(34)
  • DAYTONA(デイトナ)(32)
  • 東海キャスター(21)
  • NAKANO(21)
  • Festo(13)
  • エスコ(12)
  • 三ツ星ベルト(12)
  • GALESPEED(ゲイルスピード)(12)
  • Panasonic(パナソニック)(8)
  • KTC(7)
  • トップ工業(7)
  • 三木プーリ(7)
  • FPC(7)
  • 鈴木ブロンズ継手(7)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(22)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「14-s8」の検索結果

特価
本日2月28日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
22件中 122
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
マイクロチップ, 4Mbit フラッシュメモリ パラレル, 4.5→5.5V, 32-Pin PLCC MICROCHIPマイクロチップ, 4Mbit フラッシュメモリ パラレル, 4.5→5.5V, 32-Pin PLCCMICROCHIP
2,298税込2,528
1袋(5個)
当日出荷
仕様メモリサイズ:4Mbit、インターフェースタイプ:パラレル、パッケージタイプ:PLCC、ピン数:32、構成:512 K x 8ビット、実装タイプ:表面実装、セルタイプ:スプリットゲート、動作供給電圧 Min:4.5 V、動作供給電圧 Max:5.5 V、長さ:11.43mm、高さ:2.79mm、幅:13.97mm、寸法:11.43 x 13.97 x 2.79mm、ワード数:512K、SST39SF010A/020A/040パラレルSuperFlashRメモリ. Microchip製のSST39SF010A/020A/040ファミリのデバイスは、パラレルの多目的SuperFlashRメモリICです。特長. 4.5-5.5 V読み取り及び書き込み操作 耐久性ー100,000回(標準) 低消費電力 - アクティブ電流10 mA、スタンバイ電流30 μA (14 MHzでの標準値) セクタ消去機能: 均一な4 KBセクタ 読み取りアクセス時間: 55 → 70 ns セクタ消去時間: 18 ms チップ消去時間: 70 ms(標準) バイトプログラム時間ー14 μs(標準) チップ書換え時間ーSST39SF010A 2秒、SST39SF020A 4秒、SST39SF040 8秒(標準値) ラッチ付きアドレス及びデータ 自動書き込みー内部VPP生成 End-of-Write検出ートグルビットーデータ#ポーリング TTL I/O互換品 JEDEC規格ーフラッシュEEPROMピン配列及びコマンドセットRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL MICROCHIPMicrochip マイコン, 14-Pin SOIC PIC16F1455-I/SLMICROCHIP
1,498税込1,648
1袋(5個)
翌々日出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16C505-04/PMICROCHIP
329税込362
1個
5日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin PLCC PIC16F871-I/L MICROCHIPMicrochip マイコン, 44-Pin PLCC PIC16F871-I/LMICROCHIP
969税込1,066
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
669税込736
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip デュアル シングル オペアンプ MICROCHIPMicrochip デュアル シングル オペアンプMICROCHIP
439税込483
1袋(2個)ほか
5日以内出荷から7日以内出荷
マイクロチップ, 1mb フラッシュ メモリ パラレル, 4.5→5.5V, 32-Pin TSOP MICROCHIPマイクロチップ, 1mb フラッシュ メモリ パラレル, 4.5→5.5V, 32-Pin TSOPMICROCHIP
1,198税込1,318
1袋(5個)ほか
5日以内出荷
RoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F871-I/PMICROCHIP
7,698税込8,468
1セット(10個)
7日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-04/SPMICROCHIP
12,980税込14,278
1セット(15個)
7日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
Microchip オペアンプ, スルーホール, 1回路, 単一電源, MCP6041-I/P MICROCHIPMicrochip オペアンプ, スルーホール, 1回路, 単一電源, MCP6041-I/PMICROCHIP
6,398税込7,038
1セット(60個)
7日以内出荷
仕様●アンプタイプ: 汎用●実装タイプ: スルーホール●パッケージタイプ: PDIP●電源タイプ: 単一電源●回路数: 1●ピン数: 8●標準シングル供給電圧: 3 V、5 V●標準ゲイン帯域幅積: 14kHz●標準スルーレート: 0.003V/μs●動作温度 Min: -40 ℃●レール to レール: レール to レール入力/出力●高さ: 3.3mm●MCP6041 / 6042 / 6043 / 6044オペアンプRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C62B-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C62B-04/SPMICROCHIP
659税込725
1個
7日以内出荷
仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2K x 14 ワード●最大周波数: 4MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●動作温度 Min: 0 ℃mm●PIC16C62B/72A 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C62B/72A family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 5 MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 22 I/O Pins 1 Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応
マイクロチップ,  フラッシュメモリ 1MB パラレル, 32-Pin, SST39SF010A-70-4C-NHE MICROCHIPマイクロチップ, フラッシュメモリ 1MB パラレル, 32-Pin, SST39SF010A-70-4C-NHEMICROCHIP
2,998税込3,298
1袋(10個)
7日以内出荷
仕様●メモリサイズ 1MB●インターフェースタイプ パラレル●パッケージタイプ PLCC●ピン数 32●構成 128 x 8ビット●実装タイプ 表面実装●セルタイプ スプリットゲート●動作供給電圧 Min 4.5 V●動作供給電圧 Max 5.5 V●ブロック構成 対称●長さ 14.05mm●高さ 2.84mm●幅 11.51mm●寸法 14.05 11.51 2.84mm●ワード数 128Kbit●SST39SF010A/020A/040パラレルSuperFlashRメモリ. Microchip製のSST39SF010A/020A/040ファミリのデバイスは●パラレルの多目的SuperFlashRメモリICです。. 特長. 4.5-5.5 V読み取り及び書き込み操作 耐久性 100000回(標準) 低消費電力 アクティブ電流10 mA●スタンバイ電流30 μA (14 MHzでの標準値) セクタ消去機能: 均一な4 KBセクタ 読み取りアクセス時間: 55 70 ns セクタ消去時間: 18 ms チップ消去時間: 70 ms(標準) バイトプログラム時間 14 μs(標準) チップ書換え時間 SST39SF010A 2秒●SST39SF020A 4秒●SST39SF040 8秒(標準値) ラッチ付きアドレス及びデータ 自動書き込み時間 内部VPP生成 End-of-Write検出 トグルビット データ#ポーリング TTL I/O互換品 JEDEC規格 フラッシュEEPROMピン配列及びコマンドセットRoHS指令(10物質対応)対応
マイクロチップ,  フラッシュメモリ 2MB パラレル, 32-Pin, SST39SF020A-70-4C-PHE MICROCHIPマイクロチップ, フラッシュメモリ 2MB パラレル, 32-Pin, SST39SF020A-70-4C-PHEMICROCHIP
5,598税込6,158
1セット(11個)
7日以内出荷
仕様●メモリサイズ 2MB●インターフェースタイプ パラレル●パッケージタイプ PDIP●ピン数 32●構成 256 x 8ビット●実装タイプ スルーホール●セルタイプ スプリットゲート●動作供給電圧 Min 4.5 V●動作供給電圧 Max 5.5 V●ブロック構成 対称●長さ 42.04mm●高さ 3.81mm●幅 13.97mm●寸法 42.04 13.97 3.81mm●シリーズ SST39ns●SST39SF010A/020A/040パラレルSuperFlashRメモリ. Microchip製のSST39SF010A/020A/040ファミリのデバイスは●パラレルの多目的SuperFlashRメモリICです。. 特長. 4.5-5.5 V読み取り及び書き込み操作 耐久性 100000回(標準) 低消費電力 アクティブ電流10 mA●スタンバイ電流30 μA (14 MHzでの標準値) セクタ消去機能: 均一な4 KBセクタ 読み取りアクセス時間: 55 70 ns セクタ消去時間: 18 ms チップ消去時間: 70 ms(標準) バイトプログラム時間 14 μs(標準) チップ書換え時間 SST39SF010A 2秒●SST39SF020A 4秒●SST39SF040 8秒(標準値) ラッチ付きアドレス及びデータ 自動書き込み時間 内部VPP生成 End-of-Write検出 トグルビット データ#ポーリング TTL I/O互換品 JEDEC規格 フラッシュEEPROMピン配列及びコマンドセットRoHS指令(10物質対応)対応
マイクロチップ,  フラッシュメモリ 1MB パラレル, 32-Pin, SST39SF010A-70-4I-NHE MICROCHIPマイクロチップ, フラッシュメモリ 1MB パラレル, 32-Pin, SST39SF010A-70-4I-NHEMICROCHIP
9,298税込10,228
1セット(30個)
7日以内出荷
仕様●メモリサイズ 1MB●インターフェースタイプ パラレル●パッケージタイプ PLCC●ピン数 32●構成 128 x 8ビット●実装タイプ 表面実装●セルタイプ スプリットゲート●動作供給電圧 Min 4.5 V●動作供給電圧 Max 5.5 V●ブロック構成 対称●長さ 14.05mm●高さ 2.84mm●幅 11.51mm●寸法 14.05 11.51 2.84mm●シリーズ SST39bit●SST39SF010A/020A/040パラレルSuperFlashRメモリ. Microchip製のSST39SF010A/020A/040ファミリのデバイスは●パラレルの多目的SuperFlashRメモリICです。. 特長. 4.5-5.5 V読み取り及び書き込み操作 耐久性 100000回(標準) 低消費電力 アクティブ電流10 mA●スタンバイ電流30 μA (14 MHzでの標準値) セクタ消去機能: 均一な4 KBセクタ 読み取りアクセス時間: 55 70 ns セクタ消去時間: 18 ms チップ消去時間: 70 ms(標準) バイトプログラム時間 14 μs(標準) チップ書換え時間 SST39SF010A 2秒●SST39SF020A 4秒●SST39SF040 8秒(標準値) ラッチ付きアドレス及びデータ 自動書き込み時間 内部VPP生成 End-of-Write検出 トグルビット データ#ポーリング TTL I/O互換品 JEDEC規格 フラッシュEEPROMピン配列及びコマンドセットRoHS指令(10物質対応)対応
マイクロチップ,  フラッシュメモリ 4Mbit パラレル, 32-Pin, SST39SF040-70-4C-NHE MICROCHIPマイクロチップ, フラッシュメモリ 4Mbit パラレル, 32-Pin, SST39SF040-70-4C-NHEMICROCHIP
849税込934
1袋(2個)
7日以内出荷
仕様●メモリサイズ 4Mbit●インターフェースタイプ パラレル●パッケージタイプ PLCC●ピン数 32●構成 512 x 8ビット●実装タイプ 表面実装●セルタイプ スプリットゲート●動作供給電圧 Min 4.5 V●動作供給電圧 Max 5.5 V●ブロック構成 対称●長さ 14.05mm●高さ 2.84mm●幅 11.51mm●寸法 11.51 14.05 2.84mm●最大ランダムアクセス時間 70ns●SST39SF010A/020A/040パラレルSuperFlashRメモリ. Microchip製のSST39SF010A/020A/040ファミリのデバイスは●パラレルの多目的SuperFlashRメモリICです。. 特長. 4.5-5.5 V読み取り及び書き込み操作 耐久性 100000回(標準) 低消費電力 アクティブ電流10 mA●スタンバイ電流30 μA (14 MHzでの標準値) セクタ消去機能: 均一な4 KBセクタ 読み取りアクセス時間: 55 70 ns セクタ消去時間: 18 ms チップ消去時間: 70 ms(標準) バイトプログラム時間 14 μs(標準) チップ書換え時間 SST39SF010A 2秒●SST39SF020A 4秒●SST39SF040 8秒(標準値) ラッチ付きアドレス及びデータ 自動書き込み時間 内部VPP生成 End-of-Write検出 トグルビット データ#ポーリング TTL I/O互換品 JEDEC規格 フラッシュEEPROMピン配列及びコマンドセットRoHS指令(10物質対応)対応
マイクロチップ,  フラッシュメモリ 4MB パラレル, 32-Pin, SST39SF040-70-4I-NHE MICROCHIPマイクロチップ, フラッシュメモリ 4MB パラレル, 32-Pin, SST39SF040-70-4I-NHEMICROCHIP
2,198税込2,418
1袋(5個)
7日以内出荷
仕様●メモリサイズ 4MB●インターフェースタイプ パラレル●パッケージタイプ PLCC●ピン数 32●構成 512 x 8ビット●実装タイプ 表面実装●セルタイプ スプリットゲート●動作供給電圧 Min 4.5 V●動作供給電圧 Max 5.5 V●ブロック構成 対称●長さ 14.05mm●高さ 2.84mm●幅 11.51mm●寸法 14.05 11.51 2.84mm●1ワード当たりのビット数 8bit●SST39SF010A/020A/040パラレルSuperFlashRメモリ. Microchip製のSST39SF010A/020A/040ファミリのデバイスは●パラレルの多目的SuperFlashRメモリICです。. 特長. 4.5-5.5 V読み取り及び書き込み操作 耐久性 100000回(標準) 低消費電力 アクティブ電流10 mA●スタンバイ電流30 μA (14 MHzでの標準値) セクタ消去機能: 均一な4 KBセクタ 読み取りアクセス時間: 55 70 ns セクタ消去時間: 18 ms チップ消去時間: 70 ms(標準) バイトプログラム時間 14 μs(標準) チップ書換え時間 SST39SF010A 2秒●SST39SF020A 4秒●SST39SF040 8秒(標準値) ラッチ付きアドレス及びデータ 自動書き込み時間 内部VPP生成 End-of-Write検出 トグルビット データ#ポーリング TTL I/O互換品 JEDEC規格 フラッシュEEPROMピン配列及びコマンドセットRoHS指令(10物質対応)対応
マイクロチップ, 4Mbit フラッシュメモリ パラレル, 32-Pin PLCC MICROCHIPマイクロチップ, 4Mbit フラッシュメモリ パラレル, 32-Pin PLCCMICROCHIP
13,980税込15,378
1セット(30個)
7日以内出荷
RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin PDIP PIC16F1503-I/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16F1503-I/PMICROCHIP
4,998税込5,498
1セット(30個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●CANチャンネル数: 0●PCIチャンネル数: 0mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL MICROCHIPMicrochip マイコン, 14-Pin SOIC PIC16F1503-I/SLMICROCHIP
479税込527
1袋(3個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●最大イーサネットチャンネル数: 1mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16F870-I/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16F870-I/SPMICROCHIP
11,980税込13,178
1セット(15個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード、64×8ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 0●標準動作供給電圧: - → 5.5 V●最大イーサネットチャンネル数: 0mm●PIC16F870 - 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an - level deep hardware stack and 35 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16F870 Model 33 I/O Pins - PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) - PIC16F870 - Channels, PIC16F871 - Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) - PIC16F871 Model OnlyRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-20/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-20/SPMICROCHIP
13,980税込15,378
1セット(15個)
7日以内出荷
仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応
Microchip マイコン, 20-Pin SOIC PIC16F1459-I/SO MICROCHIPMicrochip マイコン, 20-Pin SOIC PIC16F1459-I/SOMICROCHIP
13,980税込15,378
1セット(38個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●イーサネットチャンネル数: 0mm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応