カテゴリ

  • 制御機器(99)
絞り込み
ブランド
  • MICROCHIP
  • 3M(スリーエム)(59)
  • AMPHENOL(102)
  • CF POSH(2,559)
  • ILMBERGER (イルムバーガーカーボンパーツ)(207)
  • MB Wear(71)
  • onsemi(109)
  • Panasonic(パナソニック)(68)
  • POSH Faith(2,422)
  • RS PRO(164)
  • SPARKFUN(111)
  • StarTech.com(103)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(231)
  • unitech(200)
  • WEIDMULLER(88)
  • ホンダ(431)
  • ラムマウント(252)
  • 三菱ふそう(124)
  • 日本モレックス(molex)(91)
  • ブランドをもっと見る
エコロジープロダクト
  • RoHS10物質対応RoHS10物質対応(99)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「pos」の検索結果

特価
本日11月14日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261120
キャンペーンコードのご利用方法※特価からの更なる割引はございません
99件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIP

    Microchip コントローラ USB 3.0 USB5734-I/MR

    MICROCHIP
    ¥1,398税込¥1,538
    1個
    7日以内出荷
    USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
    仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIP

    Microchip マイコン, 14-Pin PDIP PIC16C505-04/P

    MICROCHIP
    ¥369税込¥406
    1個
    7日以内出荷
    PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 18-Pin PDIP PIC16C622A-04/P MICROCHIP

    Microchip マイコン, 18-Pin PDIP PIC16C622A-04/P

    MICROCHIP
    ¥11,980税込¥13,178
    1セット(25個)
    7日以内出荷
    PIC16C620(A)/621(A)/622(A) 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C620(A)/621(A)/622(A) family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 10 MIPS, up to 2 Kbytes program memory with data memory of up to 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 13 I/O Pins 2 Comparators One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) In-Circuit Serial Programming (ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード最大周波数 = 4MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0CANチャンネル数 = 0ADC数 = 0RoHS指令(10物質対応)対応
  • Microchip コントローラ USB 2.0 USB2514BI-AEZG MICROCHIP

    Microchip コントローラ USB 2.0 USB2514BI-AEZG

    MICROCHIP
    ¥539税込¥593
    1個
    7日以内出荷
    USB251xB USB251xBi USB 2.0ハブコントローラ. Microchip USB251xB USB251xBiファミリのデバイスは、USB 2.0ハブコントローラです。 これらのデバイスは、アクティブなダウンストリーム接続数にかかわらず、一定のFull-Speedデータスループットを維持するために、ポートごとに専用のトランザクショントランスレータ(TT)を組み込むMultiTRAK技術を採用しています。 USB251xB USB251xBiデバイスは、基板レイアウトを簡素化できるように、全面的にカスタマイズ可能です。 PortMap、PortSwap、PHYBoostのどの機能も、これらのデバイスの柔軟性に寄与します。 あらゆるダウンストリームポートでHi-Speed (480 Mbps)、Full-Speed (12 Mbps)、Low-Speed (1.5 Mbps)の各USB通信、及びUSBバッテリ充電仕様(Rev. 1.1)に対応します。. 特長. 高性能、低消費電力、小型フットプリントハブコントローラIC USB 2.0仕様に完全準拠 チャージングダウンストリームポート(CDP)に関するUSBバッテリ充電仕様Rev. 1.1に対応 / / 4ダウンストリームポートのタイプを用意 MultiTRAK ポートにつき1つの高性能トランザクショントランスレータを装備 PortMap 柔軟性の高いポートマッピング及びシーケンシングの無効化 PortSwap USB信号ラインをコネクタ配列に直接合わせるためにUSB差動ペアピンの位置をプログラム可能 PHYBoost 信号品質の復元用のUSB信号駆動強度をプログラム可能 各ダウンストリームポートの個別又は連結電力制御 USB251x USB251xAデバイスの完全互換品
    仕様トランシーバ数 = 1データレート = 480Mbpsインターフェース = トランシーバIC電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 3.3 V実装タイプ = 表面実装パッケージタイプ = QFNピン数 = 36寸法 = 6.15 x 6.15 x 0.95mm高さ = 0.95mm長さ = 6.15mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
  • マイクロチップ,  デジタルシグナルプロセッサ, 44-Pin TQFP, DSPIC33EP512GM304-I/PT MICROCHIP

    マイクロチップ, デジタルシグナルプロセッサ, 44-Pin TQFP, DSPIC33EP512GM304-I/PT

    MICROCHIP
    ¥179,800税込¥197,780
    1セット(160個)
    7日以内出荷
    dsPIC33EPxxxGM3xx/6xx/7xx 16ビットデジタルシグナルコントローラ. MicrochipのdsPIC33EPxxxGM3xx / 6xx / 7xxデジタルシグナルコントローラファミリは、最大70 MIPSの性能を発揮する、dsPIC33Eコアベースの包括的な16ビットDSP製品群です。この製品群には、幅広いアレイメモリ及びパッケージタイプがあり、非常に広範なオンボード周辺機器が用意されています。. マイクロコントローラの機能. CPUクロック速度: 最大70 MHz I/Oピン数: 21 → 85 (モデルにより異なる) パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD)
    仕様最大周波数 = 60MHzデータバス幅 = 16bitRAMサイズ = 48 kBインストラクションセットアーキテクチャ = ハーバードプログラムメモリサイズ = 512 kBプログラムメモリタイプ = フラッシュ実装タイプ = 表面実装パッケージタイプ = TQFPピン数 = 44標準動作供給電圧 = 3 → 3.6 VUARTチャンネル数 = 4PWM = 1(12 x 16ビット)mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 18-Pin SOIC PIC16F84A-20/SO MICROCHIP

    Microchip マイコン, 18-Pin SOIC PIC16F84A-20/SO

    MICROCHIP
    ¥949税込¥1,044
    1個
    7日以内出荷
    PIC16F84A 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F84Aファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。これらのMCUは、最高5 MIPSの性能を発揮し、1.75 KBのプログラムメモリ、68バイトのRAM、及び64バイトのEEPROMを搭載しています。マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン x 13 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP). 周辺機器. 1個の8ビットタイマ
    仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 14ワード、64 x 14ワード最大周波数 = 20MHzRAMサイズ = 68 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0幅 = 7.59mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 18-Pin SOIC PIC16F84A-04/SO MICROCHIP

    Microchip マイコン, 18-Pin SOIC PIC16F84A-04/SO

    MICROCHIP
    ¥939税込¥1,033
    1個
    7日以内出荷
    PIC16F84A 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F84Aファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。これらのMCUは、最高5 MIPSの性能を発揮し、1.75 KBのプログラムメモリ、68バイトのRAM、及び64バイトのEEPROMを搭載しています。マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン x 13 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP). 周辺機器. 1個の8ビットタイマ
    仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 14ワード、64 x 14ワード最大周波数 = 4MHzRAMサイズ = 68 BUSBチャンネル = 0SPIチャンネル数 = 0CANチャンネル数 = 0動作温度 Max = +70 ℃RoHS指令(10物質対応)対応
  • Microchip マイコン, 18-Pin PDIP PIC16F84A-04/P MICROCHIP

    Microchip マイコン, 18-Pin PDIP PIC16F84A-04/P

    MICROCHIP
    ¥22,980税込¥25,278
    1セット(25個)
    7日以内出荷
    PIC16F84A 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F84Aファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。これらのMCUは、最高5 MIPSの性能を発揮し、1.75 KBのプログラムメモリ、68バイトのRAM、及び64バイトのEEPROMを搭載しています。マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン x 13 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP). 周辺機器. 1個の8ビットタイマ
    仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 14ワード、64 x 14ワード最大周波数 = 4MHzRAMサイズ = 68 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0UARTチャンネル数 = 0最大イーサネットチャンネル数 = 0RoHS指令(10物質対応)対応
  • Microchip マイコン, 100-Pin TQFP PIC24HJ256GP610-I/PF MICROCHIP

    Microchip マイコン, 100-Pin TQFP PIC24HJ256GP610-I/PF

    MICROCHIP
    ¥1,798税込¥1,978
    1個
    7日以内出荷
    PIC24HJxxxGPx06 x08 x10 16ビットマイクロコントローラ. PIC24HJxxxGPx06 x08 x10ファミリのマイクロコントローラは、多様な用途に適したオンボードペリフェラルを搭載した汎用デバイスです。. マイクロコントローラの機能. CPU速度: 最大40 MIPS 71の命令 53 85 I/Oピン モデルによって異なる パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 10/12ビットA/Dコンバータ(ADC) 1つ又は2つのモジュール、18又は32個のチャンネル付き(モデルによって異なる) 入力キャプチャ 8チャンネル 出力キャプチャ 8チャンネル ダイレクトメモリアクセス 8チャンネル 割り込みコントローラ 9個の16ビットタイマ 結合して32ビットタイマを形成するオプションあり 電圧リファレンスモジュール 2個の3線式SPIモジュール 2個のユニバーサル同期 非同期レシーバ トランスミッタ(EUSART)モジュール
    仕様ファミリー名 = PIC24HJパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 16bitプログラムメモリサイズ = 256 kB最大周波数 = 40MIPSRAMサイズ = 16 kBUSBチャンネル = 0PWMユニット数 = 8 x 16 bitSPIチャンネル数 = 2I2Cチャンネル数 = 2PWM = 8 x 16ビットmmRoHS指令(10物質対応)対応
  • Microchip マイコン, 18-Pin PDIP PIC16C711-04I/P MICROCHIP

    Microchip マイコン, 18-Pin PDIP PIC16C711-04I/P

    MICROCHIP
    ¥19,980税込¥21,978
    1セット(25個)
    7日以内出荷
    PIC16C71/710/711/715 8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペースの14ピンデバイスから多機能の64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込んだ8ビットCMOS MCUです。現在は、フラッシュベースの製品に取って代わられていますが、これらのデバイスはレガシー設計ではまだ人気があります。新しいアプリケーションには、PIC16F製品をお勧めします。PIC16C71/710/711/715ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の14ビット命令を備えたMicrochipのミッドレンジアーキテクチャをベースにしています。これらのMCUは、最高5 MIPSの性能を有し、最大3.5 KBのプログラムメモリと最大128バイトRAMのデータメモリを搭載しています。RC発振器が内蔵されています。特長. 35の命令 8レベルハードウェアスタック RC発振器 I/Oピン 13 8ビットタイマ 1 4チャンネル8ビットA/Dコンバータ ウォッチドッグタイマ(WDT) パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) PIC16C71モデルを除く In-Circuitシリアルプログラミング(ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1.75 kB最大周波数 = 20MHzRAMサイズ = 68 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0I2Cチャンネル数 = 0PCIチャンネル数 = 0RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16F72-I/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16F72-I/SP

    MICROCHIP
    ¥589税込¥648
    1個
    7日以内出荷
    PIC16F72 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F72ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。これらのMCUは、最高5 MIPSの性能を発揮し、最大3.5 KBのプログラムメモリと128バイトのRAMを搭載しています。マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン x 22 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP). 周辺機器. 5チャンネル8ビットA/Dコンバータ(ADC) キャプチャ / コンペア / PWM (CCP)モジュール 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えた同期シリアルポート(SSP)
    仕様ファミリー名 = PIC16Fパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 1USARTチャネルの数 = 0インストラクションセットアーキテクチャ = RISCRoHS指令(10物質対応)対応
  • マイクロチップ,  デジタルシグナルプロセッサ, 44-Pin CANチャンネル数:CAN TQFP, dsPIC33EP128GP504-I/PT MICROCHIP

    マイクロチップ, デジタルシグナルプロセッサ, 44-Pin CANチャンネル数:CAN TQFP, dsPIC33EP128GP504-I/PT

    MICROCHIP
    ¥699税込¥769
    1個
    7日以内出荷
    dsPIC33EPxxxGP/MC20x/50x 16ビットデジタルシグナルコントローラ. MicrochipのdsPIC33EPxxxGP/MC20x 50xデジタルシグナルコントローラファミリは、最大70 MIPSの性能を発揮する、dsPIC33Eコアベースの包括的な16ビットDSP製品群です。 この製品群には、幅広いアレイメモリ及びパッケージタイプがあり、非常に広範なオンボード周辺機器が用意されています。. マイクロコントローラの機能. CPUクロック速度: 最大70 MHz I/Oピン 21 53 モデルによって異なる パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) High Low電圧検出(HLVD)モジュール In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 高速PWM 10 12ビットA/Dコンバータ(ADC) 6 16チャンネル(モデルによって異なる) 5個の16ビットタイマ 2個の32ビットタイマ オペアンプ モデルによって2 3個 コンパレータ モデルによって3 4個 充電時間測定ユニット(CTMU) mTouch 静電容量型タッチセンサに対応 2個のUARTモジュール 2個のSPIモジュール ECAN モジュール 2個のI2C(TM)モジュール プログラム可能な巡回冗長検査(CRC) ペリフェラルピン選択(PPS) ペリフェラルトリガジェネレータ(PTG)
    仕様最大周波数 = 70MHzデータバス幅 = 16bitRAMサイズ = 16 kBインストラクションセットアーキテクチャ = 改良型ハーバードプログラムメモリサイズ = 128 kBプログラムメモリタイプ = フラッシュ実装タイプ = 表面実装パッケージタイプ = TQFPピン数 = 44標準動作供給電圧 = 3 → 3.6 VUARTチャンネル数 = 2ADC解像度 = 12bitRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIP

    Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO

    MICROCHIP
    ¥759税込¥835
    1個
    7日以内出荷
    PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
    仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
  • Microchip マイコン, 20-Pin SSOP PIC16F628A-I/SS MICROCHIP

    Microchip マイコン, 20-Pin SSOP PIC16F628A-I/SS

    MICROCHIP
    ¥37,980税込¥41,778
    1セット(67個)
    7日以内出荷
    PIC16F627A/628A/648Aマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F627A/628A/648Aファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。これらのMCUは、最高5 MIPSの性能を有し、最大3.5 KBのプログラムメモリ、224バイトのRAM、及び最大128バイトのデータEEPROMを搭載しています。内蔵発振器は、出荷時に±1 %の精度で較正されています。マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン x 16 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) 低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP). 周辺機器. 2個のコンパレータ キャプチャ / コンペア / PWMモジュール 2個の8ビットタイマ 1個の16ビットタイマ
    仕様ファミリー名 = PIC16Fパッケージタイプ = SSOP実装タイプ = 表面実装ピン数 = 20デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2048 x 14ワード、128 B最大周波数 = 20MHzRAMサイズ = 224 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0CANチャンネル数 = 0動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 18-Pin SOIC PIC16F628-04/SO MICROCHIP

    Microchip マイコン, 18-Pin SOIC PIC16F628-04/SO

    MICROCHIP
    ¥619税込¥681
    1個
    7日以内出荷
    PIC16F627/628 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F627/628ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。これらのMCUは、最高5 MIPSの性能を有し、最大3.5 KBのプログラムメモリ、224バイトのRAM、及び最大128バイトのデータEEPROMを搭載しています。マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン x 16 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP). 周辺機器. 2個のコンパレータ キャプチャ / コンペア / PWMモジュール 2個の8ビットタイマ 1個の16ビットタイマ ユニバーサル同期 / 非同期レシーバ / トランスミッタ(USART)
    仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 128 x 8ワード、2048 x 14ワード最大周波数 = 4MHzRAMサイズ = 224 BUSBチャンネル = 0PWMユニット数 = 1 x 16 bitSPIチャンネル数 = 0CANチャンネル数 = 0インストラクションセットアーキテクチャ = RISCRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SOIC DSPIC33EP256GP502-I/SO MICROCHIP

    Microchip マイコン, 28-Pin SOIC DSPIC33EP256GP502-I/SO

    MICROCHIP
    ¥1,598税込¥1,758
    1袋(2個)
    7日以内出荷
    dsPIC33EPxxxGP/MC20x/50x 16ビットデジタルシグナルコントローラ. MicrochipのdsPIC33EPxxxGP/MC20x / 50xデジタルシグナルコントローラファミリは、最大70 MIPSの性能を発揮する、dsPIC33Eコアベースの包括的な16ビットDSP製品群です。 この製品群には、幅広いアレイメモリ及びパッケージタイプがあり、非常に広範なオンボード周辺機器が用意されています。. マイクロコントローラの機能. CPUクロック速度: 最大70 MHz I/Oピン x 21 → 53 モデルによって異なる パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) High / Low電圧検出(HLVD)モジュール In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 高速PWM 10 / 12ビットA/Dコンバータ(ADC) - 6 → 16チャンネル(モデルによって異なる) 5個の16ビットタイマ 2個の32ビットタイマ オペアンプ モデルによって2 → 3個 コンパレータ モデルによって3 → 4個 充電時間測定ユニット(CTMU) mTouch静電容量型タッチセンサに対応 2個のUARTモジュール 2個のSPIモジュール ECANモジュール 2個のI2Cモジュール プログラム可能な巡回冗長検査(CRC) ペリフェラルピン選択(PPS) ペリフェラルトリガジェネレータ(PTG)
    仕様ファミリー名 = dsPIC33EPパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = dsPICデータバス幅 = 16bitプログラムメモリサイズ = 256 kB最大周波数 = 140MHzRAMサイズ = 32 kBUSBチャンネル = 0PWMユニット数 = 4 x 16 bitSPIチャンネル数 = 2USARTチャネルの数 = 0長さ = 17.9mmRoHS指令(10物質対応)対応
  • マイクロチップ,  デジタルシグナルプロセッサ, 64-Pin CANチャンネル数:CAN TQFP, DSPIC33EP512GP506-I/PT MICROCHIP

    マイクロチップ, デジタルシグナルプロセッサ, 64-Pin CANチャンネル数:CAN TQFP, DSPIC33EP512GP506-I/PT

    MICROCHIP
    ¥999税込¥1,099
    1個
    7日以内出荷
    dsPIC33EPxxxGP/MC20x/50x 16ビットデジタルシグナルコントローラ. MicrochipのdsPIC33EPxxxGP/MC20x 50xデジタルシグナルコントローラファミリは、最大70 MIPSの性能を発揮する、dsPIC33Eコアベースの包括的な16ビットDSP製品群です。 この製品群には、幅広いアレイメモリ及びパッケージタイプがあり、非常に広範なオンボード周辺機器が用意されています。. マイクロコントローラの機能. CPUクロック速度: 最大70 MHz I/Oピン 21 53 モデルによって異なる パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) High Low電圧検出(HLVD)モジュール In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 高速PWM 10 12ビットA/Dコンバータ(ADC) 6 16チャンネル(モデルによって異なる) 5個の16ビットタイマ 2個の32ビットタイマ オペアンプ モデルによって2 3個 コンパレータ モデルによって3 4個 充電時間測定ユニット(CTMU) mTouch静電容量型タッチセンサに対応 2個のUARTモジュール 2個のSPIモジュール ECANモジュール 2個のI2C(TM)モジュール プログラム可能な巡回冗長検査(CRC) ペリフェラルピン選択(PPS) ペリフェラルトリガジェネレータ(PTG)
    仕様最大周波数 = 60MHzデータバス幅 = 16bitRAMサイズ = 48 kBインストラクションセットアーキテクチャ = ハーバードプログラムメモリサイズ = 512 kBプログラムメモリタイプ = フラッシュ実装タイプ = 表面実装パッケージタイプ = TQFPピン数 = 64標準動作供給電圧 = 3 → 3.6 VUARTチャンネル数 = 2イーサネットチャンネル数 = 0bitRoHS指令(10物質対応)対応
  • Microchip マイコン, 64-Pin TQFP dsPIC33EP128MC506-I/PT MICROCHIP

    Microchip マイコン, 64-Pin TQFP dsPIC33EP128MC506-I/PT

    MICROCHIP
    ¥759税込¥835
    1個
    7日以内出荷
    dsPIC33EPxxxGP/MC20x/50x 16ビットデジタルシグナルコントローラ. MicrochipのdsPIC33EPxxxGP/MC20x / 50xデジタルシグナルコントローラファミリは、最大70 MIPSの性能を発揮する、dsPIC33Eコアベースの包括的な16ビットDSP製品群です。 この製品群には、幅広いアレイメモリ及びパッケージタイプがあり、非常に広範なオンボード周辺機器が用意されています。. マイクロコントローラの機能. CPUクロック速度: 最大70 MHz I/Oピン x 21 → 53 モデルによって異なる パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) High / Low電圧検出(HLVD)モジュール In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 高速PWM 10 / 12ビットA/Dコンバータ(ADC) - 6 → 16チャンネル(モデルによって異なる) 5個の16ビットタイマ 2個の32ビットタイマ オペアンプ モデルによって2 → 3個 コンパレータ モデルによって3 → 4個 充電時間測定ユニット(CTMU) mTouch静電容量型タッチセンサに対応 2個のUARTモジュール 2個のSPIモジュール ECANモジュール 2個のI2Cモジュール プログラム可能な巡回冗長検査(CRC) ペリフェラルピン選択(PPS) ペリフェラルトリガジェネレータ(PTG)
    仕様ファミリー名 = dsPIC33EPパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = dsPICデータバス幅 = 16bitプログラムメモリサイズ = 128 kB最大周波数 = 70MHzRAMサイズ = 16 kBUSBチャンネル = 0PWMユニット数 = 1 x 16 bitSPIチャンネル数 = 2USARTチャネルの数 = 0動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 20-Pin QFN PIC18F14K22-I/ML MICROCHIP

    Microchip マイコン, 20-Pin QFN PIC18F14K22-I/ML

    MICROCHIP
    ¥399税込¥439
    1個
    7日以内出荷
    PIC18F1xK22 8ビットフラッシュマイクロコントローラ. PIC18F2x1x 4x1xファミリのマイクロコントローラは、31レベルのハードウェアスタックと75の命令を備えたPIC18アーキテクチャをベースにしています。 eXtreme Low Power技術を採用しており、低消費電力が重視される用途に最適です。. マイクロコントローラの機能. CPU処理能力: 16 MIPS (最大) 75の命令 83の拡張命令セットを有効化 31レベルのハードウェアスタック 構成可能な内部発振器 選択可能な周波数範囲: 16 MHz 31 kHz I/Oピン 18 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). eXtreme Low-Power (XLP)機能. スリープモード: 34 nA ウォッチドグタイマ: 460 nA タイマ1発振器: 650 nA 32 kHz. 周辺機器. 10ビットA Dコンバータ(ADC) 12チャンネル コンパレータモジュール 電圧リファレンスモジュール 16ビットタイマ 3 1個の8ビットタイマ 強化されたキャプチャ コンペア PWMモジュール SPI及びI2Cを備えたマスタ同期シリアルポート(MSSP)モジュール 強化型アドレス指定可能ユニバーサル同期 非同期レシーバ トランスミッタ(EUSART) SRラッチモジュール
    仕様ファミリー名 = PIC18Fパッケージタイプ = QFN実装タイプ = 表面実装ピン数 = 20デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 16 kB、256 B最大周波数 = 64MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1UARTチャンネル数 = 0PWM = 1 ( ECCP )mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 18-Pin SOIC PIC16F628A-I/SO MICROCHIP

    Microchip マイコン, 18-Pin SOIC PIC16F628A-I/SO

    MICROCHIP
    ¥21,980税込¥24,178
    1セット(42個)
    7日以内出荷
    PIC16F627A/628A/648Aマイクロコントローラ。Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F627A/628A/648Aファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。これらのMCUは、最高5 MIPSの性能を有し、最大3.5 KBのプログラムメモリ、224バイトのRAM、及び最大128バイトのデータEEPROMを搭載しています。内蔵発振器は、出荷時に±1 %の精度で較正されています。マイクロコントローラの機能 CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン x 16 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) 低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP)周辺機器 2個のコンパレータ キャプチャ / コンペア / PWMモジュール 2個の8ビットタイマ 1個の16ビットタイマ
    仕様ファミリー名 = PIC16F、パッケージタイプ = SOIC、実装タイプ = 表面実装、ピン数 = 18、デバイスコア = PIC、データバス幅 = 8bit、プログラムメモリサイズ = 128 B、2048 x 14ワード、最大周波数 = 20MHz、RAMサイズ = 224 B、USBチャンネル = 0、PWMユニット数 = 1 x 10 bit、SPIチャンネル数 = 0、UARTチャンネル数 = 0、PWM = 1 ( 10 ビット)( CCP )mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 44-Pin TQFP PIC16F74-I/PT MICROCHIP

    Microchip マイコン, 44-Pin TQFP PIC16F74-I/PT

    MICROCHIP
    ¥199,800税込¥219,780
    1セット(160個)
    7日以内出荷
    PIC16F73/74/76/77 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F73/74/76/77ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。 これらのMCUは、最高5 MIPSの性能を発揮し、最大14 KBのプログラムメモリと368バイトのRAMを搭載しています。. マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン 22 PIC16F73/76モデル I/Oピン 33 PIC16F74/77モデル パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 8ビットA/Dコンバータ(ADC) PIC16F73/76 5チャンネル、PIC16F74/77 8チャンネル キャプチャ コンペア PWM (CCP)モジュール 2 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えた同期シリアルポート(SSP) ユニバーサル同期 非同期レシーバ トランスミッタ(USART)
    仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 20MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1UARTチャンネル数 = 0イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 44-Pin PLCC PIC16F74-I/L MICROCHIP

    Microchip マイコン, 44-Pin PLCC PIC16F74-I/L

    MICROCHIP
    ¥1,498税込¥1,648
    1個
    欠品中
    PIC16F73/74/76/77 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F73/74/76/77ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。 これらのMCUは、最高5 MIPSの性能を発揮し、最大14 KBのプログラムメモリと368バイトのRAMを搭載しています。. マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン 22 PIC16F73/76モデル I/Oピン 33 PIC16F74/77モデル パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 8ビットA/Dコンバータ(ADC) PIC16F73/76 5チャンネル、PIC16F74/77 8チャンネル キャプチャ コンペア PWM (CCP)モジュール 2 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えた同期シリアルポート(SSP) ユニバーサル同期 非同期レシーバ トランスミッタ(USART)
    仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 20MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0インストラクションセットアーキテクチャ = RISCmmRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SOIC PIC16C745-I/SO MICROCHIP

    Microchip マイコン, 28-Pin SOIC PIC16C745-I/SO

    MICROCHIP
    ¥24,980税込¥27,478
    1セット(27個)
    7日以内出荷
    PIC16C745 / 765 8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペースの14ピンデバイスから多機能の64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込んだ8ビットCMOS MCUです。現在は、フラッシュベースの製品に取って代わられていますが、これらのデバイスはレガシー設計ではまだ人気があります。新しいアプリケーションには、PIC16F製品をお勧めします。PIC16C745/765ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の14ビット命令を備えたMicrochipのミッドレンジアーキテクチャをベースにしています。これらのMCUは、最高6 MIPSの性能を有し、14 KBのプログラムメモリと256バイトRAMのデータメモリを搭載しています。精度±1 %のRC発振器をオンボードに搭載しています。特長. 35の命令 8レベルハードウェアスタック 6 MHz RCオシレータ I/Oピン x 22 - PIC16C745 I/Oピン x 33 - PIC16C765 キャプチャ / コンペア / PWM (CCP)モジュール x 2 5チャンネル8ビットA/Dコンバータ(ADC) - PIC16C745 8チャンネル8ビットA/Dコンバータ(ADC) - PIC16C765 2個の8ビットタイマ 1個の16ビットタイマ ユニバーサル同期 / 非同期レシーバ / トランスミッタ(USART / SCI) パラレルスレーブポート - PIC16C765のみ ウォッチドッグタイマ(WDT) パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) In-Circuitシリアルプログラミング(ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 8 K x 14ワード最大周波数 = 24MHzRAMサイズ = 256 BUSBチャンネル = 1 x デバイスPWMユニット数 = 2SPIチャンネル数 = 0標準動作供給電圧 = 4.35 → 5.25 V動作温度 Max = +85 ℃RoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin SOIC PIC16F1823-E/SL MICROCHIP

    Microchip マイコン, 14-Pin SOIC PIC16F1823-E/SL

    MICROCHIP
    ¥259税込¥285
    1個
    7日以内出荷
    PIC16F1823 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1823ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、3.5 KBのプログラムメモリ、128バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 設定可能な内蔵発振器は、出荷時に±1 %の精度で較正されています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: 32 MHz 31 kHz I/Oピン 12 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 拡張低電圧プログラミング(LVP). 周辺機器. 8チャンネル10ビットA/Dコンバータ(ADC) 8チャンネル静電容量型(mTouchTM)モジュール 強化されたキャプチャ コンペア PWM (ECCP)モジュール 2個のコンパレータ 電圧リファレンスモジュール 2個の8ビットタイマ 1個の16ビットタイマ データ信号変調器モジュール SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 256 B、2K x 14ワード最大周波数 = 32MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1I2Cチャンネル数 = 1PWM = 1 ( ECCP フルブリッジ)mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin TSSOP PIC16F1823-I/ST MICROCHIP

    Microchip マイコン, 14-Pin TSSOP PIC16F1823-I/ST

    MICROCHIP
    ¥22,980税込¥25,278
    1セット(96個)
    7日以内出荷
    PIC16F1823 8ビットフラッシュマイクロコントローラ。Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F1823ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。これらのMCUは、最高8 MIPSの性能を発揮し、3.5 KBのプログラムメモリ、128バイトのRAM、及び256バイトのデータEEPROMを搭載しています。設定可能な内蔵発振器は、出荷時に±1 %の精度で較正されています。マイクロコントローラの機能 CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz → 31 kHz I/Oピン x 12 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 拡張低電圧プログラミング(LVP)周辺機器 8チャンネル10ビットA/Dコンバータ(ADC) 8チャンネル静電容量型(mTouchTM)モジュール 強化されたキャプチャ / コンペア / PWM (ECCP)モジュール 2個のコンパレータ 電圧リファレンスモジュール 2個の8ビットタイマ 1個の16ビットタイマ データ信号変調器モジュール SRラッチ
    仕様ファミリー名 PIC16Fパッケージタイプ TSSOP実装タイプ 表面実装ピン数 14デバイスコア PICデータバス幅 8bitプログラムメモリサイズ 2K × 14ワード、256 B最大周波数 32MHzRAMサイズ 128 USBチャンネル 0PWMユニット数 1SPIチャンネル数 1CANチャンネル数 0PCIチャンネル数 0RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16C73B-04I/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16C73B-04I/SP

    MICROCHIP
    ¥17,980税込¥19,778
    1セット(15個)
    7日以内出荷
    PIC16C72/73(A)/74(A)/76/77 8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャに多種類のピンとパッケージオプションを組み込んだ8ビットMCUです。現在、フラッシュベース製品に取って代わられていますが、このデバイスはレガシー設計で依然として人気が衰えていないです。新たな用途開発には、PIC16F製品の使用を推奨します。 PIC16C72/73(A)/74(A)/76/77ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の14ビット命令を備えたMicrochipのミッドレンジアーキテクチャをベースにしています。これらのMCUは、最高5 MIPSの性能を有し、最大14 KBのプログラムメモリと368バイトRAMのデータメモリを搭載しています。内蔵発振器の精度は±1 %です。. 特長. 35種類の命令 8レベルのハードウェアスタック I/Oピン 22 PIC16C72/73/73A/76 I/Oピン 33 PIC16C74/74A/77 キャプチャ コンペア PWM (CCP) モジュール 2 PIC16C72(1モジュール)を除く全モデル 5チャンネル8ビットA/Dコンバータ(ADC) PIC16C72/73/73A/76 8チャンネル8ビットA/Dコンバータ(ADC) PIC16C74/74A/77 2個の8ビットタイマ 1個の16ビットタイマ SPIとI2Cを備えた同期シリアルポート(SSP) ユニバーサル同期 非同期レシーバ トランスミッタ(USART/SCI) PIC16C72を除く全モデル パラレルスレーブポート モデルPIC16C74/74A/77のみ ウォッチドッグタイマ(WDT) パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) In-Circuitシリアルプログラミング(ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1標準動作供給電圧 = 4 → 5.5 V最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16C73A-04/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16C73A-04/SP

    MICROCHIP
    ¥23,980税込¥26,378
    1セット(15個)
    7日以内出荷
    PIC16C72/73(A)/74(A)/76/77 8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャに多種類のピンとパッケージオプションを組み込んだ8ビットMCUです。現在、フラッシュベース製品に取って代わられていますが、このデバイスはレガシー設計で依然として人気が衰えていないです。新たな用途開発には、PIC16F製品の使用を推奨します。PIC16C72/73(A)/74(A)/76/77ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の14ビット命令を備えたMicrochipのミッドレンジアーキテクチャをベースにしています。これらのMCUは、最高5 MIPSの性能を有し、最大14 KBのプログラムメモリと368バイトRAMのデータメモリを搭載しています。内蔵発振器の精度は±1 %です。特長. 35種類の命令 8レベルのハードウェアスタック I/Oピン 22 PIC16C72/73/73A/76 I/Oピン 33 PIC16C74/74A/77 キャプチャ コンペア PWM (CCP) モジュール 2 PIC16C72(1モジュール)を除く全モデル 5チャンネル8ビットA/Dコンバータ(ADC) PIC16C72/73/73A/76 8チャンネル8ビットA/Dコンバータ(ADC) PIC16C74/74A/77 2個の8ビットタイマ 1個の16ビットタイマ SPIとI2Cを備えた同期シリアルポート(SSP) ユニバーサル同期 非同期レシーバ トランスミッタ(USART/SCI) PIC16C72を除く全モデル パラレルスレーブポート モデルPIC16C74/74A/77のみ ウォッチドッグタイマ(WDT) パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) In-Circuitシリアルプログラミング(ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1UARTチャンネル数 = 0高さ = 3.556mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin TSSOP PIC16F1825-I/ST MICROCHIP

    Microchip マイコン, 14-Pin TSSOP PIC16F1825-I/ST

    MICROCHIP
    ¥24,980税込¥27,478
    1セット(96個)
    7日以内出荷
    PIC16F87 / 88 8 ビットフラッシュマイクロコントローラ. Microchip マイクロコントローラPIC16Fシリーズは、省スペース14ピンデバイスから多機能な64ピンデバイスまで、マイクロチップのPICRアーキテクチャに多種類のピンとパッケージオプションを組み込んだ8ビットMCUです。ベースライン、ミッドレンジと拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器との組み合わせが可能です。設計者の用途に応じて、フレキシブルに選択肢を提供します。PIC16F1825/1829 ファミリのマイクロコントローラは、16 段のハードウェアスタックと 49 個の命令を備えた Microchip の拡張ミッドレンジコアをベースにしています。これらの MCU は、最大 8 MIPS で動作し、14KB のプログラムメモリ、1024バイトの RAM 、256バイトの EEPROM を備えています。設定可能な精度±1 %のRCオシレータを搭載しています。マイクロコントローラ機能. 32 MHz (最大)CPU 速度 49種類の命令 16段のハードウェアスタック 32 MHz 内部発振器 - 周波数範囲32 MHz ~ 31 kHz を選択可能 I/Oピン x 12 - PIC16F1825 I/Oピン x 18 - PIC16F1829 XLPテクノロジー パワーオンリセット(POR) パワーアップタイマー(PWRT) 発振器起動タイマー(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 低電圧プログラミング(LVP)の強化 インサーキットシリアルプログラミング(ICSP) インサーキットデバッグ(ICD). 周辺機器. 10ビットA/Dコンバータ(ADC) - PIC16F1825 8チャンネル、PIC16F1829 12チャンネル mTouchTM 静電容量式センサモジュール - PIC16F1825 8チャンネル、PIC16F1829 12チャンネル キャプチャ / コンペア / PWM (CCP)モジュール x 2 拡張キャプチャ / コンペア / PWM (ECCP)モジュール x 2 コンパレータ x 2 8 ビットタイマ x 4 16 ビットタイマ x 1 SPI/I2C付きマスター同期シリアルポート(MSSP) - PIC16F1825 x 1, PIC16F1829 x 2 拡張ユニバーサル同期・非同期レシーバ・トランスミッタ(EUSART) 固定電圧リファレンス(FVR) SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = TSSOP実装タイプ = 表面実装ピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB最大周波数 = 32MHzRAMサイズ = 1.024 kB, 256 BPWMユニット数 = 4SPIチャンネル数 = 1CANチャンネル数 = 0最大イーサネットチャンネル数 = 0RoHS指令(10物質対応)対応
  • Microchip マイコン, 20-Pin SSOP PIC16F685-I/SS MICROCHIP

    Microchip マイコン, 20-Pin SSOP PIC16F685-I/SS

    MICROCHIP
    ¥25,980税込¥28,578
    1セット(67個)
    7日以内出荷
    PIC16F631/677/685/687/689/690 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F631/677/685/687/689/690ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。これらのMCUは、最高5 MIPSの性能を発揮し、最大7 KBのプログラムメモリ、256バイトのRAM、及び最大256バイトのデータEEPROMを搭載しています。設定可能な内蔵発振器は、出荷時に±1 %の精度で較正されています。マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック MHz内蔵発振器 選択可能な周波数範囲: MHz 32 kHz I/Oピン 18 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP). 周辺機器. 12チャンネル10ビットA/Dコンバータ(ADC) PIC16F677/685/687/689/690モデルのみ 2個のコンパレータ 8ビットタイマ PIC16F631/677/687/689モデル 1、PIC16F685/690モデル 2 1個の16ビットタイマ 1つの拡張キャプチャ、コンペア、PWMモジュール PIC16F685/690モデルのみ 同期シリアルポート(SSP) PIC16F677/687/689/690モデルのみ 強化型ユニバーサル同期 非同期レシーバ トランスミッタ(EUSART) PIC16F687/689/690モデルのみ
    仕様ファミリー名 = PIC16Fパッケージタイプ = SSOP実装タイプ = 表面実装ピン数 = 20デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4096ワード最大周波数 = 20MHzRAMサイズ = 256 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 0USARTチャネルの数 = 0PCIチャンネル数 = 0RoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin TSSOP PIC16LF1825-I/ST MICROCHIP

    Microchip マイコン, 14-Pin TSSOP PIC16LF1825-I/ST

    MICROCHIP
    ¥1,498税込¥1,648
    1袋(5個)
    7日以内出荷
    PIC16F87 / 88 8 ビットフラッシュマイクロコントローラ. Microchip マイクロコントローラPIC16Fシリーズは、省スペース14ピンデバイスから多機能な64ピンデバイスまで、マイクロチップのPICRアーキテクチャに多種類のピンとパッケージオプションを組み込んだ8ビットMCUです。ベースライン、ミッドレンジと拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器との組み合わせが可能です。設計者の用途に応じて、フレキシブルに選択肢を提供します。 PIC16F1825/1829 ファミリのマイクロコントローラは、 16 段のハードウェアスタックと 49 個の命令を備えた Microchip の拡張ミッドレンジコアをベースにしています。これらの MCU は、最大 8 MIPS で動作し、 14KB のプログラムメモリ、 1024バイトの RAM 、256バイトの EEPROM を備えています。設定可能な精度±1 %のRCオシレータを搭載しています。. マイクロコントローラ機能. 32 MHz (最大)CPU 速度 49種類の命令 16段のハードウェアスタック 32 MHz 内部発振器 - 周波数範囲32 MHz ~ 31 kHz を選択可能 I/Oピン x 12 - PIC16F1825 I/Oピン x 18 - PIC16F1829 XLPテクノロジー パワーオンリセット(POR) パワーアップタイマー(PWRT) 発振器起動タイマー(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 低電圧プログラミング(LVP)の強化 インサーキットシリアルプログラミング(ICSP) インサーキットデバッグ(ICD). 周辺機器. 10ビットA/Dコンバータ(ADC) - PIC16F1825 8チャンネル、PIC16F1829 12チャンネル mTouchTM 静電容量式センサモジュール - PIC16F1825 8チャンネル、PIC16F1829 12チャンネル キャプチャ / コンペア / PWM (CCP)モジュール x 2 拡張キャプチャ / コンペア / PWM (ECCP)モジュール x 2 コンパレータ x 2 8 ビットタイマ x 4 16 ビットタイマ x 1 SPI/I2C付きマスター同期シリアルポート(MSSP) - PIC16F1825 x 1, PIC16F1829 x 2 拡張ユニバーサル同期・非同期レシーバ・トランスミッタ(EUSART) 固定電圧リファレンス(FVR) SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = TSSOP実装タイプ = 表面実装ピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 8 kワード最大周波数 = 32MHzRAMサイズ = 1.024 kBUSBチャンネル = 0PWMユニット数 = 4 x 8/10 bitSPIチャンネル数 = 1USARTチャネルの数 = 1ADC数 = 8 x 10ビットmmRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SSOP PIC16LF1933-I/SS MICROCHIP

    Microchip マイコン, 28-Pin SSOP PIC16LF1933-I/SS

    MICROCHIP
    ¥369税込¥406
    1個
    7日以内出荷
    PIC16F1933 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1933ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、7 KBのプログラムメモリ、256バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: 32 MHz 31 kHz I/Oピン 25 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) インサーキットデバッグ(ICD) オプションの外部デバッグヘッダも用意. 周辺機器. 内蔵LCDコントローラ 60セグメント 11チャンネル10ビットA/Dコンバータ(ADC) 8チャンネルmTouchTM静電容量型センサモジュール 2個のキャプチャ コンペア PWM (CCP)モジュール PIC16F1827のみ 3個の強化キャプチャ コンペア PWM (ECCP)モジュール 2個のコンパレータ 4個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 非同期レシーバ トランスミッタ(EUSART) 固定電圧リファレンス(FVR) SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = SSOP実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 256 B、4096 x 14ワード最大周波数 = 32MHzRAMサイズ = 256 BUSBチャンネル = 0PWMユニット数 = 5 x 10 bitSPIチャンネル数 = 1UARTチャンネル数 = 0ADC数 = 11 x 10ビットmmRoHS指令(10物質対応)対応
  • Microchip マイコン, 64-Pin TQFP PIC16F946-I/PT MICROCHIP

    Microchip マイコン, 64-Pin TQFP PIC16F946-I/PT

    MICROCHIP
    ¥129,800税込¥142,780
    1セット(160個)
    7日以内出荷
    PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
    仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 336 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1I2Cチャンネル数 = 1LINチャネルの数 = 0mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 64-Pin TQFP PIC16F1946-I/PT MICROCHIP

    Microchip マイコン, 64-Pin TQFP PIC16F1946-I/PT

    MICROCHIP
    ¥519税込¥571
    1個
    7日以内出荷
    PIC16F1946/1947 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1946/1947ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高28 KBのプログラムメモリ、1024バイトのRAM、256バイトのデータEEPROMを備えています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: 32 MHz 31 kHz I/Oピン 54 nanoWatt XLPテクノロジー パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) 低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. LCDコントローラ内蔵 184セグメント 10ビットA/Dコンバータ(ADC) 17チャンネル mTouchTM静電容量型センサモジュール 17チャンネル キャプチャ コンペア PWM (CCP)モジュール 2 3個の強化キャプチャ コンペア PWM (ECCP)モジュール 3個のコンパレータ 4個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えたマスタ同期シリアルポート(MSSP) 2個の強化型ユニバーサル同期 非同期レシーバ トランスミッタ (EUSART) 固定電圧リファレンス(FVR) SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB最大周波数 = 32MHzRAMサイズ = 256 B、512 BPWMユニット数 = 5 x 10 bitSPIチャンネル数 = 1USARTチャネルの数 = 2PWM = 2 x 10ビットmmRoHS指令(10物質対応)対応
  • Microchip マイコン, 20-Pin PDIP PIC16F690-E/P MICROCHIP

    Microchip マイコン, 20-Pin PDIP PIC16F690-E/P

    MICROCHIP
    ¥11,980税込¥13,178
    1セット(22個)
    7日以内出荷
    PIC16F631/677/685/687/689/690 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。PIC16F631/677/685/687/689/690ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。これらのMCUは、最高5 MIPSの性能を発揮し、最大7 KBのプログラムメモリ、256バイトのRAM、及び最大256バイトのデータEEPROMを搭載しています。設定可能な内蔵発振器は、出荷時に±1 %の精度で較正されています。マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック 8 MHz内蔵発振器 - 選択可能な周波数範囲: 8 MHz → 32 kHz I/Oピン x 18 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP). 周辺機器. 12チャンネル10ビットA/Dコンバータ(ADC) - PIC16F677/685/687/689/690モデルのみ 2個のコンパレータ 8ビットタイマ - PIC16F631/677/687/689モデル x 1、PIC16F685/690モデル x 2 1個の16ビットタイマ 1つの拡張キャプチャ、コンペア、PWMモジュール - PIC16F685/690モデルのみ 同期シリアルポート(SSP) - PIC16F677/687/689/690モデルのみ 強化型ユニバーサル同期 / 非同期レシーバ / トランスミッタ(EUSART) - PIC16F687/689/690モデルのみ
    仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 20デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 7 KB最大周波数 = 20MHzRAMサイズ = 256 BUSBチャンネル = 1PWMユニット数 = 2SPIチャンネル数 = 1UARTチャンネル数 = 1最大イーサネットチャンネル数 = 0RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16F1933-I/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16F1933-I/SP

    MICROCHIP
    ¥449税込¥494
    1個
    7日以内出荷
    PIC16F1933 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1933ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、7 KBのプログラムメモリ、256バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: 32 MHz 31 kHz I/Oピン 25 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) インサーキットデバッグ(ICD) オプションの外部デバッグヘッダも用意. 周辺機器. 内蔵LCDコントローラ 60セグメント 11チャンネル10ビットA/Dコンバータ(ADC) 8チャンネルmTouchTM静電容量型センサモジュール 2個のキャプチャ コンペア PWM (CCP)モジュール PIC16F1827のみ 3個の強化キャプチャ コンペア PWM (ECCP)モジュール 2個のコンパレータ 4個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 非同期レシーバ トランスミッタ(EUSART) 固定電圧リファレンス(FVR) SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 256 B、4096 x 14ワード最大周波数 = 32MHzRAMサイズ = 256 BUSBチャンネル = 0PWMユニット数 = 5 x 10 bitSPIチャンネル数 = 2UARTチャンネル数 = 0高さ = 3.81mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 18-Pin SOIC PIC16F1826-I/SO MICROCHIP

    Microchip マイコン, 18-Pin SOIC PIC16F1826-I/SO

    MICROCHIP
    ¥299税込¥329
    1個
    7日以内出荷
    PIC16F1826/1827 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1826/1827ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高7 KBのプログラムメモリ、384バイトのRAM、256バイトのデータEEPROMを備えています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: 32 MHz → 31 kHz I/Oピン x 16 nanoWatt XLPテクノロジー パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 12チャンネル10ビットA/Dコンバータ(ADC) 12チャンネルmTouchTM静電容量型センサモジュール 2個のキャプチャ / コンペア / PWM (CCP)モジュール PIC16F1827のみ 2個のキャプチャ / コンペア / PWM (ECCP)モジュール PIC16F1826 x 1、PIC16F1827 x 2 2個のコンパレータ 8ビットタイマ PIC16F1826 x 2、PIC16F1827 x 4 1個の16ビットタイマ マスタ同期シリアルポート(MSSP)、SPI及びI2C付き PIC16F1826 x 1、PIC16F1827 x 2 強化型ユニバーサル同期 / 非同期レシーバ / トランスミッタ(EUSART) 固定電圧リファレンス(FVR) データ信号変調器モジュール SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 256 B、2 K x 14ワード最大周波数 = 32MHzRAMサイズ = 256 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 20-Pin PDIP PIC16F1828-I/P MICROCHIP

    Microchip マイコン, 20-Pin PDIP PIC16F1828-I/P

    MICROCHIP
    ¥399税込¥439
    1個
    7日以内出荷
    PIC16F1824/1828 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1824 / 1828ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、7 KBのプログラムメモリ、256バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: 32 MHz → 31 kHz I/Oピン x 12 PIC16F1824 I/Oピン x 18 PIC16F1828 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 12ビットA/Dコンバータ(ADC) - PIC16F1824 8チャンネル、PIC16F1828 12チャンネル mTouchTM静電容量センサモジュール PIC16F1824 8チャンネル、PIC16F1828 12チャンネル キャプチャ / コンペア / PWM (CCP)モジュール x 2 2つの拡張キャプチャ / コンペア / PWM (ECCP)モジュール 3個のオペアンプ - PIC16F1789 2個のオペアンプ PIC16F1788 2個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 / 非同期レシーバ / トランスミッタ(EUSART) 固定電圧リファレンス(FVR) SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 20デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 kwords最大周波数 = 32MHzRAMサイズ = 256 (EEPROM)、256 (SRAM) BPWMユニット数 = 4 x 10 bitSPIチャンネル数 = 1UARTチャンネル数 = 0動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SOIC PIC18LF2620-I/SO MICROCHIP

    Microchip マイコン, 28-Pin SOIC PIC18LF2620-I/SO

    MICROCHIP
    ¥1,798税込¥1,978
    1個
    7日以内出荷
    PIC18F2525 2620 4525 4620 ビットマイクロコントローラ. MicrochipのPIC18Fマイクロコントローラは、Microchip製品の中で最も高性能な8ビットデバイスです。このシリーズは組み込み用途向けに包括的なペリフェラルシリーズの一部としてCAN、LIN、イーサネット機能を備えたタイプや、消費電力が重要な検討事項となる用途向けにXLP (超低消費電力)技術を採用したタイプがあります。PIC18F2525 2620 4525 4620ファミリのマイクロコントローラは、Microchip製のPIC18アーキテクチャをベースにしており、31レベルのハードウェアスタックと75種の命令を備えています。これらのMCUは、最大10 MIPSで動作し、最大64 KBのプログラムメモリ、3968 バイトのRAM、124 バイトのEEPROMを備えています。構成可能なRC発振器をオンボードに搭載しています。マイクロコントローラ機能. 40 MHz (最大)CPU速度: 最大40 MHz 75種の命令(拡張命令セットで最大83種の命令を有効化可能) 31レベルのハードウェアスタック 内部発振器 選択可能な周波数範囲: MHz 31 kHz I/Oピン 25 PIC18F2525 2620モデル I/Oピン 36 PIC18F4525 4620モデル nanoWattテクノロジー パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) / 低電圧検出(HLVD)モジュール インサーキットシリアルプログラミング(ICSP) インサーキットデバッグ(ICD). 周辺機器. 10ビットA/Dコンバータ(ADC)- PIC18F2525 2620 10チャンネル、PIC18F4525 4620 13チャンネル キャプチャ コンペア PWMモジュール PIC18F2525/2620 2、PIC18F4525 4620 1 拡張キャプチャ コンペア PWM モジュール PIC18F4525 4620 のみ コンパレータ 2 ビットタイマ 1 16ビットタイマ 3 SPIとI2Cを備えたMaster Synchronous Serial Port(MSSP)モジュール ;sup>;2. ;/sup>;C 強化型ユニバーサル同期 非同期レシーバ トランスミッタ(EUSART)
    仕様ファミリー名 = PIC18Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1.024 kB, 64 kB最大周波数 = 40MHzRAMサイズ = 3.986 kBUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1I2Cチャンネル数 = 1動作温度 Min = -40 ℃RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin QFN PIC16F1936-I/ML MICROCHIP

    Microchip マイコン, 28-Pin QFN PIC16F1936-I/ML

    MICROCHIP
    ¥439税込¥483
    1個
    7日以内出荷
    PIC16F1934/1936/1937 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1934/1936/1937ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高14 KBのプログラムメモリ、512バイトのRAM、256バイトのデータEEPROMを備えています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: 32 MHz 31 kHz I/Oピン 36 PIC16F1934/1937 I/Oピン 25 PIC16F1936 nanoWatt XLPテクノロジー パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) 低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. LCDコントローラ内蔵 PIC16F1936 60セグメント、PIC16F1934/1937 96セグメント 10ビットA/Dコンバータ(ADC) PIC16F1936 11チャンネル、PIC16F1934/1937 14チャンネル mTouchTM静電容量型センサモジュール PIC16F1936 8チャンネル、PIC16F1934/1937 16チャンネル 2個のキャプチャ コンペア PWM (CCP)モジュール PIC16F1827のみ 3個の強化キャプチャ コンペア PWM (ECCP)モジュール 2個のコンパレータ 4個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 非同期レシーバ トランスミッタ(EUSART) 固定電圧リファレンス(FVR) SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = QFN実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 256 B、8192 x 14ワード最大周波数 = 32MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 5 x 10 bitSPIチャンネル数 = 1標準動作供給電圧 = 1.8→ 5.5 VPCIチャンネル数 = 0mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 44-Pin TQFP PIC16LF1939-I/PT MICROCHIP

    Microchip マイコン, 44-Pin TQFP PIC16LF1939-I/PT

    MICROCHIP
    ¥469税込¥516
    1個
    7日以内出荷
    PIC16F1938/1939 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1938/1939ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、28 KBのプログラムメモリ、1024バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: 32 MHz 31 kHz I/Oピン 25 PIC16F1938 I/Oピン 36 PIC16F1939 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) 低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) インサーキットデバッグ(ICD) オプションの外部用デバッグヘッダも用意. 周辺機器. LCDコントローラ内蔵 PIC16F1938 60セグメント、PIC16F1939 96セグメント 10ビットA/Dコンバータ(ADC) PIC16F1938 11チャンネル、PIC16F1939 14チャンネル mTouchTM静電容量型センサモジュール PIC16F1938 8チャンネル、PIC16F1939 16チャンネル キャプチャ コンペア PWM (CCP)モジュール 2 3個の強化キャプチャ コンペア PWM (ECCP)モジュール 2個のコンパレータ 4個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 非同期レシーバ トランスミッタ(EUSART) 固定電圧リファレンス(FVR) SRラッチ
    仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 28 kB最大周波数 = 32MHzRAMサイズ = 1.024 kB, 256 BPWMユニット数 = 5 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
poe特集