仕様●呼び径A:150●呼び径B:6●内径(mm):170●外径(mm):214●厚さ(mm):3.2●使用圧力(K):5●寸法(mm):167×220●色調:ブルー●印刷文字色:黒●使用圧力限界:3MPa(流体区分、温度により最高圧は異なります。)●JIS規格品●使用温度範囲:-100~200℃●中芯:Sタイプ●材質/仕上:PTFE、非石綿繊維●使用温度が120℃を超える場合は均一に締め付け、配管応力がかからないようにして下さい。●原産国:日本●コード番号:365-2175アズワン品番67-2229-57