仕様逆動作不可能材質本体/ポリプロピレン、フロート/発泡ポリプロピレン、ストッパ/ポリアセタール、取付ナット/ポリプロピレン厚さ(mm)フロート/24.5高さ(mm)フロート/24.5質量(g)約25内径(Φmm)-外径(Φmm)フロート/34使用温度(℃)-10~90粘度5P以下比重測定範囲0.8以上引張強度(N)リード線/20 Max.耐圧力(MPa)1 Max.(静圧)耐衝撃(m/s2)100 Max.リード線長さ(mm)300リード線耐熱PVC被覆 UL1430 AWG22(黒色)応差スイッチ/3±1mmクリアランス(mm)-取付ねじサイズG1/4RoHS指令(10物質対応)対応吃水(mm)24