「atop」の検索結果

特価
本日12月21日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251219
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
22件中 1~22件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SINAMICS G Intelligent Operator Panel IOP-2 ( SINAMICS G120 用)、G120P G110M、G110D、G120D、G120C ET 200PRO FC-2 言語設定:ドイツ語、英語、フランス語(イタリア語)、スペイン語(ポルトガル語)、オランダ語(スウェーデン語)、ロシア語、ポーランド語(トルコ語)、フィンランド語(中国語)、簡体字
仕様●アクセサリタイプ:コントロールパネル●併用可能製品:G120●シリーズ:SINAMICS IOP-2 アズワン品番65-7315-64
1個
75,980 税込83,578
7日以内出荷

TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO アズワン品番65-7286-09
1個
32,980 税込36,278
7日以内出荷

The Siemens contactor relay mainly used for AC operation。It has 6 NO + 2 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used
仕様●コンタクトの定格電流:10 A●制御電圧:42 V ac 、50 V ac●範囲:補助接触器●取付方法:レール取り付け アズワン品番65-7302-54
1個
99,980 税込109,978
7日以内出荷

Siemens絶縁ストップラインには、各接触器に5つの接続Terminalペアがあり、2ラインが必要です。コンタクタのサイズはS00です。5接続Terminalを備えています
仕様●アクセサリタイプ:絶縁停止線●併用可能製品:5 接続 Terminal●範囲:SIRIUS アズワン品番65-7344-03
1袋(20個)
25,980 税込28,578
7日以内出荷

The Siemens contactor relay mainly used for DC operation。It has 7 NO + 3 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used
仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:補助接触器●取付方法:レール取り付け●コード番号:231-3567 アズワン品番65-7303-98
1個
179,800 税込197,780
7日以内出荷

The Siemens SIPLUS DP PROFIBUS connector M R available with PG 90℃able outlet.Screwed joint locking mechanism -40 to +70℃ operating temperature range
仕様●接続方向:ストレート●実装タイプ:ケーブルマウント●取り付け用ハードウェア:ねじ●シリーズ:SIPLUS DP PROFIBUS●コード番号:231-3574 アズワン品番65-7569-01
1個
41,980 税込46,178
7日以内出荷

The Siemens coupling contactor relay with varistor plugged on has DC control supply voltage。It has 2 NO + 2 NC contact configuration.IP20 protection class -25℃ to +50℃ operating temperature range Screw type terminals used
仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:カップリングリレー●取付方法:レール取り付け アズワン品番65-7304-84
1個
25,980 税込28,578
7日以内出荷

The Siemens auxiliary switch block mainly used for size 2 to 14 auxiliary switch block left or right.IP20 protection class -25℃ to +55℃ operating temperature range
仕様●コンタクトの数:2●通常端子構成:1NC、1NO●取付方法:スナップ式●コード番号:231-3568 アズワン品番65-7303-99
1個
47,980 税込52,778
7日以内出荷

TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS アズワン品番65-7288-49
1個
109,800 税込120,780
7日以内出荷

The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658 アズワン品番65-7292-41
1個
29,980 税込32,978
7日以内出荷

The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660 アズワン品番65-7292-58
1個
38,980 税込42,878
7日以内出荷

The Siemens SIRIUS 3RH2 series is a contactor relay used for railway。The operating voltage is 24 to 34 V DC。The design of the surge suppressor is with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal desi
仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:2NC + 2NO アズワン品番65-7285-82
1個
39,980 税込43,978
7日以内出荷

The Siemens Socket Outlet works with an operating current ranges up to 16 A and has one number of socket。This socket outlet comes with Grey finishing or colour.IP20 international protection rating Thermoplastic
仕様●定格電流:16A●IP保護等級:IP20●色:グレー●コード番号:230-2169 アズワン品番65-7568-50
1個
9,598 税込10,558
7日以内出荷

The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 24 V DC。It has captive auxiliary switch for SUVA application。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contacto
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 7NO アズワン品番65-7289-46
1個
33,980 税込37,378
7日以内出荷

The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 120 V AC。It has a size S00。The type of electrical connection for auxiliary contact is through screw-type terminal。The contactor relays have standard-compliant terminal designations
仕様●コンタクトの定格電流:3 A●制御電圧:110 Vac●範囲:SIRIUS●通常端子構成:2NC + 6NO アズワン品番65-7285-96
1個
32,980 税込36,278
7日以内出荷

3SK1 Advancedセーフティリレーは、ISO60204-1準拠の緊急オフ / 緊急停止装置、及びシャットダウンの制御やSTOP Category 1が必要なVDE0113-1 / DIN EN60204-1準拠の安全回路で使用できます。 外部回路によっては、IEC62061基準のSILCL 3、IEC61508基準のSIL 3、ISO13849-1基準のPL e (Cat。4)を達成することも可能です。3SK1 Advanced時間遅延式基本ユニットには、NO回路又はP電位への出力スイッチングとして、2つの時間遅延イネーブル回路及び2つの瞬時イネーブル回路があります。SIRIUS 3SK1 Advancedセーフティリレー - 設定可能。Advancedシリーズのセーフティリレーは、基本デバイスと入出力拡張から構成されています。 Advancedデバイスは、3ZY12デバイスコネクタを使用して接続できます。 システムを構成する際は必ず、入力拡張を基本ユニットの左側に、出力拡張(3SK121)を右側に取り付けてください。 制御電源が110~240 V ac/dcの場合、3SK1230電源(システムの左端に取り付ける必要があります)からAdvancedシリーズに必要な24 V dc電圧を供給できます。 Advancedリレーシリーズの特徴は、柔軟にパラメータ化できるシングルデバイス、入力側・出力側両方に3ZY12デバイスコネクタを使用した拡張性、回路 / 出力を遅延してイネーブルする基本ユニットであることです。 3SK1 Advanced基本ユニットの前面には、機能設定用の4極スイッチと、ステータス及び機能表示用のLEDが4つあります。 セット / リセットボタンを使用して、機能設定をロードし、デバイスの再起動(リセット)を実行できます。 立ち上げ時には、デバイスはセルフテストを実行し、内部電子回路及びファームウェアが正常に動作しているかどうかがチェックされます。 回路の内部部品はすべて、動作中の障害を定期的に監視されます。 半導体出力は最長2 ms(動的)でダークテストを実行し、正常な動作を検証します。 セーフティリレーは、3ZYデバイスコネクタと入出力拡張モジュールを使用して拡張できます。機能設定用4極DIPスイッチ(パラメータ化) セット / リセットボタン ステータス及び機能表示用のLED x 4 センサ入力 x 2(チャンネル1及び2) 入力 x 1(カスケード回路) 入力 x 1 (スタートプッシュボタン回路) 外部ジャンパによるNOコンタクト /NCコンタクト評価 接続インターフェイス 取り外し可能な端子。用途。緊急オフ / 緊急停止監視 電気機械式ポジションスイッチ、ソリッドステートポジションスイッチ、又はソレノイドスイッチによる保護扉の監視 ライトアレイ / ライトバリア、レーザースキャナなどの非接触式保護機器の監視。3SK1121 Advanced基本ユニット時間遅延(リレー出力)。瞬時イネーブル回路 x 2 (安全性関連回路、NOコンタクト) 時間遅延イネーブル回路 x 2 (安全性関連回路、NOコンタクト) 遅延時間設定用ポテンショメータ 時間機能: オフディレー動作。3SK1122 Advanced基本ユニット時間遅延(ソリッドステート出力)。瞬時ソリッドステート出力 x 2 遅延ソリッドステート出力 x 2 遅延時間設定用ポテンショメータ 時間機能: オフディレー動作
仕様●電源電圧:24V dc●チャンネルの数:1●安全接点:4●リセット方法:自動、監視付き●範囲:SIRIUS●ターミナルタイプ:ケージクランプ●シリーズ:3SK1●構成可能:あり●幅:22.5mm●パフォーマンスレベル:E●コード番号:784-5813 アズワン品番65-8083-21
1個
139,800 税込153,780
7日以内出荷

The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675 アズワン品番65-7285-88
1個
38,980 税込42,878
7日以内出荷

CE、cULus、UR、CB、ATEX、IEXEx、cCSAus Class I Div 2、GL、ABS。SITOP PSE200U選択性モジュール。SITOP PSE200U 選択性モジュールは、すべての 24 V 電源に追加するのに最適で、複数の分岐回路にわたる負荷電流を分配して監視します。1 つまたは複数のフィーダの過負荷および短絡が確実に検出されます。 この電子回路は、突入電流の発生などによる短時
仕様●入力電圧:22 → 30V dc●出力電圧:24V dc●出力電流:10A●出力数:4●タイプ:冗長性モジュール●高さ:80mm●実装タイプ:DINレールマウント●最低温度:0℃ アズワン品番65-7212-37
1個
52,980 税込58,278
7日以内出荷

The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714 アズワン品番65-7291-56
1個
159,800 税込175,780
7日以内出荷

The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711 アズワン品番65-7286-08
1個
24,980 税込27,478
7日以内出荷

The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673 アズワン品番65-7285-86
1個
26,980 税込29,678
7日以内出荷

The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 110 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit
仕様●コイル電圧:110 → 132 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS アズワン品番65-7288-48
1個
99,980 税込109,978
7日以内出荷

関連キーワード