「RADEX」の検索結果
特価
本日12月20日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251219
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
出力電圧 = 24V dc。出力電流 = 4.2A。定格電力 = 100W。出力数 = 1。入力電圧 = 187 → 264 V ac, 90 → 132 V ac。実装タイプ = シャーシマウント。パッケージタイプ = オープンフレーム。長さ = 101.6mm。幅 = 50.8mm。組み込み式 = なし。奥行き = 31.8mm。シリーズ = TOP 100%。最高温度 = +70℃。TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approved
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
5日以内出荷