絞り込み
ブランド
- Texas Instruments
- モノタロウ(5,954)
- ホンダ(545,820)
- MAZDA(マツダ)(216,599)
- 三菱ふそう(209,502)
- SMC(201,257)
- トヨタ(140,130)
- ミツビシ(138,055)
- YAMAHA(ヤマハ)(91,743)
- ニッサン(87,640)
- エスコ(69,760)
- スズキ(67,745)
- BIGM(丸山製作所)(66,085)
- スバル(50,611)
- 日野自動車(47,247)
- Kawasaki(43,788)
- いすゞ自動車(41,302)
- メディアカバーマーケット(40,230)
- オカムラ(岡村製作所)(34,937)
- RS PRO(34,700)
- Panasonic(パナソニック)(29,497)
- ブランドをもっと見る
エコロジープロダクト

IC REG LIN POS ADJ 800MA SOT223
Texas Instruments¥229税込¥2521個13日以内出荷IC REG LIN POS ADJ 800MA SOT223仕様●出力構成:ポジティブ●出力タイプ:可変●レギュレータ数:1●電圧 - 入力(最大):15V●電圧 - 出力(最小/固定):1.25V●電圧 - 出力(最大):13.8V●電圧ドロップアウト(最大):1.2V @ 800mA●電流 - 出力:800mA●電流 - 静止(Iq):5mA●電流 - 供給(最大):10mA●PSRR:75dB(120Hz)●制御機能:-●保護機能:過電流、過温度●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-261-4、TO-261AA●サプライヤデバイスパッケージ:SOT-223-4アズワン品番67-0406-21
IC FF JK TYPE DUAL 1BIT 16SOIC
Texas Instruments¥109税込¥1201個13日以内出荷IC FF JK TYPE DUAL 1BIT 16SOIC仕様●機能:セット(プリセット)およびリセット●タイプ:JKタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:24MHz●V印加時、最大CLあたりの最大伝搬遅延:90ns @ 15V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:6.8mA、6.8mA●電圧 - 供給:3V~18V●電流 - 静止(Iq):4μA●入力静電容量:5pF●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:16-SOIC●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)アズワン品番67-0484-97
IC REG BUCK ADJ 4A 14HTSSOP
Texas Instruments¥449税込¥4941個13日以内出荷IC REG BUCK ADJ 4A 14HTSSOP仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):4.5V●電圧 - 入力(最大):18V●電圧 - 出力(最小/固定):0.76V●電圧 - 出力(最大):5.5V●電流 - 出力:4A●周波数 - スイッチング:700kHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)露出パッド●サプライヤデバイスパッケージ:14-HTSSOPアズワン品番67-0410-91
IC REG BUCK 5V 500MA 8DIP
Texas Instruments¥489税込¥5381個13日以内出荷IC REG BUCK 5V 500MA 8DIP仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):4V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電流 - 出力:500mA●周波数 - スイッチング:52kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0406-31
IC BUFFER NON-INVERT 3.6V 14SOP
Texas Instruments¥119税込¥1311個13日以内出荷IC BUFFER NON-INVERT 3.6V 14SOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:2.7V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SOアズワン品番67-0410-16
IC TRNSLTR BIDIRECTIONAL 14TSSOP
Texas Instruments¥309税込¥3401個13日以内出荷IC TRNSLTR BIDIRECTIONAL 14TSSOP仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:4●電圧 - VCCA:0.8V ~ 4.5V●電圧 - VCCB:1.8V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:オープンドレイン、プッシュプル●データレート:100MHz●動作温度:-40℃~125℃(TA):自動方向センシング●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0411-17
IC FF D-TYPE SNGL 8BIT 20DIP
Texas Instruments¥169税込¥1861個13日以内出荷IC FF D-TYPE SNGL 8BIT 20DIP仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:153MHz●V印加時、最大CLあたりの最大伝搬遅延:9.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-60
IC BUF NON-INVERT 5.5V 48SSOP
Texas Instruments¥339税込¥3731個13日以内出荷IC BUF NON-INVERT 5.5V 48SSOP仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:48-BSSOP(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:48-SSOPアズワン品番67-0408-46
IC SUPERVISOR 1 CHANNEL 10VSSOP
Texas Instruments¥419税込¥4611個13日以内出荷IC SUPERVISOR 1 CHANNEL 10VSSOP仕様●タイプ:シンプルリセット/パワーオンリセット●モニタ電圧数:1●電圧 - 閾値:3.08V●出力:オープンドレインまたはオープンコレクタ●リセット:アクティブLow●タイムアウトリセット:140ms最小●動作温度:-40℃~85℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:10-TFSOP、10-MSOP(0.118インチ、3.00mm幅)●サプライヤデバイスパッケージ:10-VSSOPアズワン品番67-0406-99
IC VREF SHUNT ADJ 2.2% 8SOIC
Texas Instruments¥47税込¥521個13日以内出荷IC VREF SHUNT ADJ 2.2% 8SOIC仕様●リファレンスタイプ:シャント●出力タイプ:可変●電圧 - 出力(最小/固定):2.495V●電圧 - 出力(最大):36V●電流 - 出力:100mA●許容誤差:±2.2%●温度係数:-●ノイズ - 0.1Hz~10Hz:-●ノイズ - 10Hz~10kHz:-●電圧 - 入力:-●電流 - 供給:-●電流 - カソード:1mA●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-51
IC SWITCH QUAD 1X2 14SOIC
Texas Instruments¥72税込¥791個13日以内出荷IC SWITCH QUAD 1X2 14SOIC仕様●スイッチ回路:SPST-NO●マルチプレクサス/デマルチプレクサ回路:1:1●回路数:4●オン状態抵抗値(最大):70オーム●チャンネル~チャンネル適合(△Ron):500ミリオーム●電圧 - 供給、シングル(V+):2V~10V●電圧 - 供給、デュアル(V±):-●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:200MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-72dB @ 1MHz●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0485-21
IC BUFFER NON-INVERT 5.5V 20SO
Texas Instruments¥209税込¥2301個13日以内出荷IC BUFFER NON-INVERT 5.5V 20SO仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0411-24
IC PWR SWITCH N-CHAN 1:2 8SOIC
Texas Instruments¥43税込¥471個13日以内出荷IC PWR SWITCH N-CHAN 1:2 8SOIC仕様●スイッチタイプ:汎用●出力数:2●レシオ - 入力:出力:1:2●出力構成:ハイサイド●出力タイプ:Nチャンネル●インターフェース:オン/オフ●電圧 - 負荷:2.7V~5.5V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):500mA●Rds On(標準):70ミリオーム●入力タイプ:非反転:ステータスフラッグ●フォールト保護:電流制限(固定)、過温度、UVLO●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:8-SOIC●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)アズワン品番67-0410-80
IC REG BUCK ADJUSTABLE 1A 8SOIC
Texas Instruments¥999税込¥1,0991個13日以内出荷IC REG BUCK ADJUSTABLE 1A 8SOIC仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):6.5V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):1.21V●電圧 - 出力(最大):37V●電流 - 出力:1A●周波数 - スイッチング:260kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0406-54
IC FF D-TYPE SNGL 8BIT 20DIP
Texas Instruments¥499税込¥5491個13日以内出荷IC FF D-TYPE SNGL 8BIT 20DIP仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:90MHz●V印加時、最大CLあたりの最大伝搬遅延:10.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-67
IC TXRX INVERT 5.25V 20DIP
Texas Instruments¥399税込¥4391個13日以内出荷IC TXRX INVERT 5.25V 20DIP仕様●論理タイプ:トランシーバ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0409-63
IC BUF NON-INVERT 5.5V 20SOIC
Texas Instruments¥149税込¥1641個13日以内出荷IC BUF NON-INVERT 5.5V 20SOIC仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:20-SOICアズワン品番67-0485-01
IC DUAL UART 1.8-5V FIFO 48-TQFP
Texas Instruments¥1,498税込¥1,6481個13日以内出荷IC DUAL UART 1.8-5V FIFO 48-TQFP仕様●内部発振器●チャンネル数:2、DUART●FIFO:16バイト●プロトコル:-●データレート(最大):1.5Mbps●電圧 - 供給:1.8V~5V●自動フロー制御付き:あり●IrDAエンコーダ/デコーダ付き:-●誤りスタートビット検出付き:あり●モデム制御付き:あり●取り付けタイプ:面実装●パッケージ/ケース:48-TQFP●サプライヤデバイスパッケージ:48-TQFP(7x7)アズワン品番67-0410-46
IC REG LIN 5V 500MA DDPAK/TO263
Texas Instruments¥389税込¥4281個13日以内出荷IC REG LIN 5V 500MA DDPAK/TO263仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):26V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):1V @ 50mA●電流 - 出力:500mA●電流 - 静止(Iq):2mA●電流 - 供給(最大):20mA●PSRR:-●制御機能:-●保護機能:過温度、逆極性、短絡回路●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-263-4、DPak(3リード + タブ)、TO-263AA●サプライヤデバイスパッケージ:DDPAK/TO-263-3アズワン品番67-0406-73
IC OPAMP JFET 2 CIRCUIT OPAシリーズ
Texas Instruments¥419税込¥4611個13日以内出荷IC OPAMP JFET 2 CIRCUIT 8DIP。仕様●アンプタイプ:J-FET●回路数:2●出力タイプ:-●スルーレート:3.5V/μs●ゲイン帯域幅積:1MHz●帯域幅-3db:-●電流 - 入力バイアス:5pA●電圧 - 入力オフセット:1.5mV●電流 - 供給:220μA●電流 - 出力/チャンネル:60mA●電圧 - スパン(最小):4.5V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0483-56
IC FF D-TYPE DUAL 1BIT 14TSSOP
Texas Instruments¥49税込¥541個13日以内出荷IC FF D-TYPE DUAL 1BIT 14TSSOP仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:60MHz●V印加時、最大CLあたりの最大伝搬遅延:30ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:5.2mA、5.2mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):4μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-39
IC BUFFER INVERT 5.5V 20SO
Texas Instruments¥319税込¥3511個13日以内出荷IC BUFFER INVERT 5.5V 20SO仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0408-52
IC INVERTER 6CH 6-INP 14TSSOP IC インバータ 6CH 6-INP 14TSSOP
Texas Instruments¥67税込¥741個13日以内出荷仕様●論理タイプ:インバータ●回路数:6●入力数:6●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0370-98
RF 同軸 SMA STR ジャック エンド ローンチ
Texas Instruments¥4,498税込¥4,9481個16日以内出荷仕様コネクタ タイプ:SMA 同軸 コネクタ 本体 スタイル:ストレート ジャック 同軸終端:ボードエッジ/エンドローンチ インピーダンス:50Ω 同軸ケーブルタイプ:- コンタクト 材質:ベリリウム 銅アズワン品番65-1601-98
LDOレギュレーター 出力5V 1.5A TO220
Texas Instruments¥519税込¥5711個13日以内出荷仕様●入力電圧[V]:-●出力電圧[V]:5.0V●出力電流[A]:1.5A●機能:-●パッケージ:-●入力電圧[V]:-アズワン品番68-2025-91
Texas Instruments PWMコントローラ IC
Texas Instruments¥4,998税込¥5,4981セット(40個)7日以内出荷最大スイッチング周波数 = 300 kHz。最大ソース電流 = -2mA。最大シンク電流 = 0.7mA。出力電圧 = 40 VRoHS指令(10物質対応)対応
IC BUF NON-INVERT 5.5V 14SSOP
Texas Instruments¥209税込¥2301個13日以内出荷IC BUF NON-INVERT 5.5V 14SSOP仕様●論理タイプ:バッファ、非反転●素子数:6●素子あたりのビット数:1●入力タイプ:-●出力タイプ:オープンドレイン●電流 - 出力高、低:-、16mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SSOPアズワン品番67-0409-69
Texas Instruments 基準電圧IC, 出力:2.5V 高精度, 3ピン, LM4040BIM3-2.5/NOPB
Texas Instruments¥1,998税込¥2,1981箱(10個)7日以内出荷公称電圧(V)2.5ピン数(ピン)3RoHS指令(10物質対応)対応パッケージSOT-23トポロジーシャント立ち上がり精度(%)±0.1基準タイプ高精度
Texas Instruments 電圧レギュレータ 低ドロップアウト電圧 2.5 5 V, 5-Pin, LP3985IM5-3.3/NOPB
Texas Instruments¥2,698税込¥2,9681箱(25個)7日以内出荷精度ű3%出力電流(mA)(Max)150ピン数(ピン)5RoHS指令(10物質対応)対応出力数1出力タイプ固定
Texas Instruments 電圧レギュレータ 低ドロップアウト電圧 3.3 V, 4-Pin, LM3940IMP-3.3/NOPB
Texas Instruments¥1,898税込¥2,0881箱(5個)7日以内出荷精度0.025出力電圧(V)3.3出力電流(A)1ピン数(ピン)4RoHS指令(10物質対応)対応パッケージSOT-223実装タイプ表面実装出力タイプ可変
Texas Instruments 電圧レギュレータ リニア電圧 1.25 35 V, 4-Pin, LM317EMP/NOPB
Texas Instruments¥2,798税込¥3,0781箱(10個)翌々日出荷精度0.05出力電圧(V)1.2535出力電流(A)1.5ピン数(ピン)4RoHS指令(10物質対応)対応パッケージSOT-223実装タイプ表面実装出力タイプ可変
Texas Instruments 電圧レギュレータ リニア電圧 5 V, 4-Pin, LM340MP-5.0/NOPB
Texas Instruments¥1,998税込¥2,1981箱(10個)7日以内出荷出力電圧(V)5出力電流(A)1.5ピン数(ピン)4極性正RoHS指令(10物質対応)対応パッケージSOT-223出力タイプ固定
Texas Instruments コンバータ, 3A LM2596S-12/NOPB
Texas Instruments¥2,298税込¥2,5281箱(2個)7日以内出荷出力電圧(V)(Max)12.48、(Min)11.52入力電圧(V)(Min) 4.5出力電流(A)3ピン数(ピン)5RoHS指令(10物質対応)対応パッケージDDPAK、TO-263出力数1レギュレータステップダウン出力タイプ固定
IC BUF NON-INVERT 5.5V 14SSOP
Texas Instruments¥68税込¥751個13日以内出荷IC BUF NON-INVERT 5.5V 14SSOP仕様●論理タイプ:バッファ、非反転●素子数:6●素子あたりのビット数:1●入力タイプ:-●出力タイプ:オープンドレイン●電流 - 出力高、低:-、24mA●電圧 - 供給:1.65V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SSOPアズワン品番67-0409-83
IC VID VOLTAGE PROGRAMMER 10WSON
Texas Instruments¥339税込¥3731個13日以内出荷IC VID VOLTAGE PROGRAMMER 10WSON仕様●用途:携帯機器●電流 - 供給:45μA●電圧 - 供給:3V~5.5V●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:10-WFDFN露出パッド●サプライヤデバイスパッケージ:10-WSON(3x3)アズワン品番67-0406-08