絞り込み
ブランド
- Texas Instruments
- モノタロウ(5,956)
- ホンダ(545,819)
- MAZDA(マツダ)(216,599)
- 三菱ふそう(209,501)
- SMC(201,259)
- トヨタ(140,129)
- ミツビシ(138,054)
- YAMAHA(ヤマハ)(91,744)
- ニッサン(87,636)
- エスコ(69,715)
- スズキ(67,744)
- BIGM(丸山製作所)(66,084)
- スバル(50,609)
- 日野自動車(47,247)
- Kawasaki(43,787)
- いすゞ自動車(41,301)
- メディアカバーマーケット(40,230)
- オカムラ(岡村製作所)(34,937)
- RS PRO(34,694)
- Panasonic(パナソニック)(29,504)
- ブランドをもっと見る
エコロジープロダクト
15ページ目: Texas Instrumentsのすべての商品
特価

IC REG BUCK ADJ 1A TO220-5
Texas Instruments¥679税込¥7471個13日以内出荷仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):4.5V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):1.2V●電圧 - 出力(最大):37V●電流 - 出力:1A●周波数 - スイッチング:150kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:スルーホール●パッケージ/ケース:TO-220-5成形フォームドリード●サプライヤデバイスパッケージ:TO-220-5アズワン品番67-0441-24
IC REG BUCK ADJ 1A SOT23-5
Texas Instruments¥369税込¥4061個13日以内出荷。IC REG BUCK ADJ 1A SOT23-5仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):3V●電圧 - 入力(最大):5.5V●電圧 - 出力(最小/固定):0.6V●電圧 - 出力(最大):4.5V●電流 - 出力:1A●周波数 - スイッチング:1.6MHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:SC-74A、SOT-753●サプライヤデバイスパッケージ:SOT-23-5アズワン品番67-0406-65
IC REG BUCK 5V 500MA 8DIP
Texas Instruments¥519税込¥5711個13日以内出荷。IC REG BUCK 5V 500MA 8DIP仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):4.5V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電流 - 出力:500mA●周波数 - スイッチング:150kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0406-48
IC REG BUCK 5V 3A TO220-5
Texas Instruments¥499税込¥5491個13日以内出荷。IC REG BUCK 5V 3A TO220-5仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):4V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電流 - 出力:3A●周波数 - スイッチング:52kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:スルーホール●パッケージ/ケース:TO-220-5●サプライヤデバイスパッケージ:TO-220-5アズワン品番67-0406-39
IC REG BUCK 3.3V 500MA 8SOIC
Texas Instruments¥759税込¥8351個13日以内出荷。IC REG BUCK 3.3V 500MA 8SOIC仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):6.5V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電流 - 出力:500mA●周波数 - スイッチング:260kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0406-52
IC REG BUCK 3.3V 500MA 14SOIC
Texas Instruments¥439税込¥4831個13日以内出荷。IC REG BUCK 3.3V 500MA 14SOIC仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):4V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電流 - 出力:500mA●周波数 - スイッチング:52kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0406-30
IC REG BUCK 3.3V 3A TO263-7
Texas Instruments¥849税込¥9341個13日以内出荷。IC REG BUCK 3.3V 3A TO263-7仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):8V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電流 - 出力:3A●周波数 - スイッチング:260kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:TO-263-8、DDPak(7リード + タブ)、TO-263CA●サプライヤデバイスパッケージ:DDPAK/TO-263-7アズワン品番67-0406-57
IC REG BUCK 3.3V 3A 20HTSSOP
Texas Instruments¥1,198税込¥1,3181個13日以内出荷。IC REG BUCK 3.3V 3A 20HTSSOP仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):3V●電圧 - 入力(最大):6V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電流 - 出力:3A●周波数 - スイッチング:350kHz、550kHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-PowerTSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-HTSSOPアズワン品番67-0394-61
IC REG BUCK 1.5V 3A 20HTSSOP
Texas Instruments¥1,198税込¥1,3181個13日以内出荷。IC REG BUCK 1.5V 3A 20HTSSOP仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):3V●電圧 - 入力(最大):6V●電圧 - 出力(最小/固定):1.5V●電圧 - 出力(最大):-●電流 - 出力:3A●周波数 - スイッチング:350kHz、550kHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-PowerTSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-HTSSOPアズワン品番67-0410-90
IC REG BOOST 5V 1.2A 10VSON
Texas Instruments¥699税込¥7691個13日以内出荷。IC REG BOOST 5V 1.2A 10VSON仕様●機能:ステップアップ●出力構成:ポジティブ●トポロジ:ブースト●出力タイプ:固定●出力数:1●電圧 - 入力(最小):0.3V●電圧 - 入力(最大):5.5V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電流 - 出力:1.2A(スイッチ)●周波数 - スイッチング:1.25MHz~1.65MHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:10-VFDFN露出パッド●サプライヤデバイスパッケージ:10-VSON(3x3)アズワン品番67-0410-94
IC RECEIVER 0/1 SOT23-5
Texas Instruments¥339税込¥3731個13日以内出荷。IC RECEIVER 0/1 SOT23-5仕様●タイプ:レシーバ●プロトコル:LVDS●ドライバ/レシーバ数:0/1●デュプレックス:-●受信機ヒステリシス:-●データレート:400Mbps●電圧 - 供給:2.4V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:SC-74A、SOT-753●サプライヤデバイスパッケージ:SOT-23-5アズワン品番67-0408-39
IC QUAD DIFF COMPARATOR 14SO
Texas Instruments¥66税込¥731個13日以内出荷。IC QUAD DIFF COMPARATOR 14SO仕様●タイプ:差動●素子数:4●出力タイプ:CMOS、MOS、オープンコレクタ、TTL●電圧 - 供給、シングル/デュアル(±):2V~30V、±1V~15V●電圧 - 入力オフセット(最大):5mV @ 30V●電流 - 入力バイアス(最大):0.25μA @ 5V●電流 - 出力(標準):20mA●電流 - 静止(最大):2.5mA●CMRR、PSRR(標準):-●伝搬遅延(最大):-●ヒステリシス:-●動作温度:0℃~70℃●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SOアズワン品番67-0406-96
IC PWR SWITCH N-CHAN 1:1 SOT23-5
Texas Instruments¥429税込¥4721個13日以内出荷仕様●スイッチタイプ:汎用●出力数:1●レシオ - 入力:出力:1:1●出力構成:ハイサイド●出力タイプ:Nチャンネル●インターフェース:オン/オフ●電圧 - 負荷:2.7V~5.5V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):1A●Rds On(標準):70ミリオーム●入力タイプ:非反転●特長:ステータスフラッグ●フォールト保護:電流制限(固定)、過温度、UVLO●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:SOT-23-5●パッケージ/ケース:SC-74A、SOT-753アズワン品番67-0442-02
IC PFC CTR AVERAGE 200KHZ 16SOIC
Texas Instruments¥889税込¥9781個13日以内出荷。IC PFC CTR AVERAGE 200KHZ 16SOIC仕様●モード:平均電流●周波数 - スイッチング:200kHz●電流 - スタートアップ:250μA●電圧 - 供給:10V~20V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0411-05
IC OPAMP JFET 2 CIRCUIT 8SOIC
Texas Instruments¥599税込¥6591個13日以内出荷。IC OPAMP JFET 2 CIRCUIT 8SOIC仕様●アンプタイプ:J-FET●回路数:2●出力タイプ:-●スルーレート:3.4V/μs●ゲイン帯域幅積:2MHz●帯域幅-3db:-●電流 - 入力バイアス:4pA●電圧 - 入力オフセット:900μV●電流 - 供給:625μA(x2チャンネル)●電流 - 出力/チャンネル:80mA●電圧 - スパン(最小):7V●電圧 - スパン(最大):36V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-69
IC OPAMP GP 4 CIRCUIT 14DIP
Texas Instruments¥309税込¥3401個13日以内出荷。IC OPAMP GP 4 CIRCUIT 14DIP仕様●アンプタイプ:汎用●回路数:4●出力タイプ:-●スルーレート:0.05V/μs●ゲイン帯域幅積:100kHz●帯域幅-3db:-●電流 - 入力バイアス:2nA●電圧 - 入力オフセット:2mV●電流 - 供給:150μA●電流 - 出力/チャンネル:10mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):32V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0407-76
IC OPAMP GP 1 CIRCUIT SOT23-5
Texas Instruments¥219税込¥2411個13日以内出荷。IC OPAMP GP 1 CIRCUIT SOT23-5仕様●アンプタイプ:汎用●回路数:1●出力タイプ:レール ツー レール●スルーレート:1.1V/μs●ゲイン帯域幅積:1.1MHz●帯域幅-3db:-●電流 - 入力バイアス:1pA●電圧 - 入力オフセット:110μV●電流 - 供給:800μA●電流 - 出力/チャンネル:-●電圧 - スパン(最小):2.7V●電圧 - スパン(最大):15.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:SC-74A、SOT-753●サプライヤデバイスパッケージ:SOT-23-5アズワン品番67-0407-37
IC OPAMP GP 1 CIRCUIT 8TSSOP
Texas Instruments¥169税込¥1861個13日以内出荷。IC OPAMP GP 1 CIRCUIT 8TSSOP仕様●アンプタイプ:汎用●回路数:1●出力タイプ:-●スルーレート:5.3V/μs●ゲイン帯域幅積:2.2MHz●帯域幅-3db:-●電流 - 入力バイアス:0.7pA●電圧 - 入力オフセット:1.1mV●電流 - 供給:950μA●電流 - 出力/チャンネル:30mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):16V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:8-TSSOPアズワン品番67-0410-64
IC OCTAL TRANSP LATCH 20-TSSOP
Texas Instruments¥78税込¥861個13日以内出荷。IC OCTAL TRANSP LATCH 20-TSSOP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:1.65V~3.6V●独立回路:1●遅延時間 - 伝搬:1.5ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0410-02
IC OCTAL LATCH 3ST 20-TSSOP
Texas Instruments¥109税込¥1201個13日以内出荷。IC OCTAL LATCH 3ST 20-TSSOP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:2V~5.5V●独立回路:1●遅延時間 - 伝搬:1ns●電流 - 出力高、低:16mA、16mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0384-94
IC MUX/DEMUX 8X1 16SOIC
Texas Instruments¥98税込¥1081個13日以内出荷。IC MUX/DEMUX 8X1 16SOIC仕様●スイッチ回路:-●マルチプレクサス/デマルチプレクサ回路:8:1●回路数:1●オン状態抵抗値(最大):130オーム●チャンネル~チャンネル適合(△Ron):5オーム●電圧 - 供給、シングル(V+):4.5V~5.5V●電圧 - 供給、デュアル(V±):±1V~5V●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:180MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF、25pF●電流 - リーケージ(IS(off))(最大):400nA●クロストーク:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0405-66
IC MULTIPLEXER 1×8:1 16DIP
Texas Instruments¥129税込¥1421個13日以内出荷。IC MULTIPLEXER 1 X 8:1 16DIP仕様●タイプ:マルチプレクサ●回路:1×8:1●独立回路:1●電流 - 出力高、低:7.8mA、7.8mA●電源:単電源●電圧 - 供給:2V~6V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0484-76
IC MCU 16BIT 4KB FLASH 28TSSOP
Texas Instruments¥739税込¥8131個13日以内出荷。IC MCU 16BIT 4KB FLASH 28TSSOP仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:8MHz●接続性:SPI、UART/USART●ペリフェラル:POR、PWM、WDT●I/O数:22●プログラムメモリサイズ:4KB(4K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:256 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:スロープA/D●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:28-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:28-TSSOPアズワン品番67-0408-03
IC MCU 16BIT 32KB FLASH 49DSBGA
Texas Instruments¥899税込¥9891個13日以内出荷。IC MCU 16BIT 32KB FLASH 49DSBGA仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、IrDA、LINbus、SCI、SPI、UART/USART●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:32●プログラムメモリサイズ:32KB(32K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:2K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:スロープA/D●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:49-UFBGA、DSBGA●サプライヤデバイスパッケージ:49-DSBGA(2.8x2.8)アズワン品番67-0384-91
IC INVERTER 6CH 6-INP 14TSSOP
Texas Instruments¥45税込¥501個13日以内出荷仕様●論理タイプ:インバータ●回路数:6●入力数:6●電圧 - 供給:1.65V~3.6V●電流 - 静止(最大):1μA●電流 - 出力高、低:24mA、24mA●論理レベル - 低:0.7V~0.8V●論理レベル - 高:1.7V~2V●V印加時、最大CLあたりの最大伝搬遅延:4.3ns @ 3.3V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0349-42
IC INVERTER 6CH 6-INP 14DIP
Texas Instruments¥129税込¥1421個13日以内出荷仕様●論理タイプ:インバータ●回路数:6●入力数:6●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:2mA、20mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:5ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●※この商品はロチェスターエレクトロニクス取扱商品となりますアズワン品番67-0438-81
IC INST AMP 1 CIRCUIT 16SOIC
Texas Instruments¥3,298税込¥3,6281個13日以内出荷。IC INST AMP 1 CIRCUIT 16SOIC仕様●アンプタイプ:計器●回路数:1●出力タイプ:-●スルーレート:0.4V/μs●ゲイン帯域幅積:-●帯域幅-3db:300kHz●電流 - 入力バイアス:15nA●電圧 - 入力オフセット:125μV●電流 - 供給:6.7mA●電流 - 出力/チャンネル:10mA●電圧 - スパン(最小):10V●電圧 - スパン(最大):40V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0405-99
IC I/O EXPANDER I2C 8B 16TSSOP
Texas Instruments¥339税込¥3731個13日以内出荷。IC I/O EXPANDER I2C 8B 16TSSOP仕様●I/O数:8●インターフェース:I2C、SMBus●割り込み出力:あり:POR●出力タイプ:プッシュプル●電流 - 出力ソース/シンク:10mA、25mA●クロック周波数:400kHz●電圧 - 供給:2.3V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0408-22
IC GATE OR 4CH 2-INP 14SOP
Texas Instruments¥139税込¥1531個13日以内出荷。IC GATE OR 4CH 2-INP 14SOP仕様●論理タイプ:ORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:22ns @ 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0409-55
IC GATE OR 4CH 2-INP 14SO
Texas Instruments¥59税込¥651個13日以内出荷。IC GATE OR 4CH 2-INP 14SO仕様●論理タイプ:ORゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~6V●電流 - 静止(最大):2μA●電流 - 出力高、低:5.2mA、5.2mA●論理レベル - 低:0.1V~0.26V●論理レベル - 高:1.998V~5.8V●V印加時、最大CLあたりの最大伝搬遅延:17ns @ 6V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0409-29
IC GATE NOR 4CH 2-INP 14SOP
Texas Instruments¥289税込¥3181個13日以内出荷。IC GATE NOR 4CH 2-INP 14SOP仕様●論理タイプ:NORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:42.4mA、48mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:18ns @ 5V、150pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0408-40
IC GATE NAND 4CH 2-INP 14SOP
Texas Instruments¥189税込¥2081個13日以内出荷。IC GATE NAND 4CH 2-INP 14SOP仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:11ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0408-81
IC GATE AND 2CH 4-INP 14DIP
Texas Instruments¥149税込¥1641個13日以内出荷。IC GATE AND 2CH 4-INP 14DIP仕様●論理タイプ:ANDゲート●回路数:2●入力数:4:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0409-50
IC FIFO REGISTER 16-DIP
Texas Instruments¥269税込¥2961個13日以内出荷。IC FIFO REGISTER 16-DIP仕様●メモリサイズ:64(16 x 4)●機能:非同期●データレート:-●アクセス時間:-●電圧 - 供給:2V ~ 6V●電流 - 供給(最大):-●方向性バス:単向性●拡張タイプ:深さ、幅●プログラム可能フラグサポート:なし●再転送能力:なし●FWFTサポート:なし●動作温度:-55℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0405-64
IC FF D-TYPE SNGL 8BIT 20TSSOP
Texas Instruments¥109税込¥1201個13日以内出荷仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:205MHz●V印加時、最大CLあたりの最大伝搬遅延:5.7ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:16mA、16mA●電圧 - 供給:2V~5.5V●電流 - 静止(Iq):20μA●入力静電容量:1.8pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0371-11
IC FF D-TYPE SNGL 8BIT 20SSOP
Texas Instruments¥189税込¥2081個13日以内出荷。IC FF D-TYPE SNGL 8BIT 20SSOP仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:150MHz●V印加時、最大CLあたりの最大伝搬遅延:4.5ns @ 3.3V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:32mA、64mA●電圧 - 供給:2.7V~3.6V●電流 - 静止(Iq):190μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SSOP●パッケージ/ケース:20-SSOP(0.209インチ、5.30mm幅)アズワン品番67-0410-21