絞り込み
ブランド
- Texas Instruments
- モノタロウ(5,954)
- ホンダ(545,820)
- MAZDA(マツダ)(216,599)
- 三菱ふそう(209,502)
- SMC(201,257)
- トヨタ(140,130)
- ミツビシ(138,055)
- YAMAHA(ヤマハ)(91,743)
- ニッサン(87,640)
- エスコ(69,760)
- スズキ(67,745)
- BIGM(丸山製作所)(66,085)
- スバル(50,611)
- 日野自動車(47,247)
- Kawasaki(43,788)
- いすゞ自動車(41,302)
- メディアカバーマーケット(40,230)
- オカムラ(岡村製作所)(34,937)
- RS PRO(34,700)
- Panasonic(パナソニック)(29,497)
- ブランドをもっと見る
エコロジープロダクト

2回路 単安定マルチバイブレータ CMOS TSSOP16
Texas Instruments¥78税込¥861個13日以内出荷仕様●パッケージ●機能:単安定●動作電圧:2V~6Vアズワン品番67-0484-94
IC TXRX NON-INVERT 5.5V 20SSOP
Texas Instruments¥289税込¥3181個13日以内出荷IC TXRX NON-INVERT 5.5V 20SSOP仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SSOPアズワン品番67-0408-49
IC DUAL V COMP 8-SOIC
Texas Instruments¥249税込¥2741個13日以内出荷IC DUAL V COMP 8-SOIC仕様●タイプ:汎用●素子数:2●出力タイプ:CMOS、プッシュプル、TTL●電圧 - 供給、シングル/デュアル(±):3V~16V●電圧 - 入力オフセット(最大):5mV @ 10V●電流 - 入力バイアス(最大):5pA @ 5V●電流 - 出力(標準):20mA●電流 - 静止(最大):50μA●CMRR、PSRR(標準):84dB CMRR●伝搬遅延(最大):4.5μs●ヒステリシス:-●動作温度:0℃~70℃●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-65
IC SUPERVISOR 1 CHANNEL 8SOIC
Texas Instruments¥129税込¥1421個13日以内出荷IC SUPERVISOR 1 CHANNEL 8SOIC仕様●タイプ:シンプルリセット/パワーオンリセット●モニタ電圧数:1●電圧 - 閾値:4.55V●出力:コンプリメンタリ●リセット:アクティブHigh/アクティブLow●タイムアウトリセット:1μs最大伝搬遅延●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-59
IC INVERTER OD 6CH 6-INP 14TSSOP IC インバータ OD 6CH 6-INP 14TSSOP
Texas Instruments¥139税込¥1531個13日以内出荷仕様●論理タイプ:インバータ●回路数:6●入力数:6●特長:オープンドレイン●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:-、16mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0370-99
IC BUS SWITCH 10×1:1 48TVSOP
Texas Instruments¥399税込¥4391個13日以内出荷IC BUS SWITCH 10 X 1:1 48TVSOP仕様●タイプ:バススイッチ●回路:10 x 1:1●独立回路:2●電流 - 出力高、低:-●電源:単電源●電圧 - 供給:2.3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:48-TFSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:48-TVSOPアズワン品番67-0409-12
IC OCT TRNSP D-TYP LATCH 20TSSOP
Texas Instruments¥179税込¥1971個13日以内出荷IC OCT TRNSP D-TYP LATCH 20TSSOP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:4.5V~5.5V●独立回路:1●遅延時間 - 伝搬:8.5ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-65
IC VREF SHUNT ADJ 2.2% 8SOIC
Texas Instruments¥73税込¥801個13日以内出荷IC VREF SHUNT ADJ 2.2% 8SOIC仕様●リファレンスタイプ:シャント●出力タイプ:可変●電圧 - 出力(最小/固定):2.495V●電圧 - 出力(最大):36V●電流 - 出力:100mA●許容誤差:±2.2%●温度係数:-●ノイズ - 0.1Hz~10Hz:-●ノイズ - 10Hz~10kHz:-●電圧 - 入力:-●電流 - 供給:-●電流 - カソード:1mA●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-52
高精度オーディオ用 オペアンプ
Texas Instruments¥1,998税込¥2,1981個5日以内出荷仕様●パッケージ:SOIC-8●回路数:2回路●構造または入力構成:バイポーラー●電源電圧:+4.5~36V●電源電流:3.6mA●GBW(typ):80MHz●SR(typ):27V/μs●入力オフセット電圧:100μV(typ)●入力オフセットドリフト電圧(typ):動作温度:0~70℃●IN NOISE:1.1nV/√Hz(=1KHz)●備考:ローノイズ・高精度・[SoundPLUS]仕様アズワン品番67-0464-03
IC REG LINEAR 3.3V 1.5A TO220-3
Texas Instruments¥389税込¥4281個13日以内出荷仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):27V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):1.5V @ 1.5A●電流 - 出力:1.5A●電流 - 静止(Iq):5mA●電流 - 供給(最大):10mA●PSRR:72dB(120Hz)●制御機能:-●保護機能:過電流、過温度、短絡回路●動作温度:0℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:TO-220-3●サプライヤデバイスパッケージ:TO-220-3アズワン品番67-0441-20
IC TRANSCEIVER FULL 2/2 16SSOP
Texas Instruments¥419税込¥4611個13日以内出荷IC TRANSCEIVER FULL 2/2 16SSOP仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:300mV●データレート:250kbps●電圧 - 供給:3V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SSOPアズワン品番67-0407-97
IC REG LIN POS ADJ 1.5A DDPAK
Texas Instruments¥309税込¥3401個13日以内出荷IC REG LIN POS ADJ 1.5A DDPAK仕様●出力構成:ポジティブ●出力タイプ:可変●レギュレータ数:1●電圧 - 入力(最大):29V●電圧 - 出力(最小/固定):1.2V●電圧 - 出力(最大):15V●電圧ドロップアウト(最大):1.5V @ 1.5A●電流 - 出力:1.5A●電流 - 静止(Iq):5mA●電流 - 供給(最大):10mA●PSRR:75dB(120Hz)●制御機能:-●保護機能:過電流、過温度、短絡回路●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-263-4、DDPak(3リード + タブ)、TO-263AA●サプライヤデバイスパッケージ:DDPAK/TO-263-3アズワン品番67-0406-14
IC REG CTRLR BUCK 14TSSOP
Texas Instruments¥699税込¥7691個13日以内出荷IC REG CTRLR BUCK 14TSSOP仕様●出力タイプ:トランジスタドライバ●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力数:1●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):4.5V~5.5V●周波数 - スイッチング:50kHz~2MHz●デューティサイクル(最大):90%●同期整流器:あり●クロック同期:なし●シリアルインターフェース:-●制御機能:電流制限、イネーブル、周波数制御、パワーグッド、ソフトスタート●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0406-63
IC BUFFER NON-INVERT 5.5V 14SOP
Texas Instruments¥659税込¥7251個13日以内出荷IC BUFFER NON-INVERT 5.5V 14SOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SOアズワン品番67-0408-45
IC RECEIVER 0/4 16SO
Texas Instruments¥469税込¥5161個13日以内出荷仕様●タイプ:レシーバ●プロトコル:RS422、RS423、RS485●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0441-70
IC TRANSCEIVER HALF 1/1 8SOIC
Texas Instruments¥419税込¥4611個13日以内出荷IC TRANSCEIVER HALF 1/1 8SOIC仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:1/1●デュプレックス:ハーフ●受信機ヒステリシス:30mV●データレート:200kbps●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0408-31
IC REG LINEAR 3.3V 100MA TO92-3
Texas Instruments¥179税込¥1971個13日以内出荷仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):30V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):0.6V @ 100mA●電流 - 出力:100mA●電流 - 静止(Iq):120μA●電流 - 供給(最大):14mA●PSRR:-●制御機能:-●保護機能:過電流、過温度●動作温度:-40℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:TO-226-3、TO-92-3標準本体(TO-226AA)●サプライヤデバイスパッケージ:TO-92-3アズワン品番67-0441-55
IC BUF NON-INVERT 3.6V 48TSSOP
Texas Instruments¥279税込¥3071個13日以内出荷IC BUF NON-INVERT 3.6V 48TSSOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:1.65V~3.6V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:48-TFSOP(0.240インチ、6.10mm幅)●サプライヤデバイスパッケージ:48-TSSOPアズワン品番67-0410-11
IC TRANSCEIVER FULL 3/3 16DIP
Texas Instruments¥369税込¥4061個13日以内出荷IC TRANSCEIVER FULL 3/3 16DIP仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:3/3●デュプレックス:フル●受信機ヒステリシス:1V●データレート:-●電圧 - 供給:4.5V~15V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0410-36
IC INTERFACE SPECIALIZED 24UQFN
Texas Instruments¥309税込¥3401個13日以内出荷IC INTERFACE SPECIALIZED 24UQFN仕様●用途:HDMI、I2Cバッファ、ESD保護●インターフェース:HDMI●電圧 - 供給:4.5V~5.5V●パッケージ/ケース:24-UFQFN●サプライヤデバイスパッケージ:24-UQFN(4x2)●取り付けタイプ:面実装アズワン品番67-0410-76
IC PWR SWITCH P-CHAN 1:1 8SOIC
Texas Instruments¥369税込¥4061個13日以内出荷IC PWR SWITCH P-CHAN 1:1 8SOIC仕様●スイッチタイプ:USBスイッチ●出力数:1●レシオ - 入力:出力:1:1●出力構成:ハイサイド●出力タイプ:Pチャンネル●インターフェース:オン/オフ●電圧 - 負荷:2.7V~5.5V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):500mA●Rds On(標準):80ミリオーム●入力タイプ:非反転:ステータスフラッグ●フォールト保護:電流制限(固定)、過温度、UVLO●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:8-SOIC●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)アズワン品番67-0406-98
IC FF D-TYPE SNGL 8BIT 20SO
Texas Instruments¥149税込¥1641個13日以内出荷IC FF D-TYPE SNGL 8BIT 20SO仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:40MHz●V印加時、最大CLあたりの最大伝搬遅延:31ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):8μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SO●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0411-28
IC TRANSCEIVER INVERT 5.5V 20DIP
Texas Instruments¥679税込¥7471個13日以内出荷IC TRANSCEIVER INVERT 5.5V 20DIP仕様●論理タイプ:トランシーバ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:6mA、6mA●電圧 - 供給:4.5V~5.5V●動作温度:-55℃~125℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0405-68
IC REG LIN POS ADJ 5A DDPAK
Texas Instruments¥579税込¥6371個13日以内出荷IC REG LIN POS ADJ 5A DDPAK仕様●出力構成:ポジティブ●出力タイプ:可変●レギュレータ数:1●電圧 - 入力(最大):29V●電圧 - 出力(最小/固定):1.25V●電圧 - 出力(最大):27.5V●電圧ドロップアウト(最大):1.5V @ 5A●電流 - 出力:5A●電流 - 静止(Iq):10mA●電流 - 供給(最大):-●PSRR:75dB(120Hz)●制御機能:-●保護機能:過電流、過温度●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-263-4、DDPak(3リード + タブ)、TO-263AA●サプライヤデバイスパッケージ:DDPAK/TO-263-3アズワン品番67-0359-08
IC TXRX NON-INVERT 5.5V 20DIP
Texas Instruments¥399税込¥4391個13日以内出荷仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0438-80
IC REG LINEAR 1.2V 500MA 8SON
Texas Instruments¥229税込¥2521個13日以内出荷IC REG LINEAR 1.2V 500MA 8SON仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):6.5V●電圧 - 出力(最小/固定):1.2V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):0.5V @ 500mA●電流 - 出力:500mA●電流 - 静止(Iq):65μA●電流 - 供給(最大):-●PSRR:66dB~22dB(100Hz~100kHz)●制御機能:イネーブル●保護機能:過電流、過温度、逆極性、不足電圧ロックアウト(UVLO)●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:8-VDFN露出パッド●サプライヤデバイスパッケージ:8-SON(3x3)アズワン品番67-0411-01
IC BUFFER NON-INVERT 5.5V 20SO
Texas Instruments¥78税込¥861個13日以内出荷IC BUFFER NON-INVERT 5.5V 20SO仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:8mA、8mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0483-90
IC PWR SWITCH P-CHAN 1:1 6DSBGA
Texas Instruments¥159税込¥1751個13日以内出荷IC PWR SWITCH P-CHAN 1:1 6DSBGA仕様●スイッチタイプ:汎用●出力数:1●レシオ - 入力:出力:1:1●出力構成:ハイサイド●出力タイプ:Pチャンネル●インターフェース:オン/オフ●電圧 - 負荷:0.9V~3.6V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):2A●Rds On(標準):14ミリオーム●入力タイプ:非反転:負荷放電、スルーレート制御●フォールト保護:-●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:6-DSBGA●パッケージ/ケース:6-XFBGA、DSBGAアズワン品番67-0410-82
IC OPAMP GP 2 CIRCUIT 8VSSOP
Texas Instruments¥669税込¥7361個13日以内出荷IC OPAMP GP 2 CIRCUIT 8VSSOP仕様●アンプタイプ:汎用●回路数:2●出力タイプ:レール ツー レール●スルーレート:11.5V/μs●ゲイン帯域幅積:17MHz●帯域幅-3db:-●電流 - 入力バイアス:0.1pA●電圧 - 入力オフセット:100μV●電流 - 供給:1.3mA(x2チャンネル)●電流 - 出力/チャンネル:60mA●電圧 - スパン(最小):1.8V●電圧 - スパン(最大):5.5V●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP、8-MSOP(0.118インチ、3.00mm幅)●サプライヤデバイスパッケージ:8-VSSOPアズワン品番67-0407-57
IC OPAMP VFB 4 CIRCUIT 14SOIC
Texas Instruments¥669税込¥7361個13日以内出荷IC OPAMP VFB 4 CIRCUIT 14SOIC仕様●アンプタイプ:電圧フィードバック●回路数:4●出力タイプ:レール ツー レール●スルーレート:135V/μs●ゲイン帯域幅積:-●帯域幅-3db:130MHz●電流 - 入力バイアス:1.6μA●電圧 - 入力オフセット:1mV●電流 - 供給:2.7mA(x4チャンネル)●電流 - 出力/チャンネル:75mA●電圧 - スパン(最小):2.7V●電圧 - スパン(最大):12.8V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0407-41
IC FF D-TYPE SNGL 8BIT 20TSSOP
Texas Instruments¥229税込¥2521個13日以内出荷IC FF D-TYPE SNGL 8BIT 20TSSOP仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:200MHz●V印加時、最大CLあたりの最大伝搬遅延:6.6ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):250μA●入力静電容量:3.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-54
IC ADC 12BIT ADSシリーズ
Texas Instruments¥2,898税込¥3,1881個13日以内出荷IC ADC 12BIT SAR 32TQFP。仕様●ビット数:12●サンプリングレート(毎秒):500k●入力数:4●入力タイプ:差動●データインターフェース:SPI●構成:MUX-S/H-ADC●割合 - S/H:ADC:1:1●A/Dコンバータ数:2●アーキテクチャ:SAR●リファレンスタイプ:外部、内部●電圧 - 供給、アナログ:5V●電圧 - 供給、デジタル:5V:選択可能アドレス、同時サンプリング●動作温度:-40℃~85℃●パッケージ/ケース:32-TQFP●サプライヤデバイスパッケージ:32-TQFP(5x5)●取り付けタイプ:面実装アズワン品番67-0405-53
IC BUFFER NON-INVERT 6V 14TSSOP
Texas Instruments¥68税込¥751個13日以内出荷IC BUFFER NON-INVERT 6V 14TSSOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0409-17
IC TXRX NON-INVERT 5.5V 20TSSOP
Texas Instruments¥109税込¥1201個13日以内出荷IC TXRX NON-INVERT 5.5V 20TSSOP仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:8mA、8mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0394-55
IC REG LINEAR 3.3V/1.8V 24HTSSOP
Texas Instruments¥1,598税込¥1,7581個13日以内出荷IC REG LINEAR 3.3V/1.8V 24HTSSOP仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:2●電圧 - 入力(最大):6V●電圧 - 出力(最小/固定):3.3V、1.8V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):0.25V @ 1A、-●電流 - 出力:1A、2A●電流 - 静止(Iq):250μA●電流 - 供給(最大):-●PSRR:65dB(1kHz)、60dB(1kHz)●制御機能:イネーブル、パワーグッド、リセット、シーケンシング●保護機能:過電流、過温度、逆極性、不足電圧ロックアウト(UVLO)●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:24-TSSOP(0.173インチ、4.40mm)露出パッド●サプライヤデバイスパッケージ:24-HTSSOPアズワン品番67-0410-99
IC BUS SWITCH 1×1:1 SOT23-5
Texas Instruments¥149税込¥1641個13日以内出荷IC BUS SWITCH 1 X 1:1 SOT23-5仕様●タイプ:バススイッチ●回路:1 x 1:1●独立回路:1●電流 - 出力高、低:-●電源:単電源●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:SC-74A、SOT-753●サプライヤデバイスパッケージ:SOT-23-5アズワン品番67-0409-08
IC GATE NAND 4CH 2-INP 14TSSOP
Texas Instruments¥68税込¥751個13日以内出荷IC GATE NAND 4CH 2-INP 14TSSOP仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:24mA、24mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:9ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-62
IC SWITCH SPDT SC70-6
Texas Instruments¥68税込¥751個13日以内出荷IC SWITCH SPDT SC70-6仕様●スイッチ回路:SPDT●マルチプレクサス/デマルチプレクサ回路:2:1●回路数:1●オン状態抵抗値(最大):10オーム●チャンネル~チャンネル適合(△Ron):150ミリオーム●電圧 - 供給、シングル(V+):1.65V~5.5V●電圧 - 供給、デュアル(V±):-●スイッチ時間(Ton、Toff)(最大):8.5ns、6.5ns●帯域幅-3db:300MHz●チャージインジェクション:7pC●チャンネル静電容量(CS(off)、CD(off)):5.5pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-66dB @ 10MHz●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:6-TSSOP、SC-88、SOT-363●サプライヤデバイスパッケージ:SC-70-6アズワン品番67-0411-34
IC COMPARATOR QUAD LO PWR 14SOIC
Texas Instruments¥159税込¥1751個13日以内出荷IC COMPARATOR QUAD LO PWR 14SOIC仕様●タイプ:汎用●素子数:4●出力タイプ:CMOS、DTL、ECL、MOS、オープンコレクタ、TTL●電圧 - 供給、シングル/デュアル(±):2V~36V、±1V~18V●電圧 - 入力オフセット(最大):5mV @ 30V●電流 - 入力バイアス(最大):0.25μA @ 5V●電流 - 出力(標準):16mA @ 5V●電流 - 静止(最大):2.5mA●CMRR、PSRR(標準):-●伝搬遅延(最大):-●ヒステリシス:-●動作温度:0℃~70℃●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0406-95
IC COUNTER 4-BIT BIN RIP 14-DIP
Texas Instruments¥359税込¥3951個13日以内出荷仕様●論理タイプ:バイナリカウンタ●方向:上●素子数:1●素子あたりのビット数:4●リセット:非同期●タイミング:-●カウント率:35MHz●トリガタイプ:ネガティブエッジ●電圧 - 供給:2V ~ 6V●動作温度:-55℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0450-71