Panasonic(パナソニック)32日以内出荷
DCモーターで低消費電力。熱交換気と普通換気(バイパス)を自動切換。外気侵入防止シャッター・ダンパー付。寒冷地運転対応。低騒音設計で静かな運転音。省施工を実現する薄型本体。点検口1ヵ所で、すべてのメンテナンスが可能。施工性に優れた直線給排気方式。天地逆取付が可能。捕集効率82%(質量法)フィルター採用。本体電源接続:端子台。給気・排気それぞれ4つのノッチから選択可能。中性能フィルター組込可能(現地取り付け)。CO2センサー等の出力信号(市販品・無電圧a接点)による風量切換機能。マイコンタイプは設定変更が必要です。(SW1の4をON)設定変更後は他社製パッケージエアコンとの連動運転はできません。別売の速調スイッチ(FY-SW901S)により10台までの複数台運転が可能。CO2センサー等の出力信号(市販品・無電圧a接点)による風量切替を行うときは速調スイッチ「FY-SW901S」をご使用ください。
用途建物全体、事務所・店舗、倉庫・工場仕様標準タイプ取付天井埋込形規格公共建築協会評価機種(公共建築工事標準仕様対応品)スイッチ速調スイッチ(別売):FY-SW901S定格単相200V換気量率(%)(有効)85