SO-STYLE 埋込ダブルコンセント(金属枠付)Panasonic(パナソニック)(1件のレビュー)当日出荷
極数2使用温度範囲(℃)-10~40定格15A125V適合規格電気用品安全法温度上昇(刃と刃受の接触部)30℃以下/(ねじなし端子部)35℃以下耐熱性100℃±3℃(1時間)絶縁抵抗(MΩ)(開閉試験前)100以上/(開閉試験後)5以上保証期間購入日より1年間引張強度(N)100(1分間)適合電線(600Vビニル絶縁電線(IV))Φ1.6mm、Φ2mmCu(銅)単線専用/(600Vビニル絶縁ビニルシースケーブル(VVF))Φ1.6mm、Φ2mmCu(銅)単線専用/(600V耐燃性ポリエチレン絶縁電線)Φ1.6mm、Φ2mmCu(銅)単線専用/(600Vポリエチレンケーブル)Φ1.6mm、Φ2mmCu(銅)単線専用温度サイクル8℃以下過電流強度1000A0.02秒使用場所住宅、事務所等の屋内保持力(N)(2極)10~60耐電圧(V)1250(1分間)
アドバンスS埋込ダブルコンセントPanasonic(パナソニック)(1件のレビュー)当日出荷
極数2P種類埋込コンセント定格電圧(V)125定格電流(A)15仕様絶縁枠付色セラミックホワイトコンセント個数2コンセント形状2P 15A 125V適合プレートコンセントプレート・3コ用