Gro Line pH/ EC/ TDS/ ℃テスターHANNA(ハンナインスツルメンツ・ジャパン)当日出荷から7日以内出荷
HI98131は農業、水耕栽培の生産者(Grower)向けに誕生したGroLine(グロライン)シリーズで、pH/EC/TDS/温度をこの1台で測定できます。作物の「安定した品質」と「肥料の削減」に貢献します。従来のコンボに比べ、本器はECの測定範囲が0.00~6.00mS/cmで農業水耕栽培に適した仕様になっています。さらにGroLineシリーズならではの機能として、専用のpH/EC簡易標準液があり、pHとECを1つの標準液で同時に校正できます。これにより、pHとECの校正を簡素化でき大変便利です。
測定範囲pH:0~14、EC:0~6mS/cm、TDS:0~3000ppm(TDS換算率0.5)、0~3999ppm(TDS換算率0.7)、温度:0.0~60.0℃、32.0~140°F検出単位pH:0.01、EC:0.01mS/cm、TDS:10ppm、温度:0.1℃、0.1°F仕様EC/TDS換算率:0.5または0.7より選択(ECからTDSへの換算比率)、温度係数:1.9%/℃(温度変化に伴うEC/TDSの変化の割合)質量(g)95電源LR-44型ボタン電池×4個寸法(長さL×幅W×厚さ)(mm)163×40×26温度補償自動連続使用時間(時間)約100機能自動電源オフ:8分後、60分後、OFFより選択校正pH:自動で1点または2点校正(pH7.01と4.01もしくは10.01)、EC:自動で1点校正(1413μS/cmまたは5.00mS/cm)、TDS:EC校正による使用環境0~50℃、相対湿度100%以下RoHS指令(10物質対応)対応防水性日常防水