ISEハーフセル電極(銀/硫化物)HANNA(ハンナインスツルメンツ・ジャパン)16日以内出荷
銀/硫化物(Ag+/S2-)用ISE電極
用途硝酸銀による滴定用、および水、天然水、土壌の含まれる硫化物イオン測定範囲Ag+:1.0~1×10-6、0.11~107900、S2-:1.0~1×10-7、0.003~32100ケーブル長(m)1測定範囲(pH)Ag+:2~8、S2+:12~14測定物質銀/硫化物温度測定範囲(℃)0~80材質(ボディ)エポキシ樹脂電極棒径(Φmm)12電極ハーフセル、個体電極長H(mm)120RoHS指令(10物質対応)対応
イオン電極(複合電極)HANNA(ハンナインスツルメンツ・ジャパン)23日以内出荷
用途水、天然水、土壌に含まれる硫化物イオン測定範囲Ag+/1.0~1×10-6(M)、 S2-/1.0~1×10-7(M)材質(本体)PEI測定範囲(mg/L)Ag+:0.11~107900, S2-:0.003~32100ケーブル長(m)1pH測定有効範囲Ag+:2~8pH, S2-:12~14pH測定物質Ag+, S2-温度測定範囲(℃)0~80電極形式固体電極寸法(mm)長さ/120、直径/12RoHS指令(10物質対応)対応