4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
28,980 税込31,878
5日以内出荷
バリエーション一覧へ (9種類の商品があります)

HANNA(ハンナインスツルメンツ・ジャパン)PH計(Combo2)
1台でpH/EC/TDS/℃を測定できとても便利。 日常防水型。 電極の交換は簡単(pH電極のみ交換可能)。 校正はpH:自動で1点または2点、EC:自動で1点校正。 自動温度補償付き。 読み取り値を固定できるホールド機能。 電池残量が少なくなると画面上でお知らせ。
用途排水の管理、ボイラーの缶水、浄化槽の保守、冷却水や洗浄液の管理、ほ場の土壌診断、農業・水耕栽培での土壌や養液管理、井戸水や地下水の検査、池や湧水の検査、環境調査、温泉の水質チェック、印刷業界の湿し水管理など 測定範囲TDS:0.00~10.00g/L(=ppt)(検出単位:1g/L) 測定範囲(pH)0.00~14.00(検出単位:0.01pH)【※本体表示は-2.00~16.00】 仕様TDS換算率:0.45~1.00で設定可能(初期設定は0.5)、使用外部環境:0~50℃(相対湿度100%以下)日常防水型 電源LR-44型ボタン電池×4個(約100時間の継続使用が可能) 精度pH:±0.05pH、EC/TDS:±2%F.S.、温度:±0.5℃ 温度測定範囲(℃)推奨の測定範囲は-5.0~50.0(検出単位:0.1℃)【※本体表示は-5.0~60.0】 温度補償自動(EC/TDS:温度係数は0.0~2.4%/℃で設定可能) 校正自動で1点または2点校正((1)pH7.01とpH4.01かpH10.01、(2)pH6.86とpH4.01かpH9.18のいずれか)、EC:自動で1点校正、TDS:EC校正による(ただしTDS標準液での1点校正も可能) 測定範囲(mS/cm)EC:0.00~20.00(検出単位:0.01mS/cm) RoHS指令(10物質対応)対応
1個ほか
34,980 税込38,478
当日出荷から8日以内出荷
バリエーション一覧へ (2種類の商品があります)

HANNA(ハンナインスツルメンツ・ジャパン)Hanna Instruments pH / 水質分析メータプローブ(HI-73311)
仕様アクセサリタイプ = プローブ併用可能製品 = HI 98311EC/TDS probe, batteries and electrode replacement tool. Hannah Instruments DiSt 5 ; 6 Waterproof Conductivity EC/TDS/Temp. Meters. Floating, waterproof, easy to use with replaceable electrodes, these meters are a must have piece of measurement equipment. The HI-98311 and HI-98312 combine a sleek pocket sized design with accuracy. Featuring a large LCD display enabling users to read pH and temperature simultaneously. Compensated temperature readings are made possible due to an exposed temperature probe, providing more accurate readings and fast response times. Should you drop the device not only is it designed to float, it is also water resistant guaranteeing longer life and the reassurance it is durable in extreme environments. Features and Benefits:. Auto calibration and temperature compensation Dual display Replaceable electrodes Safety Cap Easy to use. ; 513-4625 513-4625 is a meter probe for use with ( ; 434-2370 434-2370 ) HI-98311 and ( ; 434-2386 434-2386 ) HI-98312. Where is a pH Meter used . From laboratories and quality control to schools, pH meters have a wide range of application. They are often used in solutions to indicate alkalinity or acidity, some also measure electrical potential, these are called "potentiometric pH meters". Usually with a meter and a probe, some pH meters also measure temperature. Whatever type of measurement is needed RS offers a wide range of pH meters to meet your pH measurement needs.
1個
12,980 税込14,278
5日以内出荷

HANNA(ハンナインスツルメンツ・ジャパン)Hanna Instruments pH / 水質分析メータプローブ(HI-1288)
仕様アクセサリタイプ = プローブ併用可能製品 = HI 991300、HI 991301multi-parameter probe, batteries, instruction manual, hard carrying case. Waterproof Multi-Parameter, Single Probe Water Testers - HI 991300 ; HI 991301. These instruments measure pH, conductivity, TDS and temperature in one easy to use meter, utilising a single probe. HI 991300 - measures low range conductivity and TDS HI 991301 - measures higher ranges Both instruments provide full scale pH readings Automatic calibration and temperature compensation Selectable EC/TDS conversion factor Adjustable conductivity temperature coefficient Dual level LCD Battery level and stability indicator Simple calibration procedure Probe is housed in a rugged plastic sheath with reinforced 1m rubber cable and stainless steel DIN connector
1個
41,980 税込46,178
5日以内出荷