ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。
S203-C20は3極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流20Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88
幅(mm)52.5
質量(g)115
奥行(mm)69
規格PSE取得済
消費電力(W)7.5
電気的耐久性20000 AC cycle
1個
¥12,980
税込¥14,278
40日以内出荷
ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。
S202-C2は2極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流2Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88
幅(mm)35
質量(g)115
奥行(mm)69
規格PSE取得済
消費電力(W)3.6
電気的耐久性20000 AC cycle
1個
¥7,398
税込¥8,138
40日以内出荷
ミニチュアサーキットブレーカS800シリーズ。S802PV-SP63は、B特性、定格電流63Aの太陽光発電(DC)用2極高性能ミニチュアサーキットブレーカで、最大遮断容量5kA、DC800Vまでの電圧に使用可能です。過負荷保護用のサーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップ機構を有しています。S802PV-SP63 は、IEC/EN 60947-2 に準拠しており、産業用アプリケーションに使用することができます。また、多くの認証を取得しているため、世界中で使用することができます。豊富なアクセサリもラインアップしています。S802PV-SP63の高速アーク消弧により、お客様のアプリケーションを安全に保護します。
種別99
幅(mm)105
質量(g)51
奥行(mm)60
消費電力(W)12.8
1個
¥39,980
税込¥43,978
40日以内出荷
ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。
S204-C25は4極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流25Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88
幅(mm)70
質量(g)500
奥行(mm)69
規格PSE取得済
消費電力(W)12.8
使用温度(℃)-25~55
電気的耐久性20000 AC cycle
1個
¥21,980
税込¥24,178
40日以内出荷
補助接点。接点構成2CO。S800シリーズに適合します。
仕様S800-AUX Auxiliary Contact
種別95
幅(mm)9
接点数(NC)2
質量(g)50
奥行(mm)9
取付面位置側面
1個
¥5,298
税込¥5,828
40日以内出荷
補助接点。 接点構成1CO。S 200 UおよびS 200 UPに適合します。(UL489およびCSA22.2 No.5準拠)
仕様Indication of the position of the device’s contacts. Accessories for S 200 U and S 200 UP acc. UL 489 and CSA 22.2 No. 5.
種別100
幅(mm)8.8
接点数(CO)1
質量(g)35
奥行(mm)69
消費電力(W)0.5
取付面位置右
1個
¥2,698
税込¥2,968
40日以内出荷
補助接点。接点構成1CO。MCB S 200シリーズ、SN 201シリーズ、RCCB F 200シリーズ、RCBO DS201、DS202C、DS 200シリーズに適合します。
仕様Indication of the position of the device’s contacts. Suitable for MCBs S 200 series, SN 201 series, RCCBs F 200 series, RCBOs DS201, DS202C, DS 200 series. To be mounted on the right side of the MCBs.
種別85
幅(mm)8.8
接点数(CO)1
質量(g)43
奥行(mm)69
消費電力(W)0.5
取付面位置右
1個
¥2,698
税込¥2,968
40日以内出荷
補助接点。接点構成2NC。ミニチュアサーキットブレーカS200シリーズに適合します。
仕様Indication of the position of the device’s contacts. To be mounted on the left side of the MCBs. Suitable for MCBs S 200 series.
種別85
幅(mm)8.8
接点数(NC)2
質量(g)55
奥行(mm)69
消費電力(W)1
取付面位置左
1個
¥4,398
税込¥4,838
40日以内出荷
補助接点。接点構成2NO。ミニチュアサーキットブレーカS200シリーズ、F200シリーズに適合します。
仕様S2C-H6-20R Auxiliary contact 2NO
種別85
幅(mm)8.8
接点数(NO)2
質量(g)40
奥行(mm)69
消費電力(W)1
取付面位置右
1個
¥4,998
税込¥5,498
40日以内出荷
補助接点。接点構成2NO。ミニチュアサーキットブレーカS200シリーズに適合します。
仕様Indication of the position of the device’s contacts. To be mounted on the left side of the MCBs. Suitable for MCBs S 200 series.
種別85
幅(mm)8.8
接点数(NO)2
質量(g)55
奥行(mm)69
消費電力(W)1
取付面位置左
1個
¥4,398
税込¥4,838
40日以内出荷
補助接点。接点構成1NO/1NC。ミニチュアサーキットブレーカS200シリーズに適合します。
仕様Indication of the position of the device’s contacts. To be mounted on the left side of the MCBs. Suitable for MCBs S 200 series.
種別85
幅(mm)8.8
接点数(NC)1、(NO)1
質量(g)40
奥行(mm)69
消費電力(W)1
取付面位置左
1個
¥4,398
税込¥4,838
40日以内出荷
ミニチュアサーキットブレーカS200Mシリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。
S202M-C2は、2極、トリップ特性C、遮断容量(AC230/400Vで最大10kA)、定格電流20Aです。S200MシリーズのMCBはすべてIEC/EN 60898-1およびIEC/EN 609 47-2に準拠しています。
種別88
幅(mm)35
質量(g)115
奥行(mm)69
規格PSE取得済
消費電力(W)3.6
電気的耐久性20000 AC cycle
1個
¥14,980
税込¥16,478
40日以内出荷
S802PV-M32-Hは、太陽光発電用2極分極型断路器です。最大32Aの電流に対応し、わずか54mm幅で定格動作電圧は1000V DCです。また、定格短時間耐電流Icwは1.5kAです。S802PV-M32-H は,IEC/EN 60947-3に適合しています。また、多くの認証を取得しているため、世界中で使用することができます。豊富なアクセサリもラインアップしています。
種別95
幅(mm)54
質量(g)49
奥行(mm)82.5
消費電力(W)3.6
1個
¥22,980
税込¥25,278
40日以内出荷
ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。
S203-K20は3極、トリップ特性K、遮断容量(AC230/400Vで最大6kA)、定格電流20Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88
幅(mm)52.5
質量(g)115
奥行(mm)69
規格PSE取得済
消費電力(W)8.1
電気的耐久性20000 AC cycle
1個
¥11,980
税込¥13,178
60日以内出荷
ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。
S201-Z25は1極、トリップ特性Z、遮断容量(AC230/400Vで最大6kA)、定格電流25Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88
幅(mm)17.5
質量(g)125
奥行(mm)69
規格PSE取得済
消費電力(W)3.3
電気的耐久性20000 AC cycle
1個
¥3,998
税込¥4,398
60日以内出荷
補助/信号用接点。接点構成2CO。S800シリーズに適合します。
仕様S800-AUXAETBCALT AuxiliaryAETBCSignal Contact
種別95
幅(mm)9
接点数(NC)2
質量(g)53
奥行(mm)9
取付面位置側面
1個
¥8,998
税込¥9,898
40日以内出荷
補助接点。接点構成2NC。ミニチュアサーキットブレーカS200シリーズ、F200シリーズに適合します。
仕様S2C-H6-02R Auxiliary contact 2NC
種別85
幅(mm)8.8
接点数(NC)2
質量(g)40
奥行(mm)69
消費電力(W)1
取付面位置右
1個
¥4,998
税込¥5,498
40日以内出荷
補助接点。接点構成1NO/1NC。ミニチュアサーキットブレーカS200シリーズ、F200シリーズに適合します。
仕様S2C-H6-11R Auxiliary contact 1NO/1NC
種別85
幅(mm)8.8
接点数(NC)1、(NO)1
質量(g)40
奥行(mm)69
消費電力(W)1
取付面位置右
1個
¥4,998
税込¥5,498
40日以内出荷
ミニチュアサーキットブレーカS800シリーズ。S802PV-SP32は、B特性、定格電流32Aの太陽光発電(DC)用2極高性能ミニチュアサーキットブレーカで、最大遮断容量5kA、800Vでの電流制限装置です。DC800Vまでの電圧に使用可能です。過負荷保護用のサーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップ機構を有しています。S802PV-SP32 は、IEC/EN 60947-2 に準拠しており、産業用アプリケーションに使用することができます。また、多くの認証を取得しているため、世界中で使用可能です。豊富なアクセサリもラインアップしています。S802PV-SP32の高速アーク消弧により、お客様のアプリケーションを安全に保護することができます。
種別95
幅(mm)54
質量(g)49
奥行(mm)82.5
消費電力(W)6.4
使用温度(℃)-25~60
1個
¥37,980
税込¥41,778
40日以内出荷
関連キーワード