カテゴリ

  • 学童・教育用品(3)
絞り込み
ブランド
  • DIGILENT
  • 日東工器(9)
  • アイリスオーヤマ(3)
  • 冨士端子工業(3)
  • カツヤマキカイ(旧スエヒロ)(3)
  • オイレス工業(2)
  • LAMP(スガツネ工業)(2)
  • DIJET(ダイジェット工業)(2)
  • STMicro(2)
  • ダイヤトレンド(2)
  • MV AGUSTA(2)
  • エスコ(1)
  • オークラ輸送機(1)
  • オジデン(大阪自動電機)(1)
  • 光宝興産(1)
  • タンガロイ(1)
  • TENRYU(天龍製鋸)(1)
  • 内外電機(1)
  • 水本機械製作所(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「SPGA」の検索結果

関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Arty S7-50 Spartan-7開発ボード DIGILENTArty S7-50 Spartan-7開発ボードDIGILENT
59,980税込65,978
1個
5日以内出荷
Arty S7-50を搭載した汎用FPGA開発ボードXilinxのSpartan-7 FPGAを搭載したすぐに使える開発プラットフォームです。MicroBlazeソフトウェアプロセッサコアを使用するために特別に設計されています。MicroBlazeを使用すると、さまざまな周辺機器、メモリ、インターフェースを備えた組み込みアプリケーションを作成できます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。また、Vitis Core開発キットやザイリンクスソフトウェア開発キットを活用して、FPGAの経験がなくてもMicroBlazeプロセッサの開発を始めることができます。Arduinoヘッダーと複数のPmodポートを備えています。
仕様●搭載FPGA:Arty S7-50(XC7S50-CSGA324)、内部クロック速度:450MHz、A/Dコンバータ内蔵●650MHz @ 16ビットバス付き256MB DDR3L●拡張コネクタ:Pmodコネクタ×4、Arduino/chipKITシールドコネクタ●ユーザーインターフェース:スイッチ×4、ボタン×4、ボードリセットボタン、FPGAリセットボタン、緑色LED×4、RGB LED×2●インターフェース:USB-UARTブリッジ●電源:USBまたは7V~15Vから供給●USB-JTAGプログラミング回路(microUSBケーブルは含まれていません)●外部クロック:100MHz●128MビットクワッドSPIフラッシュ●JTAGインターフェースでQuad-SPI Flashをプログラム可能アズワン品番67-0390-97
Pcam 5C 5MPカラーカメラモジュール DIGILENTPcam 5C 5MPカラーカメラモジュールDIGILENT
14,980税込16,478
1個
5日以内出荷
DigilentのFPGA開発ボードやSoC開発ボード用のカメラモジュールOmnivision製の5MピクセルカラーイメージセンサーOV5640を搭載した5Mピクセルのカラーカメラモジュールです。OV5640には、自動ホワイトバランス、自動黒レベルキャリブレーション、彩度、色相、ガンマ、シャープネスを調整するためのコントロールなど、画質を向上させるさまざまな内部処理機能があります。画像データは、デュアルレーンMIPI CSI-2インターフェースで転送します。このインターフェースは、1080p(30フレーム/秒)や720p(60フレーム/秒)などの一般的なビデオストリーミングフォーマットをサポートするのに十分なデータ帯域幅を提供します。このモジュールは、Raspberry Piのコネクタと互換性のある15ピンフラットフレキシブルケーブルを用いてFPGA開発ボードと接続します。Zybo Z7やGenesys ZUには、Pcam 5Cと直接接続できるポートが用意されています。また、最大4台のPcam 5Cに接続できるFMC Pcamアダプタも用意されています。
仕様●5MピクセルカラーイメージセンサーOV5640を搭載●画像データ用15ピンFFCコネクタ●デュアルレーンMIPICSI-2イメージセンサーインターフェース●QSXGA@15Hz、1080p@30Hz、720p@60Hz、VGA@90Hz、QVGA@120Hzに対応●出力フォーマット:RAW10、RGB565、CCIR656、YUV422/420、YCbCr422、JPEG圧縮●レンズ交換可能な標準M12レンズマウント●小型基板サイズ:4.0cm×2.5cm●補助カメラ信号にアクセスするための1×7ストレアズワン品番67-0390-81
Cmod S7 Spartan-7 FPGA Module DIGILENTCmod S7 Spartan-7 FPGA ModuleDIGILENT
27,980税込30,778
1個
12日以内出荷
DescriptionThe Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.FeaturesXilinx Spartan-7 FPGA(XC7S25-1CSGA225C)〇3,650 slices containing four 6-input LUTs and 8 flip-flops〇1,620 Kbits of fast block RAM〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager〇80 DSP slices〇Internal clock speeds exceeding 450 MHz〇On-chip analog-to-digital converter(XADC)〇Programmable over JTAG and Quad-SPI FlashMemory〇4 MBQuad-SPI FlashPower〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)USB〇USB-JTAG programming circuitry〇USB-UART bridgePush-buttons and LEDs〇2 Buttons〇4 LEDs〇1 RGB LEDExpansion Connectors〇1 Pmod connector8 total FPGA I/O〇48-pin DIP form-factor headers36 populated pins■32 total FPGA I/O■2 Single-ended 0-3.3V analog inputs to XADCProduct Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedCmod S7 ModuleCustom Digilent cardboard box with protective foam
アズワン品番67-0390-84
理科/技術/科学工作カテゴリ
関連カテゴリ