4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Description。The Digilent Pmod I2S2 features a Cirrus CS5343 Multi-Bit Audio A/DConverter and a Cirrus CS4344 Stereo D/AConverter, each connected to 3.5mm Audio Jacks. These circuits allow a system board to transmit and receive stereo audio signals via the I2S protocol. The Pmod I2S2 supports 24-bit resolution per channel at input sample rates up to 108KHz.。Features。Stereo 24-bit A/Dand D/Aconverters for I2S audio input and output。Standard 1/8"(3.5mm)stereo audio jacks。Optional automatic serial clock generation for audio input。12-pin Pmod Port with two I2S interfaces。Follows the DigilentPmod Interface Specification 1.2。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Pmod I2S2。Custom anti-static Pmod packaging
アズワン品番67-0390-86
1個
7,598 税込8,358
5日以内出荷

Description。The Basys MX3 is no longer in production. Once the current stock is depleted, it will be discontinued.The Basys MX3 is a true MCU trainer board designed from the ground up around teaching embedded systems. Featuring the PIC32MX370 from Microchip plus an exhaustive set of peripherals, students gain exposure to a wide range of embedded systems related concepts while using a professional grade tool set. Adoption is made easy by the accompanying free and open-source coursework, including 7 in-depth teaching units and 15 complete labs. The Basys MX3 is a versatile MCU trainer board ideal for teaching introductory embedded systems courses, or for any engineer looking to become familiar with PIC32 and Microchip toolsets.Also see our associated Basys MX3 Lab Bundle!。Features。Microchip PIC32MX370F512L Microcontroller。〇MIPS32 M4K core runs up to 96 MHz using onboard 8 MHz oscillator。〇512 KB of Program Flash Memory。〇12KB of Boot Flash Memory。〇128 KB of SRAM。〇Four Direct Memory Access(DMA)Modules。〇Two SPI, Two IC, and Five UART serial interfaces。〇Parallel Master Port(PMP)for graphics interfaces。〇Five 16-bit Timers/Counters。〇Five Input Capture Modules。〇Five Output Compare Modules。〇85 I/O pins。54 pins support Peripheral Pin Select(PPS)for function remapping。System Features。〇4 MB SPI Flash。〇Onboard USB UART(USB Micro cable required, NOT INCLUDED)。Supports baud rates up to 1.25 MBaud。〇Powered from USB or 5V external power source。System Connectivity。〇USB-UART Bridge。Interaction and Sensory Devices。〇8 Slide Switches, 5 Buttons, 1 Reset Button,8 LEDs,1 RGB LED。〇Onboard 3-axis, 12-bit accelerometer。Programmable Motion Detection。I2C Interface with Programmable Interrupt。〇Onboard FIR-compatible IrDA Module。Built-in Remote Control Transmission Function。Supports speeds up to 4 Mbps。Onboard Audio Input and Output。MEMS Microphone with Adjustable Gain。Thumbwheel potentiometer for adjusting mic volume。PWM driven mono audio output with onboard speaker。Thumbwheel potentiometer for adjusting speaker volume。3.5 mm jack for line out connection to external amplifier/speaker system。〇Onboard Displays。2x16 LCD Character Display with LED backlight。4-Digit Seven Segment Display with red LEDs。Motor Control。〇Onboard Dual H-Bridge Motor Driver。Supports up to two 1.5 A Brushed DC Motors or one stepper motor。Supports motor voltages up to 11 V。Terminal block provides easy connection to motors。〇2 Servo Connectors。Analog Input Control(AIC)。〇Thumbwheel potentiometer for varying analog input between 0 to 3.3 V。〇Two wire loops for ground and AIC。Expansion Connectors。〇Two 2×6 Pmod host ports。〇Terminal block for two DC motors or one stepper motor。〇Two R/C servo connectors。〇One I2C connector。Debugging。〇On-board 30-pin Analog Discovery 2 connector。〇On-board USB programmer/debugger。Program/debug the PIC32MX370 directly from MPLAB / MPLABX。Support。〇7 free and open-source teaching units complete with 15 labs(link available in the Support Materials tab)。〇Enough content to support one to two semesters of undergraduate embedded systems coursework
アズワン品番67-0390-71
1個
20,980 税込23,078
6日以内出荷

。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
1個
149,800 税込164,780
5日以内出荷

Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
24,980 税込27,478
12日以内出荷

関連カテゴリ