「codesys」の検索結果
特価
本日7月21日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Description。The Basys MX3 is no longer in production. Once the current stock is depleted, it will be discontinued.The Basys MX3 is a true MCU trainer board designed from the ground up around teaching embedded systems. Featuring the PIC32MX370 from Microchip plus an exhaustive set of peripherals, students gain exposure to a wide range of embedded systems related concepts while using a professional grade tool set. Adoption is made easy by the accompanying free and open-source coursework, including 7 in-depth teaching units and 15 complete labs. The Basys MX3 is a versatile MCU trainer board ideal for teaching introductory embedded systems courses, or for any engineer looking to become familiar with PIC32 and Microchip toolsets.Also see our associated Basys MX3 Lab Bundle!。Features。Microchip PIC32MX370F512L Microcontroller。〇MIPS32 M4K core runs up to 96 MHz using onboard 8 MHz oscillator。〇512 KB of Program Flash Memory。〇12KB of Boot Flash Memory。〇128 KB of SRAM。〇Four Direct Memory Access(DMA)Modules。〇Two SPI, Two IC, and Five UART serial interfaces。〇Parallel Master Port(PMP)for graphics interfaces。〇Five 16-bit Timers/Counters。〇Five Input Capture Modules。〇Five Output Compare Modules。〇85 I/O pins。54 pins support Peripheral Pin Select(PPS)for function remapping。System Features。〇4 MB SPI Flash。〇Onboard USB UART(USB Micro cable required, NOT INCLUDED)。Supports baud rates up to 1.25 MBaud。〇Powered from USB or 5V external power source。System Connectivity。〇USB-UART Bridge。Interaction and Sensory Devices。〇8 Slide Switches, 5 Buttons, 1 Reset Button,8 LEDs,1 RGB LED。〇Onboard 3-axis, 12-bit accelerometer。Programmable Motion Detection。I2C Interface with Programmable Interrupt。〇Onboard FIR-compatible IrDA Module。Built-in Remote Control Transmission Function。Supports speeds up to 4 Mbps。Onboard Audio Input and Output。MEMS Microphone with Adjustable Gain。Thumbwheel potentiometer for adjusting mic volume。PWM driven mono audio output with onboard speaker。Thumbwheel potentiometer for adjusting speaker volume。3.5 mm jack for line out connection to external amplifier/speaker system。〇Onboard Displays。2x16 LCD Character Display with LED backlight。4-Digit Seven Segment Display with red LEDs。Motor Control。〇Onboard Dual H-Bridge Motor Driver。Supports up to two 1.5 A Brushed DC Motors or one stepper motor。Supports motor voltages up to 11 V。Terminal block provides easy connection to motors。〇2 Servo Connectors。Analog Input Control(AIC)。〇Thumbwheel potentiometer for varying analog input between 0 to 3.3 V。〇Two wire loops for ground and AIC。Expansion Connectors。〇Two 2×6 Pmod host ports。〇Terminal block for two DC motors or one stepper motor。〇Two R/C servo connectors。〇One I2C connector。Debugging。〇On-board 30-pin Analog Discovery 2 connector。〇On-board USB programmer/debugger。Program/debug the PIC32MX370 directly from MPLAB / MPLABX。Support。〇7 free and open-source teaching units complete with 15 labs(link available in the Support Materials tab)。〇Enough content to support one to two semesters of undergraduate embedded systems coursework
アズワン品番67-0390-71
1個
¥20,980
税込¥23,078
6日以内出荷
関連キーワード