カテゴリ

  • 学童・教育用品(1)
    • プログラミング/ロボティクス(1)
さらに商品を絞り込む

「fpga」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
Pmod HYGRO Humidity and Temp Module DIGILENTPmod HYGRO Humidity and Temp ModuleDIGILENT
3,998税込4,398
1個
5日以内出荷
Description<br />The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.<br />Features<br />Relative Humidity Accuracy ±2%<br />Temperature Sensor Accuracy ±0.2℃<br />Good stability at high humidity<br />14-bit measurement resolution<br />Internal resistive heating element<br />6-pin Pmod connector with IC interface<br />Pass-through Pmod host port for daisy chaining<br />Library and example code available in the resource center<br />What's Included<br />Pmod HYGRO<br />Custom antistatic Pmod packaging
アズワン品番67-0390-75
関連キーワード
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら
  • CQ出版(9)
  • SPARKFUN(1)
  • DIGILENT
  • MICROCHIP(1)
  • ALTERA(2)
  • FTDI Chip(9)
  • オーム社(1)
  • WURTH ELEKTRONIK(11)
  • 理研オプテック(3)
  • 三菱電機(1)
  • ブランドをもっと見る