。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
1個
¥129,800
税込¥142,780
5日以内出荷
Zynq-7010を搭載した開発プラットフォーム。XilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7000は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプログラミングとFPGAによるハードウェア回路設計を行うことができます。MIPI CSI-2互換のPcamコネクタ、HDMI入力、HDMI出力などを搭載しているので、高性能な組み込み画像処理アプリケーションに使用することができます。さらに、Pmodコネクタによりモーターコントローラやセンサ、ディスプレイなどを接続して利用することができます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●667MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3Lメモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●1GB DDR3L、32ビットバス @1066Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは5Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB2.0 OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●ステレオヘッドフォン、ステレオライン入力、マイクジャックを備えたオーディオコーデック●ユーザーインターフェース:押しボタン×6、スライドスイッチ×4、LED×5、RGB LED×2●インターフェース:Pmodポート×5
アズワン品番67-0390-77
1個
¥69,980
税込¥76,978
5日以内出荷
Zynq-7010を搭載した開発プラットフォーム。XilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7010は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプロ
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●650MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3メモリコントローラ●高速インターフェース:1Gイーサネット、USB 2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●512MB DDR3、16ビットバス @1050Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは7V~15Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●3.5mmジャックを備えたPWM駆動のモノラルオーディオ出力●ユーザーインターフェース:押しボタン×4、スライドスイッチ×2、LED×4、RGB LED×2●インターフェース:Pmodポート×2、Arduino/chipKITシールドコネクタ
アズワン品番67-0390-74
1個
¥58,980
税込¥64,878
5日以内出荷
Zynq-7020を搭載したFPGA開発ボード。Xilinx社製のZynq-7020 SoCを搭載し、SYZYGY規格を採用したFPGAの開発ボードです。Zynq-7020は、Arm Cortex-A9 MPのデュアルコアとFPGAロジックを組み合わせたデバイスです。Eclypse Z7は、最大667MHzで動作し、1GBのメモリを搭載しています。SYZYGY規格はPmod規格よりも高速なインターフェースで、Zmod拡張ボードをプラグインすることにより、エッジコンピューティン
仕様●Zynq-7000 APSoC:667MHzデュアルコアCortex-A9プロセッサ●メモリ:1GB DDR3L(32ビットバス、1066MT/s)●マイクロSDカードスロット●電源:12V/5Aの外部電源を使用●ギガビットイーサネットPHY●ホスト/デバイス/OTG機能を備えたUSB2.0 PHY付きmicroUSB-ABポート●Zmodポート:SYZYGY標準インターフェース仕様に準拠した2つのポート●(1ポートあたり8点の差動I/O、シングルエンドI/O 16点/ポート)●Pmodポート:2つの1
アズワン品番67-0360-87
1個
¥109,800
税込¥120,780
5日以内出荷
PythonでZynq-7000のプログラムを開発できるボード。PYNQ-Z1ボードは、FPGAのプログラマブルロジックとデュアルコアARM Cortex-A9プロセッサを組み合わせたXilinxのZynq-7000SoCを搭載した開発ボードです。機能はDigilentのArty Z7と似ていますが、Arduino互換ヘッダー
仕様●SoC:ZYNQXC7Z020-1CLG400C●650MHzデュアルコアCortex-A9プロセッサ●DMA×8とAXI3スレーブポート×4を備えたDDR3メモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラム可能●Artix-7ファミリのプログラマブルロジック●13,300個のロジックスライス(各6入力LUT×4とフリップフロップ×8)●630KBの高速blockRAM●クロック管理タイル×4(それぞれにPLLとMMCM)●220個のDSPスライス●オンチップA/Dコンバータ(XADC)●メモリ●512MB DDR3(16ビットバス@1050Mbps)●16MBクアッドSPIフラッシュ●microSDカードスロット●電源:USBまたは7V~15Vソースから給電●USB●USB-JTAGプログラミング回路●USB-UARTブリッジ●USB OTG PHY(ホストのみをサポート)●イーサネット:ギガビットイーサネットPHY●オーディオとビデオ●PDM出力エレクトレットマイク●3.5mmモノラルオーディオ出力ジャック(PWMフォーマット)●HDMIシンクポート(入力)●HDMIソースポート(出力)●スイッチ/押しボタン/LED●押しボタン×4●スライドスイッチ×2●LED×4●RGB LED×2●拡張コネクタ●Pmodポート×2●Arduino/chipKITシールドコネクタ
アズワン品番67-0390-48
関連キーワード