10件中 1~10件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
※ACアダプターは同梱されておりません。産業用SWaPアプリケーション向けFPGA開発ボード。XilinxのArtix-7 FPGAを搭載した産業用途向けの開発ボードで、頑丈なパッケージと強力な電源を採用しています。Zmod拡張モジュールを追加することで、高速データ収集が可能なSYZYGYポートを備えています。これにより、カスタマイズされたFPGAベースのデータ収集および信号処理アプリケーションを組込みシステム上で迅速に開発し、実行することができます。本製品は、小型で堅牢なPC/104ボードの外形と実装寸法に準拠しています。SYZYGY互換のZmod拡張は、3つの12ピンPmodポートで補完されます。USBハブおよびコントローラを搭載し、USB104 A7とJTAG、UART、パラレルデータインターフェース(DPTI)を1つの接続でつなぐことができます。DPTIデータ転送インターフェースは、ホストからFPGAへのデータ転送を提供し、DigilentのAdept 2アプリケーションにより簡単に管理できます。この使い勝手の良さと高速データ転送は、特に配備型システムで有効です。
仕様●Artix-7 FPGAの基本仕様●ロジックセル:101,440●DSPスライス:240●メモリ:4,860Kビット●GTP 6.6Gb/s トランシーバ:8●I/Oピン:300●メモリ:512MB DDR3/DDR3L、16ビットバス@800Mbps(1.5V)または667Mbps(1.35V)●FPGA回路データ保存用16MBクアッドSPIフラッシュ●電源●5V/6A外部DCアダプターまたはUSBヘッダーから給電●USBと外部電源は自動切り替えで、外部電源が優先されます。●ロードスイッチNCP380はUSB電流を2Aに制限し、突入電流を低減します。●USB:USB-JTAGプログラミング回路、USB-UARTブリッジ●DPTI/DSPIデータ転送インターフェース●USBハブを搭載しているので、複数のUSBケーブル接続が不要です。●プッシュボタン●LED:プッシュボタン ×2●LED ×4●拡張用コネクタ:SYZYGYポート(Zmod)×1、Pmodポート ×3●サイズ:95.89×90.17mm(PC/104フォームファクタに準拠)●【セット内容】●USB104 A7-100T本体●USB 2.0 A to Bシールドケーブル(1.5m)●スタンドオフ(0.6インチ)×4 アズワン品番67-0405-05
1個
71,980 税込79,178
5日以内出荷

Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
21,980 税込24,178
5日以内出荷

。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
1個
129,800 税込142,780
5日以内出荷

Description。The Basys MX3 is no longer in production. Once the current stock is depleted, it will be discontinued.The Basys MX3 is a true MCU trainer board designed from the ground up around teaching embedded systems. Featuring the PIC32MX370 from Microchip plus an exhaustive set of peripherals, students gain exposure to a wide range of embedded systems related concepts while using a professional grade tool set. Adoption is made easy by the accompanying free and open-source coursework, including 7 in-depth teaching units and 15 complete labs. The Basys MX3 is a versatile MCU trainer board ideal for teaching introductory embedded systems courses, or for any engineer looking to become familiar with PIC32 and Microchip toolsets.Also see our associated Basys MX3 Lab Bundle!。Features。Microchip PIC32MX370F512L Microcontroller。〇MIPS32 M4K core runs up to 96 MHz using onboard 8 MHz oscillator。〇512 KB of Program Flash Memory。〇12KB of Boot Flash Memory。〇128 KB of SRAM。〇Four Direct Memory Access(DMA)Modules。〇Two SPI, Two IC, and Five UART serial interfaces。〇Parallel Master Port(PMP)for graphics interfaces。〇Five 16-bit Timers/Counters。〇Five Input Capture Modules。〇Five Output Compare Modules。〇85 I/O pins。54 pins support Peripheral Pin Select(PPS)for function remapping。System Features。〇4 MB SPI Flash。〇Onboard USB UART(USB Micro cable required, NOT INCLUDED)。Supports baud rates up to 1.25 MBaud。〇Powered from USB or 5V external power source。System Connectivity。〇USB-UART Bridge。Interaction and Sensory Devices。〇8 Slide Switches, 5 Buttons, 1 Reset Button,8 LEDs,1 RGB LED。〇Onboard 3-axis, 12-bit accelerometer。Programmable Motion Detection。I2C Interface with Programmable Interrupt。〇Onboard FIR-compatible IrDA Module。Built-in Remote Control Transmission Function。Supports speeds up to 4 Mbps。Onboard Audio Input and Output。MEMS Microphone with Adjustable Gain。Thumbwheel potentiometer for adjusting mic volume。PWM driven mono audio output with onboard speaker。Thumbwheel potentiometer for adjusting speaker volume。3.5 mm jack for line out connection to external amplifier/speaker system。〇Onboard Displays。2x16 LCD Character Display with LED backlight。4-Digit Seven Segment Display with red LEDs。Motor Control。〇Onboard Dual H-Bridge Motor Driver。Supports up to two 1.5 A Brushed DC Motors or one stepper motor。Supports motor voltages up to 11 V。Terminal block provides easy connection to motors。〇2 Servo Connectors。Analog Input Control(AIC)。〇Thumbwheel potentiometer for varying analog input between 0 to 3.3 V。〇Two wire loops for ground and AIC。Expansion Connectors。〇Two 2×6 Pmod host ports。〇Terminal block for two DC motors or one stepper motor。〇Two R/C servo connectors。〇One I2C connector。Debugging。〇On-board 30-pin Analog Discovery 2 connector。〇On-board USB programmer/debugger。Program/debug the PIC32MX370 directly from MPLAB / MPLABX。Support。〇7 free and open-source teaching units complete with 15 labs(link available in the Support Materials tab)。〇Enough content to support one to two semesters of undergraduate embedded systems coursework
アズワン品番67-0390-71
1個
20,980 税込23,078
5日以内出荷

仕様●アダプタタイプ = BNCアダプタボード●併用可能製品 = Analog Discovery 2●モデル番号(P) = 410-263Discovery 2キット: プロジェクトボックス、USBケーブル、15フライワイヤ信号ケーブルアセンブリ x 2、6ピンオスヘッダ5個パック、フェライトケーブルスナップオン●Discovery 2 USB PC多機能装置●Analogue Discovery 2 は、USBオシロスコープ / 多機能装置です。あらゆる種類の混合信号の測定、生成、記録、制御を行えます。●オプションの Discovery BNCアダプタボード は、標準BNCプローブを接続できるようにします。●Discovery 2は、工学系の学生、趣味人、電子工作愛好家を対象にしています。●チュートリアルその他の情報は、こちらからダウンロードできます。●2チャンネルPC USB 14ビット100 Mspsデジタルオシロスコープ 2チャンネル14ビット100 Msps任意波形発生器 ステレオオーディオヘッドホン / スピーカーアンプ 16チャンネル100 Mspsデジタルロジックアナライザ 16チャンネル100 Mspsパターン発生器 16チャンネル仮想デジタルI/O、ボタン、スイッチ、LEDを含む 複数の装置をリンクするためのI/Oデジタルトリガ信号 x 2 シングルチャンネルAC / DC電圧計 ネットワークアナライザ: 1 Hz → 10 MHz、ボード、ナイキスト、ニコルズ線図 スペクトラムアナライザ: 電力スペクトラム及びスペクトラム測定(ノイズフロア、SFDR、SNR、THDなど) SPI、I2C、UART、及びパラレルポート用デジタルバスアナライザ プログラマブル電源 x 2 (0 → +5 V、0 → -5 V) WaveForms 2015ソフトウェア(Mac、Linux、Windows対応)●RS製品コード. 134-6480/134-6480/410-321 ●Analogue Discovery 2●装置キット 134-6460/134-6460/410-263 ●Analogue Discovery BNCアダプタボード RoHS指令(10物質対応)対応
1個
3,398 税込3,738
当日出荷

Zynq-7010を搭載した開発プラットフォーム。XilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7000は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプログラミングとFPGAによるハードウェア回路設計を行うことができます。MIPI CSI-2互換のPcamコネクタ、HDMI入力、HDMI出力などを搭載しているので、高性能な組み込み画像処理アプリケーションに使用することができます。さらに、Pmodコネクタによりモーターコントローラやセンサ、ディスプレイなどを接続して利用することができます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●667MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3Lメモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●1GB DDR3L、32ビットバス @1066Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは5Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB2.0 OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●ステレオヘッドフォン、ステレオライン入力、マイクジャックを備えたオーディオコーデック●ユーザーインターフェース:押しボタン×6、スライドスイッチ×4、LED×5、RGB LED×2●インターフェース:Pmodポート×5 アズワン品番67-0390-77
1個
69,980 税込76,978
5日以内出荷

Arty S7-50を搭載した汎用FPGA開発ボード。XilinxのSpartan-7 FPGAを搭載したすぐに使える開発プラットフォームです。MicroBlazeソフトウェアプロセッサコアを使用するために特別に設計されています。MicroBlazeを使用すると、さまざまな周辺機器、メモリ、インターフェースを備えた組み込みアプリケーションを作成できます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。また、Vitis Core開発キットやザイリンクスソフトウェア開発キットを活用して、FPGAの経験がなくてもMicroBlazeプロセッサの開発を始めることができます。Arduinoヘッダーと複数のPmodポートを備えています。
仕様●搭載FPGA:Arty S7-50(XC7S50-CSGA324)、内部クロック速度:450MHz、A/Dコンバータ内蔵●650MHz @ 16ビットバス付き256MB DDR3L●拡張コネクタ:Pmodコネクタ×4、Arduino/chipKITシールドコネクタ●ユーザーインターフェース:スイッチ×4、ボタン×4、ボードリセットボタン、FPGAリセットボタン、緑色LED×4、RGB LED×2●インターフェース:USB-UARTブリッジ●電源:USBまたは7V~15Vから供給●USB-JTAGプログラミング回路(microUSBケーブルは含まれていません)●外部クロック:100MHz●128MビットクワッドSPIフラッシュ●JTAGインターフェースでQuad-SPI Flashをプログラム可能 アズワン品番67-0390-97
1個
48,980 税込53,878
5日以内出荷

Zynq-7010を搭載した開発プラットフォーム。XilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7010は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプロ
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●650MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3メモリコントローラ●高速インターフェース:1Gイーサネット、USB 2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●512MB DDR3、16ビットバス @1050Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは7V~15Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●3.5mmジャックを備えたPWM駆動のモノラルオーディオ出力●ユーザーインターフェース:押しボタン×4、スライドスイッチ×2、LED×4、RGB LED×2●インターフェース:Pmodポート×2、Arduino/chipKITシールドコネクタ アズワン品番67-0390-74
1個
58,980 税込64,878
5日以内出荷

PythonでZynq-7000のプログラムを開発できるボード。PYNQ-Z1ボードは、FPGAのプログラマブルロジックとデュアルコアARM Cortex-A9プロセッサを組み合わせたXilinxのZynq-7000SoCを搭載した開発ボードです。機能はDigilentのArty Z7と似ていますが、Arduino互換ヘッダー
仕様●SoC:ZYNQXC7Z020-1CLG400C●650MHzデュアルコアCortex-A9プロセッサ●DMA×8とAXI3スレーブポート×4を備えたDDR3メモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラム可能●Artix-7ファミリのプログラマブルロジック●13,300個のロジックスライス(各6入力LUT×4とフリップフロップ×8)●630KBの高速blockRAM●クロック管理タイル×4(それぞれにPLLとMMCM)●220個のDSPスライス●オンチップA/Dコンバータ(XADC)●メモリ●512MB DDR3(16ビットバス@1050Mbps)●16MBクアッドSPIフラッシュ●microSDカードスロット●電源:USBまたは7V~15Vソースから給電●USB●USB-JTAGプログラミング回路●USB-UARTブリッジ●USB OTG PHY(ホストのみをサポート)●イーサネット:ギガビットイーサネットPHY●オーディオとビデオ●PDM出力エレクトレットマイク●3.5mmモノラルオーディオ出力ジャック(PWMフォーマット)●HDMIシンクポート(入力)●HDMIソースポート(出力)●スイッチ/押しボタン/LED●押しボタン×4●スライドスイッチ×2●LED×4●RGB LED×2●拡張コネクタ●Pmodポート×2●Arduino/chipKITシールドコネクタ アズワン品番67-0390-48
1個
特価
76,480 税込84,128
当日出荷から5日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様●LAB/CLB数:-●論理素子/セル数:85K●総RAMビット:256KB●I/O数:15●ゲート数:-●電圧 - 供給:1.2V~3.3V●コアタイプ:Coretex-9●速度:-●インターフェース:USB, GigE, SD, GPIO, UART, CAN, I2C, SPI●プログラムSRAMバイト:-●FPGA SRAM:36KB●EEPROMサイズ:-●データSRAMバイト:-●FPGAコアセル:Artex-7●LAB/CLB数:-●FPGAゲート:-●FPGAレジスタ:SRL●実装タイプ:-●動作温度:0~80℃ アズワン品番68-2114-24
1個
96,980 税込106,678
33日以内出荷