カテゴリ

  • 学童・教育用品(2)
絞り込み
ブランド
  • DIGILENT
  • RS PRO(280)
  • SPARKFUN(12)
  • アークランドサカモト(8)
  • シュナイダーエレクトリック(3)
  • 内田洋行(1)
  • ワゴジャパン(1)
  • トヨタ(1)
  • ペガシス(1)
  • Sensata / Cynergy3(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「work master」の検索結果

特価
本日11月15日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000025251121
キャンペーンコードのご利用方法※特価からの更なる割引はございません
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Basys MX3 PIC32MX Trainer Board DIGILENTBasys MX3 PIC32MX Trainer BoardDIGILENT
20,980税込23,078
1個
6日以内出荷
DescriptionThe Basys MX3 is no longer in production. Once the current stock is depleted, it will be discontinued.The Basys MX3 is a true MCU trainer board designed from the ground up around teaching embedded systems. Featuring the PIC32MX370 from Microchip plus an exhaustive set of peripherals, students gain exposure to a wide range of embedded systems related concepts while using a professional grade tool set. Adoption is made easy by the accompanying free and open-source coursework, including 7 in-depth teaching units and 15 complete labs. The Basys MX3 is a versatile MCU trainer board ideal for teaching introductory embedded systems courses, or for any engineer looking to become familiar with PIC32 and Microchip toolsets.Also see our associated Basys MX3 Lab Bundle!FeaturesMicrochip PIC32MX370F512L Microcontroller〇MIPS32 M4K core runs up to 96 MHz using onboard 8 MHz oscillator〇512 KB of Program Flash Memory〇12KB of Boot Flash Memory〇128 KB of SRAM〇Four Direct Memory Access(DMA)Modules〇Two SPI, Two IC, and Five UART serial interfaces〇Parallel Master Port(PMP)for graphics interfaces〇Five 16-bit Timers/Counters〇Five Input Capture Modules〇Five Output Compare Modules〇85 I/O pins54 pins support Peripheral Pin Select(PPS)for function remappingSystem Features〇4 MB SPI Flash〇Onboard USB UART(USB Micro cable required, NOT INCLUDED)Supports baud rates up to 1.25 MBaud〇Powered from USB or 5V external power sourceSystem Connectivity〇USB-UART BridgeInteraction and Sensory Devices〇8 Slide Switches, 5 Buttons, 1 Reset Button,8 LEDs,1 RGB LED〇Onboard 3-axis, 12-bit accelerometerProgrammable Motion DetectionI2C Interface with Programmable Interrupt〇Onboard FIR-compatible IrDA ModuleBuilt-in Remote Control Transmission FunctionSupports speeds up to 4 MbpsOnboard Audio Input and OutputMEMS Microphone with Adjustable GainThumbwheel potentiometer for adjusting mic volumePWM driven mono audio output with onboard speakerThumbwheel potentiometer for adjusting speaker volume3.5 mm jack for line out connection to external amplifier/speaker system〇Onboard Displays2x16 LCD Character Display with LED backlight4-Digit Seven Segment Display with red LEDsMotor Control〇Onboard Dual H-Bridge Motor DriverSupports up to two 1.5 A Brushed DC Motors or one stepper motorSupports motor voltages up to 11 VTerminal block provides easy connection to motors〇2 Servo ConnectorsAnalog Input Control(AIC)〇Thumbwheel potentiometer for varying analog input between 0 to 3.3 V〇Two wire loops for ground and AICExpansion Connectors〇Two 2×6 Pmod host ports〇Terminal block for two DC motors or one stepper motor〇Two R/C servo connectors〇One I2C connectorDebugging〇On-board 30-pin Analog Discovery 2 connector〇On-board USB programmer/debuggerProgram/debug the PIC32MX370 directly from MPLAB / MPLABXSupport〇7 free and open-source teaching units complete with 15 labs(link available in the Support Materials tab)〇Enough content to support one to two semesters of undergraduate embedded systems coursework
アズワン品番67-0390-71
ZedBoard Zynq-7000 Development Board DIGILENTZedBoard Zynq-7000 Development BoardDIGILENT
149,800税込164,780
1個
5日以内出荷
※ACアダプターは同梱されておりません。DescriptionThe ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.FeaturesXilinxZynq-7000 AP SoC XC7Z020-CLG484Dual-core ARMCortex-A9 processor512 MB DDR3256 MB Quad-SPI FlashOn-board USB-JTAG Programming10/100/1000 EthernetUSB OTG 2.0 and USB-UARTAnalog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio CodecAnalog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)PS & PL I/O expansion(FMC, Pmod, XADC)What's IncludedZedBoard APSoC development boardCustom Digilent cardboard box with protective foam4 GB SD CardUSB A to micro-B cableUSB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
理科/技術/科学工作カテゴリ
関連カテゴリ
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら