絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
特価
本日8月23日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
261件中 81120
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • チップヒューズ 0.2A 125V ac/dc 1206 1セット 5個入 SCHURTER

    チップヒューズ 0.2A 125V ac/dc 1206 1セット 5個入

    SCHURTER
    3,598税込3,958
    1セット(5個)
    7日以内出荷
    Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense
    仕様●入数:1テープ(5個入り)●定格電流:0.2A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4581アズワン品番65-8085-99
  • IECフィルタコネクタ ねじ取り付け 6A 250 V ac SCHURTER

    IECフィルタコネクタ ねじ取り付け 6A 250 V ac

    SCHURTER
    7,598税込8,358
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads
    仕様●シリーズ:DD14●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9499アズワン品番65-7777-05
  • IECフィルタコネクタ スナップイン 6A 250 V ac 1箱 10個入 SCHURTER

    IECフィルタコネクタ スナップイン 6A 250 V ac 1箱 10個入

    SCHURTER
    53,980税込59,378
    1箱(10個)
    7日以内出荷
    仕様●シリーズ:DD12●定格電流:6A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9528アズワン品番65-7784-44
  • IECフィルタコネクタ スナップイン 6A 250 V ac SCHURTER

    IECフィルタコネクタ スナップイン 6A 250 V ac

    SCHURTER
    6,398税込7,038
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
    仕様●シリーズ:DD12●定格電流:6A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9651アズワン品番65-7658-04
  • IECフィルタコネクタ スナップイン 2A 250 V ac 1箱 10個入 SCHURTER

    IECフィルタコネクタ スナップイン 2A 250 V ac 1箱 10個入

    SCHURTER
    58,980税込64,878
    1箱(10個)
    7日以内出荷
    IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
    仕様●シリーズ:DD12●定格電流:2A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9536アズワン品番65-7778-55
  • IECフィルタコネクタ スナップイン 2A 250 V ac SCHURTER

    IECフィルタコネクタ スナップイン 2A 250 V ac

    SCHURTER
    6,798税込7,478
    1個
    7日以内出荷
    仕様●シリーズ:DD12●定格電流:2A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9645アズワン品番65-7784-75
  • IECフィルタコネクタ スナップイン 10A 250 V ac 1箱 10個入 SCHURTER

    IECフィルタコネクタ スナップイン 10A 250 V ac 1箱 10個入

    SCHURTER
    53,980税込59,378
    1箱(10個)
    7日以内出荷
    IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
    仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9534アズワン品番65-7661-93
  • IECフィルタコネクタ スナップイン 10A 250 V ac SCHURTER

    IECフィルタコネクタ スナップイン 10A 250 V ac

    SCHURTER
    5,898税込6,488
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
    仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9671アズワン品番65-7776-15
  • フォーンコネクタ 3.5 mm PCBマウント ステレオ ステレオ 1袋 100個入 SCHURTER

    フォーンコネクタ 3.5 mm PCBマウント ステレオ ステレオ 1袋 100個入

    SCHURTER
    51,980税込57,178
    1袋(100個)
    7日以内出荷
    Schurterプラグ及びソケット。Schurter 4832シリーズの業務用プラグ及びインラインソケット製品です。ソケッは2極又は3極タイプが用意されています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点。黒 / 銀 絶縁ハウジング ストレート / ライトアングルオプション はんだニッケルめっき端子 2極 / 3極オプション
    仕様●オス/メス:オス●サイズ:3.5 mm●実装タイプ:PCBマウント●タイプ:ステレオ●接続方向:アングル●結線方法:はんだ●表面処理:コンタクト:銀●定格電流:500mA●定格電圧:30 V ac/dc●色:黒●極数:3●コード番号:190-2971アズワン品番65-7767-09
  • パネル取り付けヒューズホルダ 10A FEC 500V ac 1袋 100個入 SCHURTER

    パネル取り付けヒューズホルダ 10A FEC 500V ac 1袋 100個入

    SCHURTER
    69,980税込76,978
    1袋(100個)
    7日以内出荷
    ※本体はシェルのみなので蓋を必ず選択願います。 本体:クイックコンタクト 0031.1623 (RS品番: ; 866-3410 866-3410 ) 本体:はんだ端子 0031.1631 (RS品番: ; 866-3429 866-3429 ) 蓋:溝付き (5 x 20 mm) 0031.1611 (RS品番: ; 866-3404 866-3404 ) 蓋:溝付き (6.3 x 32 mm) 0031.1613 (RS品番: ; 866-3413 866-3413 ) 蓋:フィンガーグリップ (6.3 x 32 mm) 0031.1616 (RS品番: ; 866-3416 866-3416 )。Schurter FECシリーズ。5 x 20 mm / 6.3 x 32 mmカートリッジヒューズ用のSchurter FECシリーズパネル取り付けヒューズホルダです。 FECシリーズには、フィンガーグリップ又はマイナスキャップが使用できるクイックコネクト端子及び領域が備わっています。無人で使用する機器向け 低プロファイルヒューズホルダ(絶縁壁付) パネル取り付け IP40定格 クイックコネクト端子
    仕様●ヒューズサイズ:6.3 x 32mm●定格電流:10A●定格電圧:500V ac●極数:1P●キャップスタイル:スロット●コード番号:227-0984アズワン品番65-8066-33
  • チップヒューズ 5A 32V ac/dc 1206 1セット 5個入 SCHURTER

    チップヒューズ 5A 32V ac/dc 1206 1セット 5個入

    SCHURTER
    3,698税込4,068
    1セット(5個)
    7日以内出荷
    仕様●入数:1テープ(5個入り)●定格電流:5A●定格電圧:32V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 32 V dc, 50 A @ 125 V dc, 50 A @ 32 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4583アズワン品番65-8093-25
  • IECフィルタコネクタ パネルマウント 2A 250 V ac SCHURTER

    IECフィルタコネクタ パネルマウント 2A 250 V ac

    SCHURTER
    5,298税込5,828
    1個
    7日以内出荷
    IEC / UL60950準拠の機器用医療用バージョンは、IEC / UL60601-1準拠の医療機器用に最適。DC12シリーズ。SchurterのパワーエントリモジュールDC12シリーズは、ラインフィルタとラインスイッチを備えた高性能IECインレットです。これらのDC12インレットは、ラッチ式コードセット用の「Vロック」ノッチを備えています。これらのIECフィルタはコンパクト設計になっており、白又は黒で提供されています。DC 12シリーズは、高突入電流に対応するスイッチを備えています。特長と利点:。前面又は背面からのねじ止め、前面からのスナップインなど、さまざまな取り付けオプションを用意。背面取り付けにより、コストを抑えた効率的なアセンブリを実現。6.3 x 0.8 mmのクイックコネクト端子。ラインスイッチ。小型。優れたシールド。シングル素子は配線済み。標準タイプと医療タイプを用意。照光式及び非照光式のラインスイッチオプション。黒色又は白色を用意。製品の用途:。DC12パワーエントリモジュールは、過渡負荷が高い用途に適しています。これらのIECインレットは、機器のインレット保護(クラスI / II)、1 / 2極のラインスイッチ、又は標準 / 医療用途のラインフィルタとして使用できます。
    仕様●オス/メス:オス●定格電流:2A●定格電圧:250 V ac●実装タイプ:パネルマウント●IECコネクタタイプ:C14●幅:44.3mm●深さ:60.5mm●高さ:34.4mm●コード番号:500-6148アズワン品番65-7778-54
  • IECフィルタコネクタ スナップイン 8A 250 V ac SCHURTER

    IECフィルタコネクタ スナップイン 8A 250 V ac

    SCHURTER
    6,698税込7,368
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
    仕様●シリーズ:DD12●定格電流:8A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9669アズワン品番65-7775-28
  • IECフィルタコネクタ スナップイン 1A 250 V ac SCHURTER

    IECフィルタコネクタ スナップイン 1A 250 V ac

    SCHURTER
    6,498税込7,148
    1個
    7日以内出荷
    仕様●シリーズ:DD12●定格電流:1A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9665アズワン品番65-7775-01
  • IECフィルタコネクタ スナップイン 10A 250 V ac 1箱 10個入 SCHURTER

    IECフィルタコネクタ スナップイン 10A 250 V ac 1箱 10個入

    SCHURTER
    58,980税込64,878
    1箱(10個)
    7日以内出荷
    仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9540アズワン品番65-7784-80
  • IECコネクタ C14 オス スナップイン 10A 5 x 20mm SCHURTER

    IECコネクタ C14 オス スナップイン 10A 5 x 20mm

    SCHURTER
    3,998税込4,398
    1個
    7日以内出荷
    本体のみだけでは使えません。必ず下記のFusedrawer(ヒューズの引き出し)を購入ください。 RS品番: ; 867-7377 867-7377 ・・・5x20 (1-pole) RS品番: ; 867-7368 867-7368 ・・・5x20 (2-pole) RS品番: ; 867-7380 867-7380 ・・・5x20 (2-pole,shorting bar in the neutral side) RS品番: ; 867-7383 867-7383 ・・・6.3x32 (2-pole)。KDシリーズ。KDシリーズの電力入力モジュールです。スナップイン又はネジパネル取り付けがあります。 シリーズ全体において、様々な電流範囲に対応しています。 すべてのモデルで高い信頼性と非常に優れた品質が実現されています。パネル取り付け 「つまみ式」のヒューズ引き出しは、手で取り外せます。 IEC / UL60950準拠の機器用に最適
    仕様●IECコネクタタイプ:C14●実装タイプ:スナップイン●オス/メス:オス●定格電流:10A●接続方向:ストレート●結線方法:クイックコネクト●スイッチタイプ:2極●ヒューズ数:2●定格電圧:125 V 、250 V●ヒューズサイズ:5 x 20 mm, 6.3 x 32mm●コード番号:870-3603アズワン品番65-7712-56
  • チップヒューズ 0.25A 125V ac/dc 1206 1セット 5個入 SCHURTER

    チップヒューズ 0.25A 125V ac/dc 1206 1セット 5個入

    SCHURTER
    3,698税込4,068
    1セット(5個)
    7日以内出荷
    Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense
    仕様●入数:1テープ(5個入り)●定格電流:0.25A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4586アズワン品番65-8093-24
  • IECフィルタコネクタ 2ヒューズ 2極 ネジ 10A 250 V ac SCHURTER

    IECフィルタコネクタ 2ヒューズ 2極 ネジ 10A 250 V ac

    SCHURTER
    8,498税込9,348
    1個
    7日以内出荷
    IEC/EN60950。VDE認証番号: 40004665 (FKE、FKF、FKV、FKW)、ULファイル番号: E72928 (FKE、FKF、FKV、FKW)。KFAシリーズ。ラインフィルタ付きのSchurterのKFAシリーズの電力入力モジュールは、背面取り付けで効率的に組み立てられます。KFAシリーズは、ヒューズリンクを交換する前に確実にプラグを除去できるVロックノッチを特長としています。金属めっきプラスチック製ハウジングでの使用に最適です。特長と利点:。2極ヒューズホルダ付き電力入力モジュール 前面又は背面からのねじ止めタイプ / 前面からのスナップインタイプ ヒューズリンクを交換するために必要なプラグ取り外し 「つまみ式」のヒューズ引き出しは、手で取り外せます。 ヒューズホルダには、装置の前面からアクセスできます。 端子クイックコネクト: 4.8 x 0.8 mm
    仕様●オス/メス:オス●ヒューズ数:2●ヒューズサイズ:5×20mm●結線方法:クイックコネクト●実装タイプ:ネジ●動作周波数:50 (IEC) Hz、 60 (UL / CSA) Hz●IECコネクタタイプ:C14●幅:34mm●深さ:51mm●高さ:44mm●コード番号:867-1944極数2定格電圧(V)AC250定格電流(A)10アズワン品番65-7710-35
  • ヒューズクリップ 8040シリーズ 17.8 x 11.1mm用 1袋 5個入 SCHURTER

    ヒューズクリップ 8040シリーズ 17.8 x 11.1mm用 1袋 5個入

    SCHURTER
    1,098税込1,208
    1袋(5個)
    7日以内出荷
    仕様●ヒューズサイズ:17.8 x 11.1mm●取付タイプ:ネジ取付●幅:11.1mm●シリーズ:8040●コード番号:221-5665アズワン品番65-8081-19
  • パネル取り付けヒューズホルダ 10A 5 x 20mm 250V ac 1袋 50個入 SCHURTER

    パネル取り付けヒューズホルダ 10A 5 x 20mm 250V ac 1袋 50個入

    SCHURTER
    12,980税込14,278
    1袋(50個)
    7日以内出荷
    FEUヒューズホルダ。保護コンタクト付きのホルダアセンブリ 20 mm又は32 mmヒューズ用の高品質ヒューズキャリア、あらゆる操作の安全仕様に準拠 ヒューズ着脱用のスプリングバヨネットシステム はんだ接続
    仕様●ヒューズサイズ:5 x 20mm●定格電流:10A●定格電圧:250V ac●キャップスタイル:スロット●対応ヒューズ長:20mm●対応ヒューズ径:5mm●対応ヒューズ寸法:5 x 20mm●IP保護等級:IP40●保護カテゴリ:PC2●本体材質:熱可塑性●端子タイプ:クイックコネクト、はんだ●対応ヒューズサイズ:ミニ●コード番号:866-3438アズワン品番65-8080-13
  • チップヒューズ 0.37A 125V ac/dc 1206 1セット 5個入 SCHURTER

    チップヒューズ 0.37A 125V ac/dc 1206 1セット 5個入

    SCHURTER
    3,698税込4,068
    1セット(5個)
    7日以内出荷
    Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and r
    仕様●入数:1テープ(5個入り)●定格電流:0.37A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4588アズワン品番65-8091-92
  • コネクタアクセサリ 1箱 100個入 SCHURTER

    コネクタアクセサリ 1箱 100個入

    SCHURTER
    82,980税込91,278
    1箱(100個)
    7日以内出荷
    4700シリーズ。Schurter 4700シリーズの業務用固定ストレインリリーフ製品です。 ストレインリリーフは意図せずにプラグが抜けるのを保護します。前面でねじ止め
    仕様●種類:コード保持ストレインリリーフ●併用可能製品:コード保持ストレインリリーフ●コード番号:190-2962アズワン品番65-7762-96
  • IECフィルタコネクタ ねじ取り付け 6A 250 V ac SCHURTER

    IECフィルタコネクタ ねじ取り付け 6A 250 V ac

    SCHURTER
    8,898税込9,788
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
    仕様●シリーズ:DD14●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:51 x 65.9 x 47mm●コード番号:188-9500アズワン品番65-7749-30
  • IECフィルタコネクタ ねじ取り付け 4A 250 V ac SCHURTER

    IECフィルタコネクタ ねじ取り付け 4A 250 V ac

    SCHURTER
    6,998税込7,698
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
    仕様●シリーズ:DD14●定格電流:4A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9504アズワン品番65-7784-96
  • IECフィルタコネクタ ねじ取り付け 10A 250 V ac 1箱 10個入 SCHURTER

    IECフィルタコネクタ ねじ取り付け 10A 250 V ac 1箱 10個入

    SCHURTER
    71,980税込79,178
    1箱(10個)
    7日以内出荷
    IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick con
  • IECフィルタコネクタ ねじ取り付け 10A 250 V ac SCHURTER

    IECフィルタコネクタ ねじ取り付け 10A 250 V ac

    SCHURTER
    7,598税込8,358
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
    仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:51 x 65.9 x 47mm●コード番号:188-9514アズワン品番65-7659-63
  • IECフィルタコネクタ ねじ取り付け 10A 250 V ac SCHURTER

    IECフィルタコネクタ ねじ取り付け 10A 250 V ac

    SCHURTER
    7,198税込7,918
    1個
    7日以内出荷
    仕様●シリーズ:DG12●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9604アズワン品番65-7778-31
  • IECフィルタコネクタ ねじ取り付け 10A 250 V ac SCHURTER

    IECフィルタコネクタ ねじ取り付け 10A 250 V ac

    SCHURTER
    6,398税込7,038
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard an
    仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:51 x 60.9 x 47mm●コード番号:188-9659アズワン品番65-7784-47
  • IECフィルタコネクタ スナップイン 8A 250 V ac 1箱 10個入 SCHURTER

    IECフィルタコネクタ スナップイン 8A 250 V ac 1箱 10個入

    SCHURTER
    54,980税込60,478
    1箱(10個)
    7日以内出荷
    仕様●シリーズ:DD12●定格電流:8A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9533アズワン品番65-7667-99
  • IECフィルタコネクタ スナップイン 6A 250 V ac SCHURTER

    IECフィルタコネクタ スナップイン 6A 250 V ac

    SCHURTER
    6,398税込7,038
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard an
    仕様●シリーズ:DD12●定格電流:6A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9621アズワン品番65-7784-74
  • IECフィルタコネクタ スナップイン 10A 250 V ac SCHURTER

    IECフィルタコネクタ スナップイン 10A 250 V ac

    SCHURTER
    5,998税込6,598
    1個
    7日以内出荷
    仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9628アズワン品番65-7778-25
  • IECフィルタ ねじ取り付け 20A 1袋 10個入 SCHURTER

    IECフィルタ ねじ取り付け 20A 1袋 10個入

    SCHURTER
    38,980税込42,878
    1袋(10個)
    7日以内出荷
    Schurter FMLBシリーズフィルタ。Schurter FMLBシリーズは、高性能の減衰フィルタです。特に周波数が10 kHz → 30 MHzの対称干渉に対して有効です。ラインフィルタ機能は、2ポジションモデル又は高減衰モデルに用意されています。このシリーズは、6.3 x 0.8 mmクイックコネクト又はねじ止め端子を備え、ねじ止めシャーシを上部から取り付けるようになっています。特長と利点:。標準用途向けの設計 減衰性能が向上した2段ラインフィルタ 電源の干渉電圧に対する保護
    仕様●定格電流:20A●実装タイプ:ねじ取り付け●コード番号:878-4532アズワン品番65-7789-66
  • IECコネクタ C20 オス スナップイン 16A 1袋 100個入 SCHURTER

    IECコネクタ C20 オス スナップイン 16A 1袋 100個入

    SCHURTER
    42,980税込47,278
    1袋(100個)
    7日以内出荷
    4793シリーズ。Schurter 4793シリーズの業務用電力入力モジュール製品です。 これらのモジュールは、IEC61140準拠の保護クラスIの機器で使用するよう設計されています。パネル取り付け IEC接続タイプ - C20 ボディの向き - ストレート 終端方法 - クイックコネクト、はんだ
    仕様●IECコネクタタイプ:C20●実装タイプ:スナップイン●オス/メス:オス●定格電流:16 A, 20A●接続方向:ストレート●結線方法:クイックコネクト●スイッチタイプ:なし●定格電圧:250 V●コード番号:190-2969アズワン品番65-7655-94
  • IECフィルタコネクタ ねじ取り付け 2A 250 V ac SCHURTER

    IECフィルタコネクタ ねじ取り付け 2A 250 V ac

    SCHURTER
    9,698税込10,668
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
    仕様●シリーズ:DD14●定格電流:2A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9509アズワン品番65-7778-43
  • ヒューズクリップ 8040シリーズ 17.8 x 11.1mm用 1袋 5個入 SCHURTER

    ヒューズクリップ 8040シリーズ 17.8 x 11.1mm用 1袋 5個入

    SCHURTER
    1,098税込1,208
    1袋(5個)
    7日以内出荷
    仕様●ヒューズサイズ:17.8 x 11.1mm●取付タイプ:ネジ取付●幅:11.1mm●シリーズ:8040●コード番号:221-5663アズワン品番65-8083-02
  • IECフィルタコネクタ スナップイン 4A 250 V ac 1箱 10個入 SCHURTER

    IECフィルタコネクタ スナップイン 4A 250 V ac 1箱 10個入

    SCHURTER
    58,980税込64,878
    1箱(10個)
    7日以内出荷
    仕様●シリーズ:DD12●定格電流:4A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9537アズワン品番65-7661-94
  • IECフィルタコネクタ ねじ取り付け 10A 250 V ac SCHURTER

    IECフィルタコネクタ ねじ取り付け 10A 250 V ac

    SCHURTER
    9,498税込10,448
    1個
    7日以内出荷
    仕様●シリーズ:DG12●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9631アズワン品番65-7576-85
  • IECインレット ヒューズ なし ネジ 2A 250 V ac 1箱 10個入 SCHURTER

    IECインレット ヒューズ なし ネジ 2A 250 V ac 1箱 10個入

    SCHURTER
    16,980税込18,678
    1箱(10個)
    7日以内出荷
    Schurter 5120 シリーズのパネル取り付け IEC フィルタインレットは、完全密閉型フィルタケースで高性能フィルタリングを実現しています。IEC / UL60601-1 準拠の医療機器用に最適標準タイプ又は医療用タイプを用意 動作温度範囲: -25 → +85 ℃
    仕様●シリーズ:5120●スイッチタイプ:なし●結線方法:クイックコネクト●定格電流:2A●定格電圧:250 V ac●実装タイプ:ネジ●動作周波数:50 Hz, 60 Hz●IECコネクタタイプ:C14, C18●コード番号:228-4355アズワン品番65-7651-57
  • IECフィルタコネクタ スナップイン 8A 250 V ac 1箱 10個入 SCHURTER

    IECフィルタコネクタ スナップイン 8A 250 V ac 1箱 10個入

    SCHURTER
    58,980税込64,878
    1箱(10個)
    7日以内出荷
    仕様●シリーズ:DD12●定格電流:8A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9539アズワン品番65-7776-17
  • IECフィルタコネクタ スナップイン 6A 250 V ac SCHURTER

    IECフィルタコネクタ スナップイン 6A 250 V ac

    SCHURTER
    8,298税込9,128
    1個
    7日以内出荷
    IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
    仕様●シリーズ:DD14●定格電流:6A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 65.9 x 32.5mm●コード番号:188-9501アズワン品番65-7778-62