3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
概要一目でわかるあなたの利点安全なEFI-proシステムは、EFIインターフェイスを一貫して開発し、AGV、ロボット、およびその他の困難なアプリケーションのインテリジェントな保護を可能にした結果です。産業用イーサネットベースのEFI-proネットワーク技術により、あらゆるレベルの通信において、安全でないデータを迅速に交換及び伝送することができます。中央のコンポーネントはEFI-proゲートウェイです。Sickの革新的なセンサソリューションを安全かつ迅速に統合したり、EtherNet/IPCIPSafetyTM経由でロボット制御をFlexiSoft安全コントローラに直接統合したりできます。したがって、セーフEFIプロシステムは、Industry4.0を実装するCrucialEnablerとなります。用途安全システムでの完璧な相互作用:イーサネット/IPTMCIPSafetyTM経由で接続された安全センサ、安全コントローラ、アクチュエータの最適な接続迅速で直感的な試運転:Sickシステムコンポーネントの構成や優れた接続性を実現する安全設計者安全な生産性:安全なモーション監視、保護フィールドの同時監視、及び拡張ネットワーク統合を組み合わせています最適化されたプロセス:SafetyDesignerによる広範な診断オプションと、フィールドレベルからCloudへのイーサネット経由のデバイスデータ安全な投資:将来にも対応可能な産業用イーサネット技術産業用イーサネットベースの安全なネットワーク技術SafetyDesignerを介した構成最大6台の安全レーザースキャナを安全に統合できますイーサネット/IPTMCIPSafetyTMによるロボット制御の安全な統合安全で統合された動作監視最大48の保護領域を同時に監視できます注
仕様●範囲:Flexi Soft●シリーズ:FLEXIS●タイプ:ゲートウェイ●併用可能製品:Flexi Softシステム●電源電圧:Flexbus + 経由●取付方法:DINレール●寸法:22.5 x 96.5 x 131 mm アズワン品番65-7283-51
1個
129,800 税込142,780
7日以内出荷

OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensors。IM AC inductive detectors feature high technology in a small size。The integrated ASIC chip enables digital comparison after the manufacturing process is complete。Saving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loads。The interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrations。For the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote
仕様●センサ技術:誘導●ねじの呼び:M18●出力タイプ:PNP●検出範囲:12 mm●接続方式:M12コネクタ●電源電圧:10 → 30 V●長さ:64mm●幅:18mm●奥行き:18mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:400 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:231-1893 アズワン品番65-7305-40
1個
27,980 税込30,778
7日以内出荷

OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904 アズワン品番65-7303-65
1個
99,980 税込109,978
7日以内出荷