6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
誘導型センサ XS4 M30 - L62MM - PPS - SN15MM - 24 → 240 V ac/dc - ケーブル 5 m
仕様●センサ技術:誘導●本体形状:バレル形●検出範囲:15 mm●接続方式:ケーブル●電源電圧:264 V ac/dc, 240 V ac/dc●長さ:53.75mm●最大AC電圧:240 V, 264V●実装タイプ:非点滅●出力開閉電流:200 mA 、300 mA●最大スイッチング周波数:25 Hz, 1000Hz●代表規格:CCC、CE、CSA、UL アズワン品番65-7336-77
1個
24,980 税込27,478
7日以内出荷

誘導型センサ XS4 M30 - L62MM - PPS - SN15MM - 24 → 240 V ac/dc - ケーブル 5 m
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●検出範囲:15 mm●接続方式:ケーブル●電源電圧:264 V ac/dc, 240 V ac/dc●長さ:53.75mm●最大AC電圧:240 V, 264V●実装タイプ:非点滅●出力開閉電流:200 mA 、300 mA●材質:PPS●代表規格:CCC、CE、CSA、UL●コード番号:195-1836 アズワン品番65-7339-08
1個
23,980 税込26,378
7日以内出荷

検出距離(mm)15 電源電圧(V)264 AC/DC、240 AC/DC 保護等級IP68 ねじの呼びM30 RoHS指令(10物質対応)対応 最大AC電圧(V)240 最大DC電圧(V)264
1個
18,980 税込20,878
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

誘導型センサ XS7 15X32X8 - PBT - Sn5MM - 12 → 24 V dc - ケーブル 2M
仕様●センサ技術:誘導●本体形状:ブロック形●検出範囲:5 mm●接続方式:ケーブル●電源電圧:12 24 V dc●長さ:15mm●幅:8mm●奥行き:32mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:100 mA●材質:PPS●動作温度 Min:-25℃ アズワン品番65-7335-78
1個
9,998 税込10,998
7日以内出荷

Telemecanique Inductive Proximity Sensors XS Flat form (block)。Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objects。This inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mm。Inductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)。Styles Available。Flush and Non-Flush (shielded and non-shielded)。Short and long body。PNP and NPN versions (compatible with PLCs and controllers)。2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)。How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surface。When metal enters this field, a change occurs in the oscillating amplitude。This, in turn, changes the sensor output, showing you and equipment that metal has been sensed。Inductive proximity sensors are suitable for use most industries。Inductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m Applications。Railway, Mobile equipment, Lifts and escalators, Hoisting。Material handling, conveying, logistics。Material working, machine tools, Packaging。Food and beverage, Pharmaceutical, Robotics。XS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)。XS7 Sensor。General Purpose。Flat form (block) 40 x 40 x 15。Size 15 mm。Fixed body, Flush mountable。Plastic (PBT), PBT Front。Discrete signal, 3-wire。Output 1 NO, DC circuit, PNP。4 pins M12 remote male connector, (0.15 m cable length)。[Us] rated supply voltage 12 to 24 V dc。Front detection。1 LED, yellow output。Depth 15 mm。Height 40 mm。Width 40 mm。IP67 double insulation conforming to IEC 60529。CE marked。Certificates。UL, CSA, C-Tick, Ecolab.
仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879 アズワン品番65-7336-25
1個
9,098 税込10,008
7日以内出荷

仕様センサ技術 = 誘導出力機能 = NO<実装タイプ = 非点滅材質 = PPS動作温度 Min = -25℃短絡過負荷保護 = あり誘導型センサXS4 M30 - L74 mm - 黄銅 - Sn15 mm - 12 → 48 V dc M12 接続M12 電源電圧(V)10→58 DC、12→48 DC 保護等級IP67 ねじの呼びM30 RoHS指令(10物質対応)対応 最大DC電圧(V)58
1個
13,980 税込15,378
7日以内出荷

  • おすすめ人気ランキング
  • ps1/8