1,063件中 521~560件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
XP Power の QHL75 シリーズは、業界標準の 1/4 ブリックパッケージでコンパクトな 75 W DC-DC ソリューションを提供します。このシリーズのモジュールにより、AC フロントエンド、PFC フロントエンド、バッテリシステムから分散型電源アーキテクチャを効果的に構築することができます。伝導冷却にベースプレートを内蔵しているため、設計者はシステム設計
仕様●出力電圧:24V dc●出力電圧調整範囲:-20 → 20%●入力電圧範囲:180 → 450 V dc●入力電圧公称:300 V dc●絶縁電圧:3kV●定格電力:75W●実装タイプ:スルーホール●シリーズ:QHL75 アズワン品番65-7220-12
1個
24,980 税込27,478
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 15 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:15V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7220-74
1個
2,498 税込2,748
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:15V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-62
1個
2,898 税込3,188
7日以内出荷

XP Power - DTE60シリーズのDC-DCコンバータ。XP Power製のDTE60シリーズでは、信頼性の高い、完全に密封された60 WのDC-DCコンバータを揃えています。 このシリーズには、シャーシ取り付け又はDINレール取り付けのタイプが用意されています。各製品は、入力範囲が4:1と広く、動作温度が-40~+85℃となっています。60 W 完全密封でシャーシ取り付け又は
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:2.5kV dc●定格電力:60W●出力電流:5A●実装タイプ:シャーシマウント●出力数:1●効率:91%●パッケージ:密閉型●最低温度:-40℃●幅:67.8mm アズワン品番65-7219-21
1個
14,980 税込16,478
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 84 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-01
1個
2,798 税込3,078
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 12 V。It is available in single or dual output versions。I
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7212-93
1個
2,498 税込2,748
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 12 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:12V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7219-90
1個
2,698 税込2,968
7日以内出荷

仕様●出力電圧:12V dc●入力電圧範囲:4.50 - 5.50 V dc●入力電圧公称:5 V dc●絶縁電圧:1.5kV●定格電力:1W●実装タイプ:表面実装●シリーズ:IFS01 アズワン品番65-7220-79
1個
789 税込868
7日以内出荷

仕様●出力電圧:12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-31
1個
2,798 税込3,078
7日以内出荷

The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 88 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03 アズワン品番65-7212-95
1個
1,298 税込1,428
7日以内出荷

仕様●出力電圧:12V dc●入力電圧範囲:21.6 → 26.4 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03 アズワン品番65-7212-92
1個
1,298 税込1,428
7日以内出荷

仕様●出力電圧:12V dc●入力電圧範囲:18→ 75 V dc●入力電圧公称:18→ 75 V dc●絶縁電圧:1.5kV dc●定格電力:10W●出力電流:833mA●実装タイプ:スルーホール●出力数:1●効率:87%●最低温度:-40℃●最高温度:+88℃ アズワン品番65-7220-38
1個
6,298 税込6,928
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-91
1個
2,798 税込3,078
7日以内出荷

仕様●出力電圧:±9V dc●入力電圧範囲:4.50 - 5.50 V dc●入力電圧公称:5 V dc●絶縁電圧:1.5kV●定格電力:1W●実装タイプ:表面実装●シリーズ:IAS01 アズワン品番65-7213-54
1個
999 税込1,099
7日以内出荷

調整型シングル / デュアル出力 4:1の超ワイド入力範囲 DIP16 パッケージ 1500 V dc絶縁 動作温度: -40 → +88 ℃ +70 ℃ までフルパワー 高電力密度 金属製ケース
仕様●出力電圧:±15V dc●入力電圧範囲:9→ 36 V dc●入力電圧公称:9→ 36 V dc●絶縁電圧:1.5kV dc●定格電力:10W●出力電流:±333mA●実装タイプ:スルーホール●出力数:2●効率:87%●最低温度:-40℃●最高温度:+88℃ アズワン品番65-7226-10
1個
6,498 税込7,148
7日以内出荷

仕様●出力電圧:± 5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-63
1個
2,898 税込3,188
7日以内出荷

仕様●出力電圧:± 5V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-33
1個
2,898 税込3,188
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-71
1個
2,898 税込3,188
7日以内出荷

仕様●出力電圧:± 12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-99
1個
2,898 税込3,188
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-96
1個
2,898 税込3,188
7日以内出荷

EN55022 / 32レベルBの伝導性及び放射性、EN61000-4、EN61000-3、EN60950-1、UL60950-1、CSA22.2 No。234 (cUL準拠)。XP Power - ECE80シリーズ。ECE80は、コンパクトな密閉型AC-DC電源モジュールシリーズです。超高電力密度のECE80シリーズには、基板取り付けタイプとシャーシ取り付けタイプがあります。ECE80シリーズは、アクティブモード効率が高く無負
仕様●出力電圧:48V dc●出力電流:1.67A●定格電力:80W●出力数:1●入力電圧:85 → 264V ac●実装タイプ:PCBマウント●パッケージタイプ:密閉型●長さ:91.4mm●幅:45.7mm●奥行き:28mm●重量:260g●効率:87%●最高温度:+70℃●最低温度:-40℃ アズワン品番65-7221-55
1個
16,980 税込18,678
7日以内出荷

XP Power - TR10シリーズDC-DCコンバータ。XP PowerのTR10シリーズは、1 A、3ピンSIPの、信頼性の高いスイッチングレギュレータです。このシリーズは、業界標準のパッケージで設計されており、28 V以下の幅広い入力範囲に対応しています。TR10シリーズは、動作温度が-40~+85℃で93 %の高効率を誇る、LM78MXX対応の製品です。特長と利点。低コスト 効率
1セット(40個)
25,980 税込28,578
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

XP Power - TR10シリーズDC-DCコンバータ。XP PowerのTR10シリーズは、1 A、3ピンSIPの、信頼性の高いスイッチングレギュレータです。このシリーズは、業界標準のパッケージで設計されており、28 V以下の幅広い入力範囲に対応しています。TR10シリーズは、動作温度が-40~+85℃で93 %の高効率を誇る、LM78MXX対応の製品です。特長と利点。低コスト 効率
仕様●入力電圧:8 → 28V dc●出力電圧:5V dc●出力数:1●出力電流:1A●実装タイプ:スルーホール●パッケージ:SIP●最低温度:-40℃●最高温度:+85℃●効率:90%●MTBF平均故障間隔:3.8 (Minimum)Mh●ロードレギュレーション:1.5%●ラインレギュレーション:1%●リップルノイズ:100mV Pk-Pk●最大入力電流:670mA アズワン品番65-7220-98
1個
679 税込747
7日以内出荷

FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●シリーズ:FIHM●動作周波数:0 → 400Hz●長さ:52mm●高さ:30mm●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7027-85
1個
3,398 税込3,738
7日以内出荷

FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:52mm●静電容量:0.3μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7148-82
1個
3,398 税込3,738
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-36
1個
2,798 税込3,078
7日以内出荷

FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7027-03
1個
1,598 税込1,758
7日以内出荷

FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:3A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:52mm●静電容量:0.3μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-44
1個
3,398 税込3,738
7日以内出荷

FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:3A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●シリーズ:FIHA●動作周波数:0 → 400Hz●長さ:52mm●高さ:30mm●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7156-90
1個
3,398 税込3,738
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:3A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF●漏れ電流:5 uA●動作温度 Max:+110℃ アズワン品番65-7146-28
1個
2,698 税込2,968
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:20A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7150-18
1個
4,298 税込4,728
7日以内出荷

FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:20A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-30
1個
2,998 税込3,298
7日以内出荷

FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:1A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:52mm●静電容量:0.3μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7156-88
1個
3,398 税込3,738
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:1A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7143-99
1個
2,298 税込2,528
7日以内出荷

FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:1A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-29
1個
2,598 税込2,858
7日以内出荷

FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:15A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:65.5mm●静電容量:0.3μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7146-22
1個
4,698 税込5,168
7日以内出荷

FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:15A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7150-12
1個
3,398 税込3,738
7日以内出荷

FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:15A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7150-11
1個
2,898 税込3,188
7日以内出荷

FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:10A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:65.5mm●高さ:39.5mm●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7027-84
1個
3,998 税込4,398
7日以内出荷

FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:10A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:65.5mm●静電容量:0.3μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃ アズワン品番65-7147-38
1個
3,398 税込3,738
7日以内出荷