電動ドライバーベッセル3日以内出荷
グリップは振動を吸収するゲルパッド付で持ちやすく、疲れにくくなっています。(エルゴノミックデザイン)カーボンブラシの交換が不要でメンテナンスフリーです。いじり止めスリーブ付で調整の誤操作を防ぎます。本体側に接続コネクターがなく、電源コードが一体式(2.5m)です。高速回転仕様で作業効率が大幅に上がります。小型・軽量タイプです。ブラシレスモーター採用で長寿命かつ低騒音です。モーターはスロットレス構造でコギングがなくスムーズに回転します。両頭ビット(B36タイプ)が使えます。
用途空調、エアコン組立、給湯器、サッシ関連、リサイクル、家電、OA、パソコン組立、照明機器の各種組立分解に。セット内容本体(電源コード付)、コントローラーVCT-45、ACケーブル(1.8m)1本、いじり止めスリーブ1個、止めネジ(M3×3)2個、いじり止めスリーブ1個、止めネジ(M3×3)2個、六角レンチ(H1.5)1本、取扱説明書、3P2P変換アダプター、付属ビット:ベッセル B36[[(+)]]1×70、[[(+)]]2×70H 各1本材質PC+エラストマー質量(kg)0.842018年トラスコ掲載ページ5 0117