定格電圧(V)単相100周波数(Hz)50/60燃料タンク容量(L)4.6定格出力(kVA)2.6(単相100V/26.0A)全高(mm)452全長(mm)571全幅(mm)306乾燥質量(kg)26.5排気量(cm3)130連続使用時間(時間)約3.3(定格負荷2.6kVA)/約8.6(1/4負荷650VA)騒音レベル(dB(A))約91(定格負荷2.6kVA)/約84(1/4負荷650VA)機能【発電機能】インバーター/並列運転/周波数切替、【快適機能】エコスロットル/防音/クイックメンテカバー/専用アプリ、【安心機能】LED表示/ブレーカー機能/オイルアラート、【エンジン】ガソリン燃料/フューエルインジェクショングリーン購入法適合