防滴型デジタル温度計マザーツール4日以内出荷
水まわりでも安心して使用可能なIP65防滴仕様の温度計測定値の最大値/最小値表示機能搭載HI/LOアラーム設定機能搭載(測定値の上限値/下限値設定ができ、設定値を超えた場合アラーム音でお知らせ)
付属品センサ保護キャップ・単4形乾電池(1.5V)×2(お試し電池)・取扱説明書サイズ66(W)×135(H)×22(D)mm 約140g センサ部:Φ3.5×151mm電源(V)単4形乾電池(1.5×2測定範囲(℃)-50~300精度(℃)±0.5(-10~100 ±1.5(-10.1以下、100.1~200 ±2.5(200.1~300分解能(℃)0.1サンプリング約1秒使用環境温度:0~50℃ 湿度:80%RH以下(ただし結露のないこと)電池寿命約1年(アルカリ電池)保存環境温度:-10~50℃ 湿度:70%RH以下(ただし結露のないこと)RoHS指令(10物質対応)対応