用途居室系・浴室・トイレ・洗面所仕様●EA(排気)ダクト接続口:逆流防止シャッターを受注注文可能●システム:24時間換気●仕様機能:給・排気DCブラシレスモーター、紙製全熱交換器(ハイパーEcoエレメント)、本体耐湿仕様、浴室排気風路切替電動ダンパー搭載、ドレンパン付、RAダクト接続口は選択可能、浴室からのRA接続可能、対称間取り住宅にも対応、SAは6分岐給気フランジP-06PG(Φ50)取付可能、速結端子接続、フィルターお手入れサイン機能搭載、SA(給気)に分岐消音ボックスP-13Sb接続可能(給気方向の分岐・90°変更可能)●制御アダプター接続コード:有効長約7m●外気清浄フィルター:内蔵(粒径10μm以上の質量法捕集効率約82%)、外気清浄フィルターは本体下面から脱着可能●急速運転:160、180、200m3/hから設定可能(排気のみ)●接続パイプ(mm):Φ100、Φ100・Φ125・Φ150、Φ100・Φ125・Φ150(Φ50)●熱交換器・モーター等:下側から脱着可能●運電モード:給気を特強、強、弱ノッチに固定する運転モードも選択可能(給気側と排気側のダクト圧損差が大きい場合に換気設計が容易)付属品天吊金具、ドレンホース、ホースバンド、ドレンキャップ適合省エネ基準3地域(北海道地区は除く)風量(m3/h)24時間運転時:80、90、100、120、140、160、170、180で設定可能(排気のみ)入数1台