適合部品:直付金具(EL-XREM02)、ガード(EL-XGAM01)、軒下金具(EL-XREM03)質量(kg)0.36材質(本体)プラスチック(ホワイト色仕上)消費電力(W)3定格電圧(V)AC100~242(50/60Hz)使用環境温度(℃)-10~35接点入力方式外部:無電圧a接点使用場所屋内(ただし水、水蒸気、熱気、直射日光のあたらないところ、腐食性ガス、振動、結露のおそれのない場所)使用環境湿度(%)85以下(結露しないこと)無線通信方式2.4GHzメッシュ無線通信通信距離(m)機器間15(見通し距離)埋込穴(Φmm)100有線LANIEEE802.3u100BASE-TX(ゲートウェイ間)無線LANIEEE802.11b/g/n(2.4GHz)