高天井用ベースライト【受注生産品】三菱電機90日以内出荷
GTシリーズ雨・風のあたる軒下やほこりが多い倉庫などに優れた低温特性によるこまめな消灯が可能(即時点灯と光束の早い立ち上がり)段調光機能でさらに節電が可能壁スイッチのON/OFF操作4回で明るさを100%⇔75%に簡単に切替えが可能。H形鋼取付の施工性に配慮指定寸法200~250mmのH形鋼であれば、市販の取付金具と組合せて施工が可能。固形物および水の侵入に対する保護性能IP65に適合。
用途工場・倉庫の軒下、トラックヤード仕様口出し線付カバーポリカーボネート透明質量(kg)3.8取付天井直付用タイプ電源一体型種類産業用/軒下(防雨・防湿・耐塵・防噴流形・軒下用)使用温度範囲(℃)-25~40定格電圧(V)100~242本体アルミ定格消費電力(W)171.2保護等級IP65機能固定出力・段調光機能(75%)、光源寿命お知らせ機能色温度(K)5000ランプの種類LED光源色昼白色エネルギー消費効率(Lm/W)187.5光源寿命60000時間(光束維持率85%)クラス3000アーム鋼板(シルバー色塗装)明るさ水銀ランプ700形器具相当グリーン購入法適合演色指数(Ra)73定格光束(Lm)32100耐震性S2傾斜天井取付角度(°)30