仕様●通信ケーブル:ISO11898に準拠したCANバスケーブル質量(kg)0.14タイプ送信タイプ:CANバスネットワーク(RS-485、CSMA/CR)ケーブル長(m)最大:5000(10kbps使用時)・2500(20kbps使用時)・1000(50kbps使用時)・600(100kbps使用時)・500(125kbps使用時)・250(250kbps使用時)・100(500kbps使用時)・50(800kbps使用時)・25(1Mbps使用時)接続方式ツーピース突込み端子台(外部配線)機能(対応機能)CANopenノード・CANノード消費電流(A)(DC5V内部)0.33外形寸法(高さH×幅W×奥行D)(mm)106(ベースユニット取付け部98)×27.8×118.5入出力占有点数32点