付属品乾電池2本(動作確認用)質量(kg)0.16(電池除く)材質(本体)プラスチック(ホワイト色仕上)使用温度範囲(℃)0~35電源単3アルカリ乾電池2本(付属)操作屋内(ただし、水、水蒸気、熱気、直射日光のあたらないところ)通信機能自動/消灯の操作、調光率の明暗、調光率指示の操作、設定された調光率「シーン」のワンタッチ再現モニタ調光率、色温度、省エネ率、電力値、各種設定の情報設定項目通常、シーン1~6、調光率、上下限調光率、不在時調光率、感度設定、初期照度、目標照度、人感センサ保持時間、不在時フェード時間、スケジュール設定機能適合コントローラ機種【別売】MS681、MS681S、MS682、MS682S、MS683S、MS684SA、MS691S、MS691S、MS692S、MS851、MS711S(設定の高さによっては使用できない機種があります)