モトユキ(1件のレビュー)欠品中
1熱中警戒アラート機能。独自のアルゴリズムにより算出した体温指数の変化に合わせ、2段階の「アラート音+バイブ+画面表示」で危険を通知。2熱中警戒レベル表示(5段階)。外気温×湿度から算出したHI(Heat Index)に応じて5段階の「表情アイコン+色」で直観表示。現場でひと目で状態を把握。3多言語表示に対応。日本語・英語・中国語・ベトナム語・タイ語対応。多国籍スタッフが増える建設・製造現場でもスムーズに活用可能。4多機能ヘルスウォッチ機能。日常の体温管理にも役立つ機能を搭載。心拍数モニター(参考値)/血圧表示(参考値)/睡眠モニター/歩数計など多数。5万が一に備えるSOS通話機能。スマホ連携時、登録した最大5名に即時発信が可能。6スマホ連携機能。記録データを専用アプリで確認可能。体温指数や状態推移グラフもアプリで閲覧可能。7高精度な時計機能。スマホ連携時に自動で時刻補正。常に正確な時刻を表示。8現場仕様の安心設計。IP65の生活防水に対応。画面には強化フィルムを標準装備。
用途熱中症対策として、現場管理。仕様【アプリ対応バージョン】ios13.0以上/Android8.0以上付属品バンド・充電ケーブル・取扱説明書材質ABS、PC、シリコン色ブラック・チタンカラー種類ヘルスウォッチ電流(A)1本体寸法(mm)45×37×11.3本体質量(g)38.5入力電圧(V)DC5.0機能熱中警戒アラート、時計表示、電卓、天気予報(APP接続時)、内部温度、心拍数(参考値)、歩数計、タイマー、アラーム、ストップウォッチ、睡眠モニター保証期間購入より5か月充電時間(時間)約2動作時間7日間内蔵電池リチウムイオン260mAh防水IP65(生活防水)