用途一般的なネジのゆるみ止めに。使用方法1.本品を塗布する箇所の汚れをふき取って下さい。2.本品を必要量、清潔で乾燥した表面に塗ってください。3.通常の方法でネジを締めて、本品が硬化するまでそのままにして下さい。質量(g)80タイプ中強度タイプ使用温度範囲(℃)-60~150液色青粘度(mPa・s[cP])1400破壊トルク/脱出トルク(Nm)12/5破壊トルク(Nm)材質:炭素鋼時⇒破壊トルク/平均トルク:11.6/5.5Nm 材質:ステン時⇒破壊トルク/平均トルク:5.9/2.5Nm 表面処理:カラー亜鉛時⇒破壊トルク/平均トルク:5.6/1.8Nm 表面処理:白亜鉛時⇒破壊トルク/平均トルク:5.6/2.8Nm 表面処理:表面黒処理時⇒破壊トルク/平均トルク:12/4.4Nm 表面処理:リン化処理時⇒破壊トルク/平均トルク:18.2/6.6Nm推奨ねじ径M6~M20危険等級Ⅲ固着時間(分)20危険物の類別第四類危険物の品名第三石油類危険物の数量50mL関連資料よくある商品Q&A(0.2MB)化学物質等安全データシート(SDS)(0.4MB)危険物の性状非水溶性主なワーク3次元形状