用途ネジピッチ、ボルト径測定にセット内容(パイプ&スパークプラグゲージ)測定ピッチサイズ:1.00mm、1.50mm、14tpi、18tpi、20tpi、27tpi測定パイプサイズ:10mm、12mm、14mm、18mm、1/16、1/8、1/4、3/8、1/2(ミリゲージ)測定ピッチサイズ(mm):0.45、0.50、0.70、0.80、1.00、1.25、1.50、1.75、2.00、2.50測定ボルト径サイズ(mm):2.5、3、4、5、6、7、8、10、12、14、16、18、20、22(スモールインチゲージ)測定ピッチサイズ(tpi):16、18、20、24、28、32、36、40、44測定ボルト径サイズ:No5、No6、No8、No10、No12、1/4、5/16、3/8(ラージインチゲージ)測定ピッチサイズ(tpi):10、11、12、13、14、16、18、20、24、28測定ボルト径サイズ:1/4、5/16、3/8、7/16、1/2、9/16、5/8、3/4材質アルミニウム寸法(mm)(パイプ&スパークプラグゲージ)76Xt1、(ミリゲージ)95Xt1、(スモールインチゲージ)95Xt1、(ラージインチゲージ)95Xt1質量(g)(パイプ&スパークプラグゲージ)7.4、(ミリゲージ)11.2、(スモールインチゲージ)14.4、(ラージインチゲージ)12.6関連資料よくある商品Q&A(0.2MB)