室内の温湿度、過去最高/最低温湿度、部屋の状況(DRY/COMFORT/WETの快適レベル表示)がすぐ確認できます。
日付/時計/アラーム機能付で便利です。
マグネット式・置き式・壁掛けの3WAYタイプです。
用途室内の温度、湿度の測定。主材質ABS電源単4乾電池2本(別売り)寸法(奥行D×幅W×高さH)(mm)26.3×90×90測定範囲温度:-10.0~50.0℃、湿度:20~99%測定単位温度:0.1℃、湿度:1%表示周期10秒毎測定精度(℃)±1.0機能温湿度、最高最低温湿度、時計(AM/PM表示・24時間表示)快適機能DRY(湿度40%以下)/COMFORT(温度:20.0~25.0℃℃、湿度:40~69%)/WET(湿度70%以上)の三段階;測定対象温度・湿度取扱説明書(4.2MB)仕様バックライト付き、タッチスクリーン湿度測定範囲(%)温度精度:0.0~40.0℃/±1.0℃;それ以外±2.0℃湿度精度:35~75%/±5%;それ以外±10%