任意波形/ファンクション・ジェネレータTektronix(テクトロニクス)5日以内出荷から71日以内出荷
20MHz・250MS/s・1ch
仕様【エッジ・トランジション時間】18ns~625s、【メモリ:サンプル・レート】2~128K:250MS/s、【ジッタ(実効値)】4ns、【内部周波数リファレンス(エージリング)】±1ppm/年、【外部リファレンス】入力のみ付属品USBケーブル、BNCケーブル(出力チャンネル数に準じる)、CD-ROM(クイック・スタート・ユーザー・マニュアル、プログラマーズ・マニュアル、サービス・マニュアル、LabVIEW/IVIドライバを収録)、電源ケーブル、日本語オーバーレイ、校正証明書(英文)直流抵抗(50)-5~+5Vチャンネル数1分解能(パルス)10psまたは5桁、エッジ・トランジション時間:10psまたは4桁、垂直軸:14ビット、振幅:0.1mVp-p、0.1mVrms、1mV、0.1dBまたは4桁インターフェースUSB1.1/LAN/GPIB【SCPI-1999.0、IEEE488-2規格に対応),Oot.GLにてLAN/GPBIに対応周波数帯域(MHz)(ノイズ)20、(有効アナログ-3dB)34出力範囲±5V開放端子電圧20mVp-p~20Vp-pデューティー比0.001~99.999%(パルス幅に制限が適用)不揮発分メモリ(波形/設定):4/4立ち上り/立ち下がり時間20ns以下波形正弦波:1μHz~20MHz、方形波:1μHz~10MHz、ランプ波:1μHz~200kHz、パルス波、その他:1μHz~200kHz(sin・x/x、指数立上り、Gaussian、Lorenz、Haversine)、DC、ノイズ、任意波形:1mHz~10MHz出力モード【その他】スイープ(リニア、対数)、バースト(トリガ、ゲート)振幅(50Ω)10mVp-p~10Vp-p言語表示日本語を含む8ヶ国語周波数設定分解能1μHzまたは12桁変調方式AM/FM/PM/ASK/FSK/PSK/PWMパルス幅×周波数30.00ns~999.99s×1μHz~10MHz校正証明書付き
任意波形/ファンクション・ジェネレータTektronix(テクトロニクス)5日以内出荷から21日以内出荷
60MHz・300MS/s・2ch
仕様【エッジ・トランジション時間】10ns(固定)、【メモリ:サンプル・レート】2~1M:300MS/s、【ジッタ(実効値)】6ns(代表値)、【内部周波数リファレンス(エージリング)】±1ppm/年、【外部リファレンス】入力/出力付属品適合性と安全性に関する指示書、マニュアルCD(クイック・スタート・ユーザー・マニュアル、プログラム・マニュアル、仕様および性能検査マニュアル)、電源ケーブル、校正証明書(英文)、USBケーブル(1本、TypeA-、TypeB)、BNCケーブル(2本)、ヒューズ、カートリッジ(5×20mm、0.5A、250V、遅延型)、ヒューズ、カートリッジ(5×20mm、1A、250V、遅延型)直流抵抗(50)-5~+5Vチャンネル数2分解能(パルス)10psまたは5桁、垂直軸:14ビット、振幅:1mVp-p、1mVrms、または4桁その他の機能周波数カウンタ機能(6桁、0.1Hz~200MHz)インターフェースホストおよびデバイス、USB TMC コンプライアンス周波数帯域(MHz)(ノイズ)50、(有効アナログ-3dB)60出力範囲±5V開放端子電圧2mVp-p~20Vp-p(25MHz以下)、2mVp-p~10Vp-p(25MHz超)デューティー比1MHz未満、0.1~99.9%(パルス幅に制限あり)、1MHz以上、50%(固定)不揮発分メモリ(波形/設定):256波形か64MByte/31立ち上り/立ち下がり時間8ns以下波形正弦波:1μHz~60MHz、方形波:1μHz~30MHz、ランプ波:1μHz~2MHz、パルス波、DC、ノイズ、任意波形:1μHz~30MHz出力モード【その他】スイープ(リニア、対数)、バースト(トリガ、ゲート)、AFG1022hch1のみ振幅【50Ω】1mVp-p~10Vp-p(25MHz以下)、1mVp-p~5Vp-p(25MHz超)言語表示英語、簡易中国語周波数設定分解能1μHzまたは12桁変調方式AM/FM/PM/ASK/FSK/PSK/PWMパルス幅×周波数17.00ns~999s×1μHz~30MHz校正証明書付き
任意波形/ファンクション・ジェネレータTektronix(テクトロニクス)(1件のレビュー)3日以内出荷から21日以内出荷
25MHz・125MS/s・2ch
仕様【エッジ・トランジション時間】12ns(固定)、【メモリ:サンプル・レート】2~8192:125MS/s、【ジッタ(実効値)】6ns(代表値)、【内部周波数リファレンス(エージリング)】±1ppm/年、【外部リファレンス】入力/出力付属品適合性と安全性に関する指示書、マニュアルCD(クイック・スタート・ユーザー・マニュアル、プログラム・マニュアル、仕様および性能検査マニュアル)、電源ケーブル、校正証明書(英文)、USBケーブル(1本、TypeA-、TypeB)、BNCケーブル(2本)、ヒューズ、カートリッジ(5×20mm、0.5A、250V、遅延型)、ヒューズ、カートリッジ(5×20mm、1A、250V、遅延型)直流抵抗(50)-5~+5Vチャンネル数2分解能(パルス)10psまたは5桁、垂直軸:14ビット、振幅:1mVp-p、1mVrms、または4桁その他の機能周波数カウンタ機能(6桁、0.1Hz~200MHz)インターフェースホストおよびデバイス、USB TMC コンプライアンス周波数帯域(MHz)(ノイズ)25、(有効アナログ-3dB)30出力範囲±5V開放端子電圧2mVp-p~20Vp-pデューティー比1MHz未満、0.1~99.9%(パルス幅に制限あり)、1MHz以上、50%(固定)不揮発分メモリ(波形/設定):256波形か64MByte/31立ち上り/立ち下がり時間10ns以下波形正弦波:1μHz~25MHz、方形波:1μHz~12.5MHz、ランプ波:1μHz~1MHz、パルス波、DC、ノイズ、任意波形:1μHz~10MHz出力モード【その他】スイープ(リニア、対数)、バースト(トリガ、ゲート)、AFG1022hch1のみ振幅(50Ω)1mVp-p~10Vp-p言語表示英語、簡易中国語周波数設定分解能1μHzまたは12桁変調方式AM/FM/PM/FSKパルス幅×周波数40.00ns~999s×1μHz~12.5MHz校正証明書付き