32インチgoogloチューナーレスTVWIS3日以内出荷
映像の明暗差をよりダイナミックに表現できるHDR対応、色彩豊かでリアルな映像をお楽しみいただけるチューナーレステレビです。Googleアシスタントを搭載したリモコンは、話しかけるだけの簡単検索。NETFLIXやYouTube、AmazonVideoといった多数のネット動画サービスに対応し、いつでも大画面・高画質のネット動画をお楽しみいただけます。HDMI,ARC,USBなど豊富な端子を搭載し、更にBluetooth5.0対応、様々な機器と接続が可能です。
仕様●VOD:NETFLIX、YouTube等(※配信の視聴には契約が必要なものもございます)●コントラスト比/最大輝度(cd):5000:1/200●モニター:32V型VA、平面型、アスペクト比16:9、最大表示解像度:1366×768px、バックライトDLED、視野角度:178°×178°●壁掛け(mm):VESA200×100セット内容取扱説明書、保証書、リモコン、リモコン用テスト電池寸法(mm)幅732x高さ475x奥行196質量(kg)3.6電源(V)AC100-240 50/60Hz 50/60Hz消費電力(W)40(待機時0.2)応答速度6.5(ms)端子HDMI×2、USB×2、ビデオ入力×1、光デジタル音声出力×1、LAN×1、ヘッドホン端子×1OSAndroid11、Googleアシスタント無線通信方式Wi-Fi、Bluetooth5.0