ATEN3日以内出荷
ハードウェア。高密度なポートレイアウト-RJ-45コネクターで配線する設計により1Uの筐体に最大8ポートの搭載が可能。ラップトップUSBコンソール(LUC)-専用USBポートにノートパソコンを直接接続することでコンソールからの操作が簡単に。最大2バスセッション-ローカル1名、リモート1名のユーザーが別々のポートに同時アクセス可能。10/100/1000Mbpsネットワークインターフェースを2ポート搭載-ネットワークの二重化や、異なる2つのIPアドレスの割り当てが可能。ブレードサーバー対応。接続できる機器のインターフェースはPS/2、USB、シリアル(RS-232)に対応。ラップトップUSBコンソールポートを使用して、ノートパソコンを追加ローカルコンソールとして使用可能。ローカルコンソールには、PS/2またはUSBのキーボードマウスの接続が可能。マルチプラットフォーム(Windows、Mac、Oracle社SPARC(Sun)、LinuxおよびVT100ベースシリアルデバイス)対応オーディオ対応。バーチャルメディア対応-リモートPC側のメディア等を製品配下のサーバーにマウント。デュアル電源供給対応。解像度-ローカルリモートセッションとも1920×1200@60Hz※1。。管理。最大64名のユーザーアカウントに対応。32名までのユーザーが同時に操作を共有可能。セッション終了機能-アドミニストレーターはユーザーセッションを手動で終了することが可能。イベントログ、Windowsベースのログサーバー対応。重大なシステムイベントの発生時にはSMTPメールで通知。SNMPトラップ、Syslog対応。ファームウェアアップグレード対応。アウトオブバンドアクセス-モデムのダイヤルイン/ダイヤルアウト/ダイヤルバック接続に対応。モジュールID保存機能-モジュールのポート変更後もデバイス情報を自動認識。製品側では再設定不要。ポート共有モードにより複数ユーザーからのサーバーへの同時アクセスが可能。ALTUSEN統合管理システムCC2000対応。互換性のあるKVMoverIPコンソールステーション(KA8270/KA8280/KA8278/KA8288)。Webブラウザによるアクセス方法(ブラウザ、http、https)の管理が可能。IPv6対応。。使いやすいインターフェース。日本語対応インターフェース-ローカルコンソール、ブラウザメニュー等のGUIは多言語に対応しているため、ユーザーの訓練時間を短縮し、生産性の向上が可能。マルチプラットフォームクライアント対応(Windows、MacOSX、Linux、Oracle社SPARC(Sun))。各種Webブラウザに対応(IE、Chrome、Firefox、Safari、Opera)。WebブラウザベースのUIを使ったリモートアクセス-事前にJavaソフトウェアパッケージをインストールしなくても、Webブラウザだけで操作可能。マジックパネル機能-機能設定用アイコンを搭載したコントロールパネルを表示/非表示可能。バーチャルリモートデスクトップ画面はフルスクリーン表示、またはリサイズ可能なウィンドウ表示が選択可能。パネルアレイモード-画面を格子状に分割し、製品配下のサーバーのビデオ出力を一画面に同時表示。キーボードマウスブロードキャスト機能-キーボードマウスの入力は製品配下にある全サーバーで複製が可能。ローカルコンソールとのビデオ同期-ローカルコンソール用のモニターのEDID情報をコンピューターモジュール内に保存することで表示解像度を最適化。。高度なセキュリティ。外部認証対応-RADIUS、LDAP、LDAPS、MSActiveDirectory。ブラウザからのユーザーログインは、TLS1.2暗号化通信およびRSA2048ビット証明書でセキュリティを確保。キーボード/マウス、ビデオ、バーチャルメディアの各信号を個別に暗号化可能(56ビットDES、168ビット3DES、256ビットAES、128ビットRC4、またはランダムより選択)。IPアドレス、MACアドレスによるフィルタリング機能。サーバーのアクセスと操作に関するユーザー/グループの権限は設定変更可能。CSR自動生成機能およびサードパーティーの認証機関による認証に対応。。バーチャルメディア。バーチャルメディアを使用して、ファイルアプリケーション、OSのパッチ、ソフトウェアのインストールや診断テストが可能。バーチャルメディアはUSB対応サーバーにおいてOSおよびBIOSレベルで動作可能。対応バーチャルメディア-DVD/CDドライブ、USBマスストレージデバイス、PCハードドライブおよびISOイメージ。。バーチャルリモートデスクトップ。帯域制御機能-ビデオ画質は帯域幅の変化に応じて調整可能。モノクロ色深度設定、データ圧縮率の閾値/ノイズ設定は環境に合わせて変更が可能。フルスクリーンビデオ表示、リサイズ可能ビデオ表示ともに対応。リモートユーザーのコミュニケーションに活用できるメッセージボード搭載。マウスダイナシンク機能-ローカル/リモートのマウスは自動的に同期。キーボードパススルー対応。終了マクロ対応。多言語オンスクリーンキーボード対応。BIOSレベルのアクセスに対応。※コンピューターモジュールと本体との間には、メーカーカテゴリ5e/6ケーブルのご使用を推奨致します。※11920×1200@60HzはKA7166、KA7168、KA7169、KA7175、KA7176、KA7177、KA7170およびKA7178使用時のみ対応。※2カスケード対応KVMスイッチ-CS1308/CS1316、KH1508A/KH1516A(カスケード接続されたKVMスイッチの機能によって、本製品の機能が一部対応できないことがあります。)
用途リモート1ユーザー/ローカル1ユーザー対応のIP-KVMスイッチです。仕様【ポート選択】プッシュボタン・ホットキー・GUI、【エミュレーション】キーボード/マウス PS/2・USB、【スキャンインターバル】1~255秒(ユーザー設定)電源(V)AC100~240(50/60Hz)1.0A(日本仕様はPSE対応3P/100V電源コードを同梱)スイッチポート選択プッシュボタン×2・リセットピンホール型スイッチ×1・電源ロッカースイッチ×2材質(ケース)メタルインターフェース【コンピューター側/コンソール側】キーボード/マウス:PS/2、USB(Win、Mac、Oracle社SPARC(Sun))、シリアル/キーボード/マウス:PS/2、USB解像度ローカル1920×1200@60Hz※・リモート1920×1200@60Hz※動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことRoHS指令(10物質対応)対応互換品番ラックマウントKVMスイッチ(CAT5タイプ)KH1508A、KH1516A・IPKVMスイッチKA8270、KA8278、KA8280、KA8288・KVM管理ソフトウェアCCKM、CCVSR・アクセサリ2K-0007・KVMモジュールKA7188、KA7189、KA7120、KA7130、KA7140、KA7166、KA7168、KA7169、KA7170、KA7171、KA7175、KA7176、KA7177、KA7178・カスケード対応製品CS1308、CS1316、KH1508A、KH1516A(カスケード接続されたKVMスイッチの機能によって、本製品の機能が一部対応できないことがあります。)注意※1,920×1,200@60HzはKA7166、KA7168、KA7169、KA7175、KA7176、KA7177、KA7170およびKA7178でのみサポート