定格使用率(%)40トラスコ品番819-9950セット内容1.トーチ(8m)(Oリング、電極、ディストリビューター、チップ1.1mm、シールドカップ、ガイドリング付)2.アースケーブル(5m)3.ショルダーベルト4.電極(3個)5.チップ0.9mm(3個)6.チップ1.1mm(3個)質量(kg)7定格周波数(Hz)50/60定格入力電圧(V)単相200/100定格出力電流(A)40/30出力電流(A)20~40、20~30外形寸法(幅W×長さL×高さH)(mm)135×470×280定格入力(kVA)5.6/4.5冷却方式強制風冷切断板厚(mm)軟鋼・亜鉛鋼板:10(100V入力時)、15(200V入力時)ステンレス:10(100V入力時)、15(200V入力時)アルミニウム:7(100V入力時)、12(200V入力時)銅・黄銅:3(100V入力時)、5(200V入力時)定格入力電流(A)28/45定格入力(kW)5.5/4.5無負荷電圧(V)220入力電流(A)15~28、30~45RoHS指令(10物質対応)対応