エアコンプレッサSK11(4件のレビュー)翌日出荷
騒音・振動を抑えた新型エアーコンプレッサーです。従来品に比べ10%以上も低騒音で作業環境が改善できます。従来比80%アップのハイブローワンタッチソケット採用で効率よく作業ができます。最高圧力1.0MPaでパワフルな作業もこなせます。オイル式に比べクリーンなエアーを供給できて安心です。ボディーカラーは清潔感のあるパールホワイト塗装でハイクオリティーな作業場になります。
用途ダスター、タッカー、小型ネイラー、ブラシ、空気入れなど断続的な作業。仕様SWー131種類低騒音、低振動定格消費電力(W)700消費電流(A)9.5/7.9定格時間連続空気圧縮方式レシプロ式(往復動ピストン方式)関連資料分解図部品表(0.42MB)電動機(kW)0.75