36件中 1~36件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
1袋(6個)
2,798 税込3,078
7日以内出荷

RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
1個
349 税込384
翌々日出荷

1袋(6個)
9,998 税込10,998
7日以内出荷

1袋(6個)
5,598 税込6,158
7日以内出荷

1袋(6個)
2,698 税込2,968
7日以内出荷

RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
1袋(6個)
1,798 税込1,978
7日以内出荷

RS Pro ステンレススチール製ワイヤロープクランプ、 DIN 741この RS Pro ワイヤロープクランプを使用すると、ワイヤロープ又はケーブルの端に負荷側のアイを安全に形成できます。高品質のステンレススチール製で、直径 mm のワイヤロープ用に設計されています。 このクランプは、腐食や天候に強いだけでなく、ステンレススチール構造によりワイヤの研磨力にも強くなっています。ユニットは、 つのナットで固定された ボルトとサドルで構成されています。この製品は、ドイツ標準化機構のグリップ終端用ワイヤロープグリップの安全要件に準拠しています。 このようなワイヤロープクランプは、堅牢で Durable な性質により、通常、産業用リフトプロセスで使用されています。スチール製とステンレススチール製の両方があり、ロープ直径に合わせてさまざまなサイズを用意しています。特長と利点ステンレス鋼製ワイヤロープクランプ 直径 mm のワイヤロープに使用 腐食や天候に強い 研磨ワイヤの力に耐えることができます 産業用吊り上げ用途に適しています DIN 741 Deutsches Institut u Normung 、又は German Institute of Standardization )の仕様に適合RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様仕様 = DIN 741ワイヤーロープ直径 = 5mm材質 = ステンレス鋼
1個
1,398 税込1,538
翌々日出荷

RS Pro スチール製ワイヤロープクランプ、 DIN1142この RS Pro スチールワイヤロープクランプは、 U 字型のボルトと 2 つのナットで固定されたサドルで構成されています。これは、ワイヤロープの緩んだ端をクランプし、ループして戻してアイを形成し、 2 本のワイヤロープの端を安全に結合するために使用します。 このロープクランプは亜鉛めっきスチール製で、亜鉛めっきコーティング仕上げで処理されています。亜鉛めっき及び亜鉛めっきプロセスは、大気条件や腐食性物質からロープクランプを保護します。亜鉛めっきコーティングは、有機塗料の最大 7 倍の粘着強度を備えています。 RS Pro の高品質製品であるこのロープクランプは、安全性がテストされています。スチールワイヤロープに U ボルトワイヤロープグリップを取り付ける際の最小限の安全要件については、欧州規格の EN13411-5 : 203 を満たしています。フェンス用途向けに設計されており、吊り荷には適していません。特長と利点.直径 3 mm . スチール製 .亜鉛めっきワイヤ .亜鉛めっき仕上げ . DIN 1142 の安全仕様に適合しています .最低限の安全要件については、 EU 規格 EN13411-5:203 に適合しています U 字ボルトワイヤロープグリップ用 .ロープの位置を交互にしないでください . 2 種類の長さのロープの接合には使用しないでください 2 つの目を使用しない限りRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様仕様 = DIN 1142ワイヤーロープ直径 = 3mm材質 = スチール
1袋(6個)
1,498 税込1,648
7日以内出荷

取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、ステンレススチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。亜鉛めっきスチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。O クリップ 200 個セットも用意( ; 292-524 292-524 ). ★特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ★用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ★O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、クリップを閉じるペンチが必要です。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ★RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
仕様内径 = 5 → 7mmクリップタイプ = Oクリップ材質 = スチール最小内径 = 5mm最大内径 = 7mmバンド幅 = 6mm RoHS指令(10物質対応)対応
1袋(25個)
2,398 税込2,638
5日以内出荷

取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、ステンレススチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。亜鉛めっきスチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。O クリップ 200 個セットも用意( ; 292-524 292-524 ). ★特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ★用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ★O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、クリップを閉じるペンチが必要です。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ★RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
仕様内径 = 9 → 11mmクリップタイプ = Oクリップ材質 = スチール最小内径 = 9mm最大内径 = 11mmバンド幅 = 7mm RoHS指令(10物質対応)対応
1袋(25個)
2,998 税込3,298
5日以内出荷

取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、ステンレススチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。亜鉛めっきスチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。O クリップ 200 個セットも用意( ; 292-524 292-524 ). ★特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ★用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ★O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、クリップを閉じるペンチが必要です。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ★RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
仕様内径 = 7 → 9mmクリップタイプ = Oクリップ材質 = スチール最小内径 = 7mm最大内径 = 9mmバンド幅 = 7mm RoHS指令(10物質対応)対応
1袋(25個)
2,998 税込3,298
5日以内出荷

内径 = 18 → 21mm。クリップタイプ = Oクリップ。材質 = ステンレス鋼。最小内径 = 18mm。最大内径 = 21mm。バンド幅 = 8mm。強度クラス = A2 304。。規格なし. 取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、亜鉛めっきスチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。ステンレススチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。. ;b>特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ;b>用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ;b>O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、ペンチを閉じる必要があります。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ;b>RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
RoHS指令(10物質対応)対応
1袋(5個)
2,598 税込2,858
7日以内出荷

内径 = 13 → 15mm。クリップタイプ = Oクリップ。材質 = ステンレス鋼。最小内径 = 13mm。最大内径 = 15mm。バンド幅 = 7mm。強度クラス = A2 304。。規格なし. 取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、亜鉛めっきスチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。ステンレススチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。. ;b>特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ;b>用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ;b>O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、ペンチを閉じる必要があります。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ;b>RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
RoHS指令(10物質対応)対応
1袋(5個)
1,798 税込1,978
7日以内出荷

内径 = 9 → 11mm。クリップタイプ = Oクリップ。材質 = ステンレス鋼。最小内径 = 9mm。最大内径 = 11mm。バンド幅 = 6.5mm。強度クラス = A2 304。。規格なし. 取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、亜鉛めっきスチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。ステンレススチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。. ;b>特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ;b>用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ;b>O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、ペンチを閉じる必要があります。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ;b>RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
翌々日出荷

内径 = 11 → 13mm。クリップタイプ = Oクリップ。材質 = ステンレス鋼。最小内径 = 11mm。最大内径 = 13mm。バンド幅 = 6.5mm。強度クラス = A2 304。。規格なし. 取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、亜鉛めっきスチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。ステンレススチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。. ;b>特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ;b>用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ;b>O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、ペンチを閉じる必要があります。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ;b>RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
RoHS指令(10物質対応)対応
1袋(5個)
1,698 税込1,868
7日以内出荷

内径 = 5 → 7mm。クリップタイプ = Oクリップ。材質 = ステンレス鋼。最小内径 = 5mm。最大内径 = 7mm。バンド幅 = 6mm。強度クラス = A2 304。。規格なし. 取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、亜鉛めっきスチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。ステンレススチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。. ;b>特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ;b>用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ;b>O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、ペンチを閉じる必要があります。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ;b>RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
RoHS指令(10物質対応)対応
1袋(5個)
1,298 税込1,428
7日以内出荷

内径 = 17 → 20mm。クリップタイプ = Oクリップ。材質 = ステンレス鋼。最小内径 = 17mm。最大内径 = 20mm。バンド幅 = 7.5mm。強度クラス = A2 304。。規格なし. 取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、亜鉛めっきスチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。ステンレススチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。. ;b>特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ;b>用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ;b>O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、ペンチを閉じる必要があります。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ;b>RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
RoHS指令(10物質対応)対応
1袋(5個)
2,298 税込2,528
7日以内出荷

内径 = 20 → 23mm。クリップタイプ = Oクリップ。材質 = ステンレス鋼。最小内径 = 20mm。最大内径 = 23mm。バンド幅 = 8mm。強度クラス = A2 304。。規格なし. 取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、亜鉛めっきスチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。ステンレススチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。. ;b>特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ;b>用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ;b>O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、ペンチを閉じる必要があります。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ;b>RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
RoHS指令(10物質対応)対応
1袋(5個)
2,998 税込3,298
7日以内出荷

内径 = 7 → 9mm。クリップタイプ = Oクリップ。材質 = ステンレス鋼。最小内径 = 7mm。最大内径 = 9mm。バンド幅 = 6mm。強度クラス = A2 304。。規格なし. 取り付け / 取り外しには、クランププライヤが必要です。 スタンダードジョーとサイドジョーの両方のクランププライヤを使用するか、代わりにケーブルカッターを使用することもできます。取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。 これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。Oクリップには、亜鉛めっきスチール製及び亜鉛めっきスチール製200個入りキットも用意しています。. RS Pro O ホース. 信頼の RS Pro ブランドがお届けするこのダブルイヤー O クリップは、汎用性と Durable を備えています。ステンレススチール構造の O クリップは、ホース、パイプ、さらにはケーブルを固定するのに最適です。これらのスチール製 O クリップは、空圧、低圧油圧、その他の関連業界の要求の厳しい用途に対応し、チューブをコネクタに固定するのに最適です。. ;b>特長及び利点 ;/b>. ねじクリップ機構のない小型ホースに使用することができます。. 確実な締め付けが可能な一体型設計. バンドの縁に丸みを付けることでホースの損傷を防止. セキュリティを強化する改ざん防止機能. ;b>用途 ;/b>. Jubilee クリップとも呼ばれる O クリップは、ホースなどのチューブにクランプするように設計されています。ホースへの接続を固定するために使用できます。メンテナンスや OEM 用途によく使用されるダブルイヤークリップゴムやプラスチック製の空気、液体、ガス、蒸気ホース、及び同軸ケーブルやその他の電気ケーブルに最適鉱業、建設、暖房装置、換気装置、溶接、医療、軍事、航空機などの幅広い産業で使用低圧の油圧用途にも最適. ;b>O クリップの取り付け方法 ;/b>. これらのクリップを取り付けるには、ペンチを閉じる必要があります。標準の開閉ペンチと側面切断ペンチのどちらも使用できます。. 取り付けるには、片方の耳を十分に閉じます。最初の耳は、少し開くことができるように閉じます。これにより、クランプの弾性強度が高まり、摩滅や温度変化による縮み、圧力、及び振動に耐えられます。. 耳へのアクセスに制限がある場合は、サイドジョークランププライヤを使用してください。. ;b>RS Proを選ぶ理由 ;/b>. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格で提供しています。また、 RS の専門家によるテストで、必要な品質の部品をお求めいただけます。固定具、固定具、留め具に関しては、汎用性と信頼性が求められる用途であることがわかっています。そのため、メーカーではあらゆる用途に対応できるよう、さまざまな主要固定具とカプラを取り揃えています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
RoHS指令(10物質対応)対応
1袋(5個)
1,498 税込1,648
7日以内出荷

仕様スナップリングサイズの範囲 = 8 → 25 mm最大スナップリングサイズ = 25 mm最小スナップリングサイズ = 8 mmチップ形状 = 曲がった全体長さ = 125 mm規格 = DIN J11材質 = クロムモリブデン鋼RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。. 特長と利点 赤いPVCビニールで覆ったハンドル エクスターナルタイプにはリターンスプリングを装填 黒色酸化仕上げ
1個
2,740 税込3,014
当日出荷

仕様スナップリングサイズの範囲 = 8 → 25 mm最大スナップリングサイズ = 25 mm最小スナップリングサイズ = 8 mmチップ形状 = ストレート全体長さ = 135 mm規格 = DIN J01材質 = クロムモリブデン鋼RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。. 特長と利点 赤いPVCビニールで覆ったハンドル エクスターナルタイプにはリターンスプリングを装填 黒色酸化仕上げ
1個
3,150 税込3,465
翌々日出荷

プライヤータイプ = サークリッププライヤー。ESD対応 = なし。スナップリングサイズの範囲 = 15 → 49 mm 、 9 → 45 mm。。3セットの交換可能な先端. RS Pro 内部及び外部サークリップ. 信頼できる信頼性の高い RS PRO ブランドの調整可能サークリッププライヤのご紹介です。このプライヤは、さまざまな機器の外部サークリップ及び内部サークリップの取り付けと取り外しに使用できる交換可能ヘッド付きのユニークなタイプのプライヤです。この長寿命の RS Pro サークリッププライヤは、頑丈なスチール構造で長期にわたる Durable 工具寿命を実現しています。この工具は、手の形状に合わせたソフトグリップハンドルも備えているので、長時間でも快適に使用できます。 このサークリッププライヤは、ねじアクション制御による優れた精度を備えています。交換可能なヘッドと併用するように設計されており、さらに汎用性を高めるために、先端の曲がった状態とまっすぐな状態の両方に対応します。 特長と利点 クロムモリブデン鋼製 内部先端容量: 15 ~ 49mm 外部先端容量: 9 ~ 45mm ソフトな握り心地のハンドルを採用しているため、快適に操作できます。 3 セットの交換可能な先端 用途 サークリップフラは、可動部品又は回転部品を含む器具や器具からサークリップを取り付け及び取り外しするために使用される独自のタイプのプライヤです。サークリッププライヤにはストレート及びベント先端の各種サイズがあり、必要な用途に応じて、内部サークリップと外部サークリップのどちらにも適合します。一般的に、次のような用途でサークリップを取り付け又は取り外しするために使用します。 車両 自転車 ブレンダー 洗濯機 内部と外部の違いは何ですか. 外部サークリップとの併用向けのサークリッププライヤはスプリングを備えているので、ハンドルを閉じると先端が開きます。内部プライヤーはスプリングを備えていないので、反対の動作をするため、ハンドルを閉じるときに先端を閉じることができます。 RS PRO の利点 RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。高品質の部品をお得な価格でご提供しています。また、 RS の専門家が、お客様が必要とする品質を保証するためのテストをすべて実施しています。 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. 特長 / 利点 クロムモリブデンスチール製 内部先端容量: 15-49 mm 外部先端容量: 9-45 mm 手の形にフィットし、扱いやすい快適なソフトグリップハンドル
1個
18,980 税込20,878
7日以内出荷

プライヤータイプ = サークリッププライヤー。全体長さ = 135 mm。チップ形状 = ライトアングル。スナップリングサイズの範囲 = 10 → 25 mm。。RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。
1個
3,198 税込3,518
7日以内出荷

プライヤータイプ = サークリッププライヤー。全体長さ = 165 mm。材質 = クロムモリブデン鋼。スナップリングサイズの範囲 = 19 → 60 mm。。RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。
1個
3,798 税込4,178
7日以内出荷

プライヤータイプ = サークリッププライヤー。全体長さ = 125 mm。チップ形状 = 曲がった。スナップリングサイズの範囲 = 10 → 25 mm。。RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。
1個
3,500 税込3,850
7日以内出荷

プライヤータイプ = サークリッププライヤー。全体長さ = 135 mm。チップ形状 = ライトアングル。スナップリングサイズの範囲 = 3 → 10 mm。。RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。
1個
2,998 税込3,298
翌々日出荷

プライヤータイプ = サークリッププライヤー。全体長さ = 125 mm。材質 = クロムモリブデン鋼。スナップリングサイズの範囲 = 3 → 10 mm。。RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。
1個
1,398 税込1,538
翌々日出荷

RS Pro 内部サークリッププライヤ、ベント先端 信頼できる RS PRO ブランドの曲げ先端付き内部サークリッププライヤをご紹介します。この独自のタイプのプライヤは、さまざまな機器の内部サークリップの取り付け及び取り外しに使用します。この長寿命の RS Pro サークリッププライヤは、リン酸塩仕上げを施した Durable クロムバナジウムスチール製で、耐腐食性と長寿命を備えています。RS Pro サークリッププライヤのハンドルには、グリップと制御性を高める PVC コーティングスリーブが採用されています。先端が曲がっているため、扱いにくいスペースや角度のサークリップを掴む際に補助的になり、ユーザーの視認性が向上します。 特長と利点 ?内部サークリップの取り付けと取り外しに最適 ?先端が曲がっているため、扱いにくいスペースでの可視性とグリップ性が向上しています ?リン酸塩仕上げで、優れた防食性を実現 ?強化されたグリップとコントロールを証明する PVC スリーブ ?クロムバナジウムスチール構造で耐久性と長寿命を実現 用途 サークリッププライヤは、可動部品や回転部品を含む器具や機器からサークリップを取り付けたり取り外したりするために使用する独自のタイプのプライヤです。サークリッププライヤにはストレート及びベント先端の各種サイズがあり、必要な用途に応じて、内部サークリップと外部サークリップのどちらにも適合します。一般的に、次のような用途でサークリップを取り付け又は取り外しするために使用します。 車両 ?自転車 ?ブレンダー 洗濯機 これらのプライヤは、内部サークリップ又は外部サークリップ用ですか? この特殊プライヤは、内部サークリップと併用するように設計されていますが、ベント先端の外部サークリッププライヤ(は、 1829978 にあります は、 1829978 にあります このプライヤは、どのサイズのサークリップに適していますか? このサークリッププライヤは、 19 60 mm のサークリップと併用できます。 ノーズのサイズは? ストレートノーズは、深さ 2.5 mm のサークリップに適しています。 内部と外部の違いは何ですか? 外部サークリップとの併用向けのサークリッププライヤはスプリングを備えているので、ハンドルを閉じると先端が開きます。内部プライヤーはスプリングを備えていないので、反対の動作をするため、ハンドルを閉じるときに先端を閉じることができます。
仕様プライヤータイプ = サークリッププライヤー全体長さ = 180 mmチップ形状 = 曲がったスナップリングサイズの範囲 = 19 → 60 mm
1個
6,698 税込7,368
7日以内出荷

RS Pro 内部サークリッププライヤ、ストレート先端 信頼できる RS PRO ブランドのストレート先端付き内部サークリッププライヤをご紹介します。 RS PRO は、さまざまな機器の内部サークリップの取り付けや取り外しに使用する独自のタイプのプライヤです。この長寿命の RS Pro サークリッププライヤは、リン酸塩仕上げを施した Durable クロムバナジウムスチール製で、耐腐食性と長寿命を備えています。RS Pro サークリッププライヤのハンドルには、グリップと制御性を高める PVC コーティングスリーブが採用されています。 特長と利点 ?内部サークリップの取り付けと取り外しに最適 ?直線的な先端 ?リン酸塩仕上げで、優れた防食性を実現 ?強化されたグリップとコントロールを証明する PVC スリーブ ?クロムバナジウムスチール構造で耐久性と長寿命を実現 用途 サークリッププライヤは、可動部品や回転部品を含む器具や機器からサークリップを取り付けたり取り外したりするために使用する独自のタイプのプライヤです。サークリッププライヤにはストレート及びベント先端の各種サイズがあり、必要な用途に応じて、内部サークリップと外部サークリップのどちらにも適合します。一般的に、次のような用途でサークリップを取り付け又は取り外しするために使用します。 車両 ?自転車 ?ブレンダー 洗濯機 これらのプライヤは、内部サークリップ又は外部サークリップ用ですか? この専用プライヤは、内部サークリップと併用するように設計されていますが、ストレート先端外部サークリッププライヤ(については、 1829977 を参照してください については、 1829977 を参照してください このプライヤは、どのサイズのサークリップに適していますか? このサークリッププライヤは、 19 60 mm のサークリップと併用できます。 ノーズのサイズは? ストレートノーズは、深さ 2.6 mm のサークリップに適しています。 内部と外部の違いは何ですか? 外部サークリップとの併用向けのサークリッププライヤはスプリングを備えているので、ハンドルを閉じると先端が開きます。内部プライヤーはスプリングを備えていないので、反対の動作をするため、ハンドルを閉じるときに先端を閉じることができます。
仕様プライヤータイプ = サークリッププライヤー全体長さ = 180 mmチップ形状 = ライトアングルスナップリングサイズの範囲 = 19 → 60 mm
1個
6,398 税込7,038
7日以内出荷

プライヤータイプ = サークリッププライヤー。全体長さ = 125 mm。チップ形状 = 曲がった。スナップリングサイズの範囲 = 3 → 10 mm。。RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。
1個
3,698 税込4,068
7日以内出荷

プライヤータイプ = サークリッププライヤー。全体長さ = 135 mm。材質 = クロムモリブデン鋼。スナップリングサイズの範囲 = 3 → 10 mm。。RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。
1個
3,298 税込3,628
翌々日出荷

RS Pro 外部サークリッププライヤ、ベント先端 信頼できる RS PRO ブランドのベント先端付き外部サークリッププライヤのご紹介です。さまざまな機器の外部サークリップの取り付け及び取り外しに使用する独自のタイプのプライヤです。この長寿命の RS Pro サークリッププライヤは、リン酸塩仕上げを施した Durable クロムバナジウムスチール製で、耐腐食性と長寿命を備えています。RS Pro サークリッププライヤのハンドルには、グリップと制御性を高める PVC コーティングスリーブが採用されています。先端が曲がっているため、扱いにくいスペースや角度のサークリップを掴む際に補助的になり、ユーザーの視認性が向上します。 特長と利点 ?外部サークリップの取り付けと取り外しに最適 ?先端が曲がっているため、扱いにくいスペースでの可視性とグリップ性が向上しています ?リン酸塩仕上げで、優れた防食性を実現 ?強化されたグリップとコントロールを証明する PVC スリーブ ?クロムバナジウムスチール構造で耐久性と長寿命を実現 ?外部に取り付けられたサークリップのグリップを補助するスプリング機構 用途 サークリッププライヤは、可動部品や回転部品を含む器具や機器からサークリップを取り付けたり取り外したりするために使用する独自のタイプのプライヤです。サークリッププライヤにはストレート及びベント先端の各種サイズがあり、必要な用途に応じて、内部サークリップと外部サークリップのどちらにも適合します。一般的に、次のような用途でサークリップを取り付け又は取り外しするために使用します。 車両 ?自転車 ?ブレンダー 洗濯機 これらのプライヤは、内部サークリップ又は外部サークリップ用ですか? この専用プライヤは外部サークリップと併用するように設計されていますが、内側のサークリッププライヤ(( 1829980 )は曲げて使用します ( 1829980 )は曲げて使用します このプライヤは、どのサイズのサークリップに適していますか? このサークリッププライヤは、 19 60 mm のサークリップと併用できます。 ノーズのサイズは? ストレートノーズは、深さ 2.5 mm のサークリップに適しています。 内部と外部の違いは何ですか? 外部サークリップとの併用向けのサークリッププライヤはスプリングを備えているので、ハンドルを閉じると先端が開きます。内部プライヤーはスプリングを備えていないので、反対の動作をするため、ハンドルを閉じるときに先端を閉じることができます。
仕様プライヤータイプ = サークリッププライヤー全体長さ = 180 mmチップ形状 = 曲がったスナップリングサイズの範囲 = 19 → 60 mm
1個
6,898 税込7,588
7日以内出荷

RS Pro 外部サークリッププライヤ、ストレート先端 信頼できる RS PRO ブランドのストレート先端付き外部サークリッププライヤをご紹介します。 RS PRO は、さまざまな機器で外部サークリップを取り付けたり取り外したりするために使用する独自のタイプのプライヤです。この長寿命の RS Pro サークリッププライヤは、リン酸塩仕上げを施した Durable クロムバナジウムスチール製で、耐腐食性と長寿命を備えています。RS Pro サークリッププライヤのハンドルには、グリップと制御性を高める PVC コーティングスリーブが採用されています。 特長と利点 ?外部サークリップの取り付けと取り外しに最適 ?直線的な先端 ?リン酸塩仕上げで、優れた防食性を実現 ?強化されたグリップとコントロールを証明する PVC スリーブ ?クロムバナジウムスチール構造で耐久性と長寿命を実現 ?外部に取り付けられたサークリップのグリップを補助するスプリング機構 用途 サークリッププライヤは、可動部品や回転部品を含む器具や機器からサークリップを取り付けたり取り外したりするために使用する独自のタイプのプライヤです。サークリッププライヤにはストレート及びベント先端の各種サイズがあり、必要な用途に応じて、内部サークリップと外部サークリップのどちらにも適合します。一般的に、次のような用途でサークリップを取り付け又は取り外しするために使用します。 車両 ?自転車 ?ブレンダー 洗濯機 これらのプライヤは、内部サークリップ又は外部サークリップ用ですか? この特殊プライヤは、外部サークリップと併用するように設計されていますが、ストレート先端の内部サークリッププライヤ(は、 1829979 にあります は、 1829979 にあります このプライヤは、どのサイズのサークリップに適していますか? このサークリッププライヤは、 19 60 mm のサークリップと併用できます。 こて先のサイズ ストレートノーズは、深さ 2.6 mm のサークリップに適しています。 内部と外部の違いは何ですか? 外部サークリップとの併用向けのサークリッププライヤはスプリングを備えているので、ハンドルを閉じると先端が開きます。内部プライヤーはスプリングを備えていないので、反対の動作をするため、ハンドルを閉じるときに先端を閉じることができます。
仕様プライヤータイプ = サークリッププライヤー全体長さ = 180 mmチップ形状 = ライトアングルスナップリングサイズの範囲 = 19 → 60 mm
1個
6,598 税込7,258
7日以内出荷

プライヤータイプ = サークリッププライヤー。全体長さ = 175 mm。チップ形状 = ライトアングル。スナップリングサイズの範囲 = 19 → 60 mm。。RS Pro DIN規格サークリッププライヤ. ドイツ工業規格に準拠した高品質な汎用型のサークリッププライヤです。
1個
3,698 税込4,068
7日以内出荷

プライヤータイプ = サークリッププライヤー。チップ形状 = ライトアングル。スナップリングサイズの範囲 = 6.4 → 25.4 mm
1個
7,998 税込8,798
翌々日出荷

RS Pro 外部サークリッププライヤ 本セット 信頼できる RS PRO ブランドのサークリッププライヤセットをご紹介します。この汎用セットは、さまざまな機器のサークリップの取り付け及び取り外しに最適な内部及び外部サークリッププライヤで構成されています。. ■原文誤り。「 RS PRO 」この長寿命 RS Pro サークリッププライヤは、リン酸塩仕上げの丈夫なクロムバナジウムスチール製で、耐腐食性と長寿命を実現します。RS Pro サークリッププライヤのハンドルには、グリップと制御性を高める PVC コーティングスリーブが採用されています。 Durable RS Pro ロールポーチ入りで、使用しないときにプライヤーを安全に保管し、腐食と損傷を防止できます。 特長と利点 ?内部サークリップまたは外部サークリップの取り付けおよび取り外しに最適 ?さまざまな作業に対応できるストレート先端 ベント先端プライヤセット ?リン酸塩仕上げで、優れた防食性を実現 ?強化されたグリップとコントロールを証明する PVC スリーブ ?クロムバナジウムスチール構造で耐久性と長寿命を実現 ?サークリップのグリップを補助する不可視スプリングメカニズム 用途 サークリッププライヤは、可動部品や回転部品を含む器具や機器からサークリップを取り付けたり取り外したりするために使用する独自のタイプのプライヤです。サークリッププライヤにはストレート及びベント先端の各種サイズがあり、必要な用途に応じて、内部サークリップと外部サークリップのどちらにも適合します。一般的に、次のような用途でサークリップを取り付け又は取り外しするために使用します。 車両 ?自転車 ?ブレンダー 洗濯機 これらのプライヤは、内部サークリップ又は外部サークリップ用ですか? スプリングスチール製の挿入先端:超長寿命 精密加工のコンタクト面:歪みなし、取り付けが簡単 ボルト式ジョイントにより遊びのない動作が可能です 目に見えないスプリングこのセットには、内部及び外部サークリップに適したサークリッププライヤが含まれています。 このプライヤは、どのサイズのサークリップに適していますか? このサークリッププライヤは、 19 60 mm のサークリップと併用できます。 内部と外部の違いは何ですか? 外部サークリップとの併用向けのサークリッププライヤはスプリングを備えているので、ハンドルを閉じると先端が開きます。内部プライヤーはスプリングを備えていないので、反対の動作をするため、ハンドルを閉じるときに先端を閉じることができます。
仕様ペンチの種類 = サークリップペンチ個数 = 4チップ形状 = 湾曲、ストレート材質 = 鉄
1セット
25,980 税込28,578
7日以内出荷