14件中 1~14件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
9,898 税込10,888
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み取り付けタイプ = インライン℃ RoHS指令(10物質対応)対応
1袋(10個)
3,998 税込4,398
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
7,398 税込8,138
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,698 税込7,368
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
5,898 税込6,488
7日以内出荷

Fount パンチセット. 高品質焼き入れ工具鋼( 58 → 62 Rockwell C の焼き入れ済み文字)製の 100 文字の英数字(高さ 3 mm )のセット。長寿命で一貫したクリアなマーキングを実現しています。このセットには、スペーサや梱包用ピースとして使用できる 12 個のブランクと、均一で反復的なワードアライメントを実現するために 1 列で最大 9 文字を使用できる手持ちホルダが含まれています。このポンチとホルダは、扱いやすいピンセットと六角レンチが入ったコンパクトなプラスチック製の箱にきちんと収納されています。
仕様文字高さ = 3.2mm個数 = 113キットの内容 = 分割式ポンチ(x 100)、ブランク(x 12)、ホルダ
1個
159,800 税込175,780
5日以内出荷

RS Pro 型六角レンチ 本セット、ショート ARM 、メトリック RS Pro L 字型六角レンチ ARM セットは、高品質 Durable レンチセットで、さまざまな業務用及び家庭用 DIY 用途で六角ねじやボルトを使用するのに最適です。六角設計により、留め具に挿入したときにレンチが滑ることを防ぎ、同時に緩めたり締めたりするときの精度を確保しています。 六角レンチはシリコンクロムバナジウムスチール製で、優れた耐久性と耐腐食性を備えています。キーの仕上げにはガンメタル仕上げが採用されていて、見た目にもフィットしながら、キーの保護性がさらに向上しています。この 字型ショート六角レンチセットには、 1.5 10 mm サイズのレンチが 本含まれているため、さまざまな DIY 作業に対応する六角レンチを用意しています。 このキーセットには、耐久性に優れたプラスチック製クリップケースが付属し、使用しないときにキーセットを安全に保管できます。このケースにはさまざまなキーサイズも含まれているため、特定のキーを簡単に識別できます。 特長と利点 サイズ 1.5 2 2.5 3 4 5 6 8 10 mm を含む 本セット シリコンクロムバナジウムスチール製で、優れた耐久性と耐腐食性を実現 保護性能を高めながら美しい外観を提供する Gunmetal 仕上げ Durable プラスチックケースにより、使用しないときでも安全に保管できます ショート ARM 設計により、精密な使用が可能 プロの DIY や家庭での幅広い用途に最適 用途 ARM 型六角レンチセットは、あらゆる工具セットに追加できる優れた製品で、さまざまな用途で六角ねじ、ボルト、及び留め具をすばやく効率的に締め付けたり、緩めたりできます。L 字型の短い形状により十分なトルクと精度を確保し、六角先端部は留め具に確実に接続することができ、ねじや材料が滑ったり損傷したりするリスクを排除します。六角レンチセットは、業務用及び家庭用 DIY 用途に最適です。 よくある質問 内容: 台の PC 1.5 2 2.5 3 4 5 6 8 10 mm シリコンクロムバナジウムスチール ガンメタル仕上げ 付属のサイズ このセットには、次のサイズの六角レンチが含まれています。 1.5 2 2.5 3 4 5 6 8 10 mm このセットにはケースが含まれていますか? はい。このセットの六角レンチには Durable プラスチック製収納ケースが付属しています。
仕様製品タイプ = 六角キーセットインチまたはメートル = Metric個数 = 9形状 = L形チップタイプ = Hexagonショート/ロングアーム = ショート材質 = シリコンクロムバナジウム鋼
1個
4,598 税込5,058
7日以内出荷

RS Pro ボールエンド 型六角レンチ 本セット、ロング ARM RS Pro のロング ARM ボールエンド六角レンチ 点セットは、高品質 Durable レンチセットで、さまざまな業務用及び家庭用 DIY 用途で六角ねじやボルトを使用するのに最適です。六角設計により、留め具に挿入したときにレンチが滑ることを防ぎ、同時に緩めたり締めたりするときの精度を確保しています。 六角レンチはシリコンクロムバナジウムスチール製で、優れた耐久性と耐腐食性を備えています。キーの仕上げにはガンメタル仕上げが採用されていて、見た目にもフィットしながら、キーの保護性がさらに向上しています。この長さ 字型六角レンチセットには、 1.5 10 mm のサイズのレンチが 本含まれているため、さまざまな DIY 作業に対応できる六角レンチが用意されています。ボールエンド設計により、六角レンチをさまざまな角度で六角ソケットに挿入でき、長い ARM により深型ソケットと併用できます。 このキーセットには、耐久性に優れたプラスチック製クリップケースが付属し、使用しないときにキーセットを安全に保管できます。このケースにはさまざまなキーサイズも含まれているため、特定のキーを簡単に識別できます。 特長と利点 インペリアルサイズを含む 本セット: 1.5 2 2.5 3 4 5 6 8 10 mm シリコンクロムバナジウムスチール製で、優れた耐久性と耐腐食性を実現 保護性能を高めながら美しい外観を提供する Gunmetal 仕上げ Durable プラスチックケースにより、使用しないときでも安全に保管できます ロング ARM デザインで、深型ソケットと併用可能 ボールエンド設計により、六角レンチをさまざまな角度で挿入可能 プロの DIY や家庭での幅広い用途に最適 用途 ボールエンド六角レンチは、あらゆる工具セットに追加する優れたレンチで、さまざまな用途で六角ねじ、ボルト、及び留め具をすばやく効率的に締め付けたり緩めたりすることができます。ボールエンドにより、さまざまな角度から六角ソケットに挿入できる高い精度で十分なトルクが得られます。さらに、六角先端で留め具に確実に接続することができるため、ねじや材料を滑らすことができます。六角レンチセットは、業務用及び家庭用 DIY 用途に最適です。 よくある質問 内容: 台の PC 1.5 2 2.5 3 4 5 6 8 10 mm シリコンクロムバナジウムスチール ガンメタル仕上げ 付属のサイズ このセットには、次のサイズの六角レンチが含まれています。 1.5 2 2.5 3 4 5 6 8 10 mm このセットにはケースが含まれていますか? はい。このセットの六角レンチには Durable プラスチック製収納ケースが付属しています。
仕様製品タイプ = 六角キーセットインチまたはメートル = Metric個数 = 9形状 = L形チップタイプ = Hexagonショート/ロングアーム = ロング材質 = シリコンクロムバナジウム鋼
1個
7,298 税込8,028
7日以内出荷

仕様個数 = 8形状 = L形セット内容 = 六角: 0.7、0.9、1.27、1.5、2、2.5、3、4 mm材質 = クロームバナジウム鋼仕上げ = 黒色化RS Pro L字型六角レンチミニチュアセット. RS Pro L字型六角レンチは、黒化処理仕上げのクロムバナジウムスチール製です。高品質素材により安全で長い耐用期間を実現しています。セットは、仕切り付きの便利なプラスチック製バッグで販売されます。
1個
1,000 税込1,100
当日出荷

製品タイプ = 六角キーセット。インチまたはメートル = Metric。個数 = 15。六角レンチ寸法 = 1.5 → 10, 2 → 6mm。形状 = L、T。チップタイプ = ボールエンド六角;六角。ショート/ロングアーム = ロング。材質 = 鉄。。RS Pro六角レンチ15点セット. ここでは、精密なプロ用途に対応できるRS Proロングアーム六角レンチ15点セットをご紹介します。Allen キーと呼ばれることもあります。対応する留め具と併用することで、木材、金属、プラスチックのアセンブリで独自のしっかりと接続します。このセットには EVA フォーム工具モジュールが付属し、 RS のローラー工具キャビネット / チェスト製品と組み合わせて使用できます。このモジュールは、工具キャビネットの引き出しに簡単に収納したり、取り出したりできるように設計されています。 キットの内容 T 型ハンドル六角レンチ. 2 、 2.5 、 3 、 4 、 5 、 6 mm (メートル系 ボールエンド六角レンチ.(メートル系) 1.5 、 2 、 2.5 、 3 、 4 、 5 、 6 、 8 、 10 mm 特長と利点 ボールエンド六角レンチ9点セットは研磨仕上げ。プラスチックキャディが付属。搬送が必要な場合や「外出先」の作業の場合に非常に便利 T型ハンドル六角レンチ6点セットは、先端部分のリン酸処理により、高い強度と腐食に対する優れた耐性を実現 人間工学に基づいたソフトグリップハンドルは、快適性、操作性に優れ、さらに疲労を軽減 六角レンチセットは赤のフォームに収納。欠落工具をすぐに特定でき、工具を保護 赤色フォームモジュールは、工具を簡単に取り外せるように設計. その他の工具モジュールも用意されています ; 833-5963 833-5963 は、 RS Pro 空圧式 EVA フォームモジュールです ; 833-5950 833-5950 は、 RS Pro のソケット ; 833-5957 833-5957 は、 RS Pro 29 ピースソケットセット 1/2 インチスクエアドライブです ; 833-5966 833-5966 は、 RS Pro の 2 ピース電気技術者用工具キットです ; 833-5947 833-5947 は、 RS Pro Pozidriv ドライバ 39 点セットです ; 833-5938 833-5938 は、 RS Pro の ; 833-5972 833-5972 は、 RS Pro の 3 ピースプライヤセットです ; 833-5931 833-5931 は RS Pro の 3 ピースプライヤセットです ; 833-5929 833-5929 は、 RS Pro の ; 833-5935 833-5935 は、 RS Pro ソケット 52 点セット 1/4 インチスクエアドライブです ; 833-5969 833-5969 は、 RS Pro リベット工具 ; 833-5944 833-5944 は RS Pro の 6 ピース測定及び切削工具キットです ; 833-5941 833-5941 は、 RS Pro VDE プラスドライバ ; 833-5922 833-5922 は RS Pro スチール製コンビネーションスパナ ; 833-5913 833-5913 は RS Pro の六角レンチ / ドライバ ; 833-5925 833-5925 は RS Pro スチールラチェットスパナ 12 本セットです ; 833-5953 833-5953 は RS Pro Engineer ファイル 11 点セットです ; 833-5919 833-5919 は、 RS Pro 電気技術者用工具. RS PRO の利点 RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。高品質の部品をお得な価格でご提供しています。また、 RS の専門家が、お客様が必要とする品質を保証するためのテストをすべて実施しています。 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
1個
9,998 税込10,998
翌々日出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,698 税込7,368
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃ RoHS指令(10物質対応)対応
1袋(10個)
7,798 税込8,578
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
9,698 税込10,668
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,398 税込7,038
7日以内出荷