仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.
1個
¥5,598
税込¥6,158
5日以内出荷
RS Pro AC 電流トランスデューサ - 自己給電RS Pro では、 AC 電流トランスデューサのシリーズをご紹介します。AC 正弦波波形を電子的に測定するための自己給電式トランスデューサで、一次回路(高出力)と二次回路(電子回路)間がガルバニック絶縁されています。AC 電流トランスデューサは一般的に、自動制御システムの用途に使用されています。リモート監視用の電流測定値に類似しています。電流トランスデューサとは何ですか.電流トランスデューサは、電流を標準の電気信号に変換する装置です。繊細な部品、変換回路、変換部品、電源回路の 4 つの部品で構成されています。電流トランスと電流トランスデューサの違いは何ですか.電流トランスは電力伝送ユニットで、電流トランスデューサは信号伝送ユニットです。特長と利点. AC 正弦波波形の電子計測用トランスデューサ.データロガー:セルフパワー型トランスデューサでは、データロガーバッテリは消費されません.パネルメーター:シンプルな接続で消費電力が表示されます.平均応答.電圧出力.ジャンパで選択可能な範囲. コンパクトサイズ.出力信号: 10@IPN VDC.供給電圧:セルフパワー.周波数帯域幅: 5 ~ 60 Hz. UL94-V0 に適合した絶縁プラスチックケース仕様.動作温度 :-20 ° C ~ +65 ° C.保管温度 :-20 ° C ~ +65 ° C.動作時湿度 < :85% RH 、結露なし、インハウスおよび設置可能な任意の方向.保管湿度(結露しないこと) <: 85% RH.重量: 45 gRS Pro AC 電流トランスデューサ製品のオプション. 5A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0645) : 210-0645. 15 A 、 AC 電流トランスデューサ、 RS 品番( : 210-0640) : 210-0640. 50A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0643) : 210-0643用途.パネルメータ. オートメーションシステム.アナログ電流読み取り - リモート監視.消費電力電流トランスデューサに RS Pro を選択する理由は何ですか.RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様シリーズCVH500VP01、トランスタイプスプリットコア、入力電流50A、全体の高さ51mm、全体的な深さ26.5mm、動作温度 Min-20℃、動作温度 Max+65℃、実装タイプパネル取り付け
RoHS指令(10物質対応)対応
1個
¥13,980
税込¥15,378
7日以内出荷
RS Pro AC 電流RS Pro では、 AC 電流トランスデューサのシリーズをご紹介します。AC 正弦波波形を電子的に測定するトランスデューサで、一次回路(高出力)と二次回路(電子回路)間がガルバニック絶縁されています。AC 電流トランスデューサは一般的に、自動制御システムの用途に使用されています。リモート監視用の電流測定値に類似しています。電流トランスデューサとは何ですか.電流トランスデューサは、電流を標準の電気信号に変換する装置です。繊細な部品、変換回路、変換部品、電源回路の 4 つの部品で構成されています。電流トランスと電流トランスデューサの違いは何ですか.電流トランスは電力伝送ユニットで、電流トランスデューサは信号伝送ユニットです。特長と利点. AC 正弦波測定. パネル取り付け.平均応答.電圧出力. コンパクトサイズ. AC 正弦波波形の電子計測用トランスデューサ.出力信号: 4-20 mA/dc.供給電圧( ± 5% ): 18-35 Vdc.周波数帯域幅: 5 ~ 60 Hz. UL94-V0 に適合した絶縁プラスチックケース仕様.動作温度: -25 → +65 ° C.保管温度: -25 ° C ~ +65 ° C.供給電圧: 24 V dc.動作時湿度 < :85% RH 、結露なし、インハウスおよび設置可能な任意の方向.保管湿度(結露しないこと) <: 85% RH.重量: 45 gRS Pro AC 電流トランスデューサ製品のオプション. 5A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0644) : 210-0644. 15 A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0639) : 210-0639. 50A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0642) : 210-0642用途.パネルメータ. オートメーションシステム.アナログ電流読み取り - リモート監視.消費電力電流トランスデューサに RS Pro を選択する理由は何ですか.RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様シリーズCVH500IP01、トランスタイプスプリットコア、電源電圧24 V、入力電流50A、全体の高さ51mm、全体的な深さ26.5mm、動作温度 Min-25℃、動作温度 Max+65℃、実装タイプパネル取り付け
RoHS指令(10物質対応)対応
1個
¥23,980
税込¥26,378
7日以内出荷
RS Pro AC 電流トランスデューサ - 自己給電RS Pro では、 AC 電流トランスデューサのシリーズをご紹介します。AC 正弦波波形を電子的に測定するための自己給電式トランスデューサで、一次回路(高出力)と二次回路(電子回路)間がガルバニック絶縁されています。AC 電流トランスデューサは一般的に、自動制御システムの用途に使用されています。リモート監視用の電流測定値に類似しています。電流トランスデューサとは何ですか.電流トランスデューサは、電流を標準の電気信号に変換する装置です。繊細な部品、変換回路、変換部品、電源回路の 4 つの部品で構成されています。電流トランスと電流トランスデューサの違いは何ですか.電流トランスは電力伝送ユニットで、電流トランスデューサは信号伝送ユニットです。特長と利点. AC 正弦波波形の電子計測用トランスデューサ.データロガー:セルフパワー型トランスデューサでは、データロガーバッテリは消費されません.パネルメーター:シンプルな接続で消費電力が表示されます.平均応答.電圧出力.ジャンパで選択可能な範囲. コンパクトサイズ.出力信号: 10@IPN VDC.供給電圧:セルフパワー.周波数帯域幅: 5 ~ 60 Hz. UL94-V0 に適合した絶縁プラスチックケース仕様.動作温度 :-20 ° C ~ +65 ° C.保管温度 :-20 ° C ~ +65 ° C.動作時湿度 < :85% RH 、結露なし、インハウスおよび設置可能な任意の方向.保管湿度(結露しないこと) <: 85% RH.重量: 45 gRS Pro AC 電流トランスデューサ製品のオプション. 5A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0645) : 210-0645. 15 A 、 AC 電流トランスデューサ、 RS 品番( : 210-0640) : 210-0640. 50A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0643) : 210-0643用途.パネルメータ. オートメーションシステム.アナログ電流読み取り - リモート監視.消費電力電流トランスデューサに RS Pro を選択する理由は何ですか.RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様シリーズCVH5R0VP01、トランスタイプスプリットコア、入力電流5A、全体の高さ51mm、全体的な深さ26.5mm、動作温度 Min-20℃、動作温度 Max+65℃、実装タイプパネル取り付け
RoHS指令(10物質対応)対応
1個
¥13,980
税込¥15,378
7日以内出荷
仕様インジケータタイプ 電圧バッテリタイプ 単四電源 電池安全カテゴリ CAT III 1000 V寸法 18 (Dia.) 146mm重量 40g直径 18mm長さ 146mm最大検出電圧 1000V ac動作温度 Max +50℃安全カテゴリレベル CAT III単四乾電池2個、取扱説明書。. 埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用した場合、安全隔離トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. RS Pro Volt Stick Pro 非接触電圧インジケータ. Volt Stick Pro は、高品質の RS Pro ブランドのペンスタイルの非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。これは、電気技術者、技術者、または専門家にとって不可欠なツールです。 特許取得済みのフォークチップを使用して設計されており、優れた選択性を実現します。これは、最大感度がフォークの つの突起の間にあるためです。Volt Stick Pro には、従来の低選択性インジケータとして使用するクリップインシャントとともに、より大きなケーブルやヒューズ用のチップアダプタも付属しています。. 特長と利点:. 電圧が検出されると点灯する強力な赤いライトチップ 完全絶縁 高度2000 AC 電圧 230 AC 1000 AC の非接触検出 バッテリ: 1.5 バッテリ 個( AAA )(付属) 動作温度 -10℃ 50℃ 頑丈なダブルモールドケース 安全規格 CAT III 1000V. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
¥3,998
税込¥4,398
5日以内出荷
仕様インジケータタイプ 非接触電圧バッテリタイプ 単四電池電源 電池安全カテゴリ CAT III 1000 / CAT IV 600 V, CAT IV, CAT lll寸法 152 22 18mm重量 40 (with Battery)g高さ 18mm長さ 152mm最大検出電圧 1000V ac動作温度 Max -40℃安全カテゴリ電圧 1000V埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用している場合は、安全絶縁トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. 単四電池2本 取扱説明書. 乾いた布で定期的にVOLT PENを拭き取ってください。研磨剤や溶剤を使用してはいけません。. RS Pro IVP-1 非接触電圧インジケータ. IVP-1 ボルトスティックは、高品質の RS Pro ブランドのペン型非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。 人間工学に基づいて設計されたテスターは便利なバッテリキャップ、ソフトカーブドグリップを備えており、ポケットや工具バッグの収納に便利です。その他の特長としては、可視 LED 、音響ブザー、オートパワーオフなどがあり、バッテリーの持続時間を大幅に短縮します。. 特長と利点:. チップが赤色に点灯し、電圧が検出されると音響器が作動する ケーブルの断線箇所を特定 プラグまたはヒューズホルダ内の溶断したヒューズを検出します 単相電源と 相電源の両方で、通電中のワイヤと中性線を区別する ジャンクションボックス内の電圧搬送ケーブルを識別します 故障のあるインラインスイッチを識別 直列接続で障害のあるランプを特定する IEC 61010-1 CAT IV 600V に準拠. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。. 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
RoHS指令(10物質対応)対応
1個
¥4,898
税込¥5,388
7日以内出荷
RS Pro AC 電流トランスデューサ - 自己給電RS Pro では、 AC 電流トランスデューサのシリーズをご紹介します。AC 正弦波波形を電子的に測定するための自己給電式トランスデューサで、一次回路(高出力)と二次回路(電子回路)間がガルバニック絶縁されています。AC 電流トランスデューサは一般的に、自動制御システムの用途に使用されています。リモート監視用の電流測定値に類似しています。電流トランスデューサとは何ですか.電流トランスデューサは、電流を標準の電気信号に変換する装置です。繊細な部品、変換回路、変換部品、電源回路の 4 つの部品で構成されています。電流トランスと電流トランスデューサの違いは何ですか.電流トランスは電力伝送ユニットで、電流トランスデューサは信号伝送ユニットです。特長と利点. AC 正弦波波形の電子計測用トランスデューサ .データロガー:セルフパワー型トランスデューサでは、データロガーバッテリは消費されません .パネルメーター:シンプルな接続で消費電力が表示されます .平均応答 .電圧出力 .ジャンパで選択可能な範囲 . コンパクトサイズ .出力信号: 10@IPN VDC .供給電圧:セルフパワー .周波数帯域幅: 5 ~ 60 Hz . UL94-V0 に適合した絶縁プラスチックケース仕様.動作温度 :-20 ° C ~ +65 ° C .保管温度 :-20 ° C ~ +65 ° C .動作時湿度 < :85% RH 、結露なし、インハウスおよび設置可能な任意の方向 .保管湿度(結露しないこと) <: 85% RH .重量: 45 gRS Pro AC 電流トランスデューサ製品のオプション. 5A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0645) : 210-0645 . 15 A 、 AC 電流トランスデューサ、 RS 品番( : 210-0640) : 210-0640 . 50A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0643) : 210-0643用途.パネルメータ . オートメーションシステム .アナログ電流読み取り - リモート監視 .消費電力電流トランスデューサに RS Pro を選択する理由は何ですか.RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様シリーズCVH150VP01、トランスタイプスプリットコア、入力電流15A、全体の高さ51mm、全体的な深さ26.5mm、動作温度 Min-20℃、動作温度 Max+65℃、実装タイプパネル取り付け
RoHS指令(10物質対応)対応
1個
¥13,980
税込¥15,378
7日以内出荷
RS Pro AC 電流RS Pro では、 AC 電流トランスデューサのシリーズをご紹介します。AC 正弦波波形を電子的に測定するトランスデューサで、一次回路(高出力)と二次回路(電子回路)間がガルバニック絶縁されています。AC 電流トランスデューサは一般的に、自動制御システムの用途に使用されています。リモート監視用の電流測定値に類似しています。電流トランスデューサとは何ですか.電流トランスデューサは、電流を標準の電気信号に変換する装置です。繊細な部品、変換回路、変換部品、電源回路の 4 つの部品で構成されています。電流トランスと電流トランスデューサの違いは何ですか.電流トランスは電力伝送ユニットで、電流トランスデューサは信号伝送ユニットです。特長と利点. AC 正弦波測定 . パネル取り付け .平均応答 .電圧出力 . コンパクトサイズ . AC 正弦波波形の電子計測用トランスデューサ .出力信号: 4-20 mA/dc .供給電圧( ± 5% ): 18-35 Vdc .周波数帯域幅: 5 ~ 60 Hz . UL94-V0 に適合した絶縁プラスチックケース仕様.動作温度: -25 → +65 ° C .保管温度: -25 ° C ~ +65 ° C .供給電圧: 24 V dc .動作時湿度 < :85% RH 、結露なし、インハウスおよび設置可能な任意の方向 .保管湿度(結露しないこと) <: 85% RH .重量: 45 gRS Pro AC 電流トランスデューサ製品のオプション. 5A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0644) : 210-0644 . 15 A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0639) : 210-0639 . 50A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0642) : 210-0642用途.パネルメータ . オートメーションシステム .アナログ電流読み取り - リモート監視 .消費電力電流トランスデューサに RS Pro を選択する理由は何ですか.RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様シリーズCVH150IP01、トランスタイプスプリットコア、電源電圧24 V、入力電流5A、全体の高さ51mm、全体的な深さ26.5mm、動作温度 Min-25℃、動作温度 Max+65℃、実装タイプパネル取り付け
RoHS指令(10物質対応)対応
1個
¥23,980
税込¥26,378
7日以内出荷
RS Pro AC 電流RS Pro では、 AC 電流トランスデューサのシリーズをご紹介します。AC 正弦波波形を電子的に測定するトランスデューサで、一次回路(高出力)と二次回路(電子回路)間がガルバニック絶縁されています。AC 電流トランスデューサは一般的に、自動制御システムの用途に使用されています。リモート監視用の電流測定値に類似しています。電流トランスデューサとは何ですか.電流トランスデューサは、電流を標準の電気信号に変換する装置です。繊細な部品、変換回路、変換部品、電源回路の 4 つの部品で構成されています。電流トランスと電流トランスデューサの違いは何ですか.電流トランスは電力伝送ユニットで、電流トランスデューサは信号伝送ユニットです。特長と利点. AC 正弦波測定. パネル取り付け.平均応答.電圧出力. コンパクトサイズ. AC 正弦波波形の電子計測用トランスデューサ.出力信号: 4-20 mA/dc.供給電圧( ± 5% ): 18-35 Vdc.周波数帯域幅: 5 ~ 60 Hz. UL94-V0 に適合した絶縁プラスチックケース仕様.動作温度: -25 → +65 ° C.保管温度: -25 ° C ~ +65 ° C.供給電圧: 24 V dc.動作時湿度 < :85% RH 、結露なし、インハウスおよび設置可能な任意の方向.保管湿度(結露しないこと) <: 85% RH.重量: 45 gRS Pro AC 電流トランスデューサ製品のオプション. 5A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0644) : 210-0644. 15 A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0639) : 210-0639. 50A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0642) : 210-0642用途.パネルメータ. オートメーションシステム.アナログ電流読み取り - リモート監視.消費電力電流トランスデューサに RS Pro を選択する理由は何ですか.RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様シリーズCVH150IP01、トランスタイプスプリットコア、電源電圧24 V、入力電流15A、全体の高さ51mm、全体的な深さ26.5mm、動作温度 Min-25℃、動作温度 Max+65℃、実装タイプパネル取り付け
RoHS指令(10物質対応)対応
1個
¥23,980
税込¥26,378
7日以内出荷
RS Pro の高精度プラットフォームロードセルアルミ RS Pro では RS Pro の高精度プラットフォームロードセルを発売しました。このロードセルはアルミ合金製で、耐久性と長寿命を保証します。この精密負荷セルは、 RS Pro がアルミパラレルビームを使用して設計した製品です。このロードセルは、低プロファイルかつ高精度であるため、小売店や価格設定などの幅広い用途で、長期間使用しても信頼性の高い高精度の測定を実現する最適なロードセルです。 特長と利点 このロードセルには、 60 種類の負荷容量があります KG → 1200 KG は、さまざまな高精度の製品に最適です スケール 低プロファイルのロードセルは、あまり使用しません 職場では、部屋を利用するのも面倒な場合もあります OIML R60 に従って分類およびテストされた C3 の精度クラスは、測定結果の品質に重要なさまざまな要因に厳密に規定された要件に適合します 負荷セルの動作温度は -20 ° C ~ です 60 ° C のため、幅広い環境に最適です このロードセルは、を確実にするためにアルミニウム合金で作られています 丈夫で Durable な製品です IP67 の保護クラスにより、耐塵性を備えたロードセルを実現します 負荷セルの非直線性は 0.02 % R.O です 最大励磁: 15 V dc ロードセルの出力に対する温度影響は 0.002 %です R.O / ° C 用途 ロードセルは、張力、圧縮、トルクなどの力を電気信号に変換するトランスデューサです。これを測定して標準化します。ロードセルには、 S タイプ、せん断ビーム、ひずみゲージ、ビーム及び圧縮ロードセルのさまざまなタイプがあります。精密プラットフォームロードセルは、高精度、高精度などの用途向けに特別に設計されています 小売店用のはかり 価格設定の規模 計数はかり 卓上重量計 プラットフォームの拡張 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様力の測定 = 圧縮力/負荷測定レンジ = 500kgIP保護等級 = IP66材質 = アルミmm幅 = 60mm奥行き = 64mm動作温度 Min = -20℃動作温度 Max = +60℃寸法 = 174 x 60 x 64 mm
RoHS指令(10物質対応)対応
1個
¥32,980
税込¥36,278
7日以内出荷
RS Pro 高精度センサシングルポイント負荷 RS Pro では、 RS Pro の高精度プラットフォームロードセルを発売しています。このロードセルはアルミ合金製で、耐久性と長寿命を保証します。RS Pro は、このシングルポイント負荷セルを使用して、低コスト計量プラットフォームに直接実装できるように設計しています。このロードセルは、低プロファイル、高精度、高精度であるため、小売価格などのプラットフォームスケール用途に最適なロードセルで、長期間使用しても高精度で信頼性の高い測定を実現します。 特長と利点 このロードセルには、 15 種類の負荷容量があります KG ~ 200 KG は、さまざまな高精度のデータを得るのに最適です スケール 低プロファイルのロードセルは、あまり使用しません 職場では、部屋を利用するのも面倒な場合もあります OIML R60 に従って分類およびテストされた C3 の精度クラスは、測定結果の品質に重要なさまざまな要因に厳密に規定された要件に適合します 負荷セルの動作温度は -20 ° C ~ です 60 ° C のため、幅広い環境に最適です このロードセルはステンレススチール製で、を確実にします 丈夫で Durable な製品です IP67 の保護クラスにより、耐塵性を備えたロードセルを実現します 負荷セルの非直線性は 0.017 % R.O です 最大励磁: 15 V dc 負荷セルの出力に対する温度影響は 0.0015% です R.O / ° C 用途 ロードセルは、張力、圧縮、トルクなどの力を電気信号に変換するトランスデューサです。これを測定して標準化します。ロードセルには、 S タイプ、せん断ビーム、ひずみゲージ、ビーム及び圧縮ロードセルのさまざまなタイプがあります。高精度のシングルポイントタイプ負荷セルは、長期使用などにおいても高精度・高精度の用途向けに特別に設計されています 小売店用のはかり 価格設定の規模 計数はかり 卓上重量計 プラットフォームの拡張 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様力の測定 = 圧縮力/負荷測定レンジ = 30kgIP保護等級 = IP66材質 = アルミmm幅 = 40mm奥行き = 25mm動作温度 Min = -20℃動作温度 Max = +60℃寸法 = 150 x 25 x 40 mm
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
7日以内出荷
RS Pro の低容量負荷セルバランス RS Pro では、 RS Pro の高精度電子バランスセンサを発売しています。このロードセルはアルミ合金製で、耐久性と長寿命を保証します。この電子バランスロードセルは、低プロファイル、高精度、高精度、低容量であるため、小売や価格設定などの小型プラットフォームスケール用途に最適なロードセルで、長期使用時でも高精度で信頼性の高い測定を実現します。 特長と利点 このロードセルは、 0.2 KG 以上の低負荷容量です ~ 3 KG は、小型で精密なはかりに最適です 低プロファイルのため、ロードセルは起動しません 職場では、部屋が大きすぎるか、煩雑です OIML R60 に従って分類およびテストされた C3 の精度クラスは、測定結果の品質に重要なさまざまな要因に厳密に規定された要件に適合します 負荷セルの動作温度は -20 ° C ~ です 60 ° C のため、幅広い環境に最適です このロードセルはステンレススチール製で、を確実にします 丈夫で Durable な製品です IP67 の保護クラスにより、耐塵性を備えたロードセルを実現します 負荷セルの非直線性は 0.02 % R.O です 最大励磁: 15 V dc ロードセルの出力に対する温度影響は 0.002 %です R.O / ° C 用途 ロードセルは、張力、圧縮、トルクなどの力を電気信号に変換するトランスデューサです。これを測定して標準化します。ロードセルには、 S タイプ、せん断ビーム、ひずみゲージ、ビーム及び圧縮ロードセルのさまざまなタイプがあります。低容量タイプの負荷セルと力センサは、高精度、高精度などの用途向けに特別に設計されています 小売店用のはかり 価格設定の規模 計数はかり バランス RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様力の測定 = 圧縮力/負荷測定レンジ = 0.6 kg, 3kgIP保護等級 = IP66材質 = アルミmm幅 = 33mm奥行き = 10mm動作温度 Min = -20℃動作温度 Max = +60℃許容差 = C3 精度クラス
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
翌々日出荷
仕様接続タイプ = スペード端子ディスプレイのタイプ = アナログ入力タイプ = 電圧カウントモード = 時間カウント許容量 = 99999.9 h最大カウント周波数 = 50 Hz, 60 Hzリセット方法 = リセットなし電源電圧 = 10 → 80 V dc桁の数 = 6カウント方向 = アップメータ精度 = ±0.02%最小測定 = 0h機能 = アワーメータ桁の高さ = 3.6 mmカットアウト高さ = 24.1mm奥行き = 70.95mm幅 = 36.8mm高さ = 24.1mm重量 = 47g実装タイプ = パネル取り付け使用時間メータ - パネル取り付け. RS Pro使用時間メータは、頑丈な設計で精度が高く、小型設計の製品です。 これらのメータは、埃や湿気を完全に遮断できるように設計されています。. ; 7種類のベゼルタイプモデル ; パネル取り付け ; 自動で0に戻る機能を備えた6桁のリセット不能カウンタ ; 小型で頑丈な設計により、衝撃と振動に対する保護機能を装備 ; 広い供給電圧範囲 ; IP66保護
RoHS指令(10物質対応)対応
1個
¥4,240
税込¥4,664
当日出荷
RS Pro せん断ビームロード RS Pro では RS Pro せん断ビームロードセルを導入しています。このロードセルは、完全溶接構造のステンレススチール製で、耐久性と長寿命を保証します。このせん断ビーム負荷セルは、低プロファイル・高精度・高精度・密閉性のため、バギング機械、ベルトスケール、計量及び測定、コンベアシステムなど幅広い用途に最適です。過酷な産業環境に適しています。 特長と利点 このロードセルには、 KG 定格のすばらしい範囲があります 適合負荷容量: 500 KG → 3000 KG さまざまなニーズ 低プロファイルのため、ロードセルは起動しません 職場では、部屋が大きすぎるか、煩雑です OIML R60 に従って分類およびテストされた C3 の精度クラスは、測定結果の品質に重要なさまざまな要因に厳密に規定された要件に適合します ビーム負荷セルの動作温度は -20 ° C です 60 ° C まで幅広い用途に最適です 使用できます このロードセルはステンレススチール製で、を確実にします 丈夫で Durable な製品です IP68 の保護等級は、ロードセルが埃、汚れ、砂、水に対する耐性を備えていることを意味します 負荷セルの非直線性は 0.03% R.O です 最大励磁: 15 V dc ロードセルの出力に対する温度影響は 0.002 %です R.O / ° C 用途 ロードセルは、張力、圧縮、トルクなどの力を電気信号に変換するトランスデューサです。これを測定して標準化します。ロードセルには、 S タイプ、せん断ビーム、ひずみゲージ、ビーム及び圧縮ロードセルのさまざまなタイプがあります。せん断タイプの負荷セルと力センサは特別に設計されています 高精度用途やその他のさまざまな用途に適しています ハーメチックシールド電池が必要な場合は、で使用します たとえば、さまざまな産業で使用されています ホッパーとトラックの重量 プラットフォームの拡張 フロアスケール 産業用計量システム タンクと Vessel の計量 充填システム バギング機械 ベルトスケール コンベアシステム RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様力の測定 = 圧縮力/負荷測定レンジ = 250kgIP保護等級 = IP66材質 = ステンレススチールmm奥行き = 20mm動作温度 Min = -20℃動作温度 Max = +60℃寸法 = 120 x 20 mm
RoHS指令(10物質対応)対応
1個
¥25,980
税込¥28,578
7日以内出荷
RS Pro 圧縮ロードセル RS Pro では RS Pro 圧縮ロードセルを発売しています。このロードセルはステンレススチール製で、耐久性と長寿命を保証します。この圧縮ロードセルは、 RS Pro が設計したもので、スペースが限られたシステムに適合 Ability です。このロードセルは、低プロファイルかつ高精度で、 5 → 200 kg の荷重を信頼性が高く、非常に精密に測定するのに最適なロードセルです。 特長と利点 このロードセルには、からのさまざまな負荷容量があります 5 KG から 200 KG までの間、さまざまなタイプのお客様に最適です 必要性 小型設計の低プロファイルロードセルではありません あなたのの部屋で余りにも多くの部屋をとるか、または扱いにくい 職場 C3 の精度クラスは分類及びテスト済み OIML R60 単位ロードセルは、正確に指定された要件に準拠しています にとって非常に重要な多数の要因のため 測定結果の品質 負荷セルの動作温度は -20 ° C ~ です 80 ° C のため、幅広い環境に最適です このロードセルはステンレススチール製で、を確実にします 丈夫で Durable な製品です IP66 の保護クラスで負荷セルに防塵性があることを意味します 負荷セルの非直線性は 0.3 % R.O です 最大励磁: 10 V dc ロードセルの出力に対する温度影響は 0.1% です R.O / ° C 用途 ロードセルは、張力、圧縮、トルクなどの力を電気信号に変換するトランスデューサです。これを測定して標準化します。ロードセルには、 S タイプ、せん断ビーム、ひずみゲージ、ビーム及び圧縮ロードセルのさまざまなタイプがあります。圧縮ロードセルは、スペースが限られたシステムに簡単に組み込むことができるように特別に設計されています。ロードセルは、次のようなさまざまな用途で使用されます。 自動車用プレスフィット 自動アセンブリ 3C 製品テスト 新しいエネルギー製品の組み立て 医療用テスト機器 ホッパーはかり はかりの計量 金型アセンブリ 産業用テスト Insertion Force テスト装置です RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様力の測定 = 圧縮力/負荷測定レンジ = 20kgIP保護等級 = IP66材質 = ステンレススチール幅 = 20mm奥行き = 12mm動作温度 Min = -20℃動作温度 Max = +80℃許容差 = C3 精度クラス
RoHS指令(10物質対応)対応
1個
¥79,980
税込¥87,978
7日以内出荷
RS Pro 圧縮及びテンションロードセル RS Pro では RS Pro の圧縮 / テンションロードセルを発売しています。このロードセルはステンレススチール製で、耐久性と長寿命を保証します。この圧縮ロードセルは、 RS Pro の設計 Ability で、圧縮力と引張力をどちらも測定します。このロードセルは、溶接されたステンレススチール製の頑丈な構造で最高の精度を実現する小型ロードセルとして設計されており、オフ軸負荷の影響を排除又は最小限に抑えることができます。 特長と利点 このロードセルには、からのさまざまな負荷容量があります KG 1 ~ 500 KG は、さまざまな用途に最適です 必要性 小型設計の低プロファイルロードセルではありません あなたのの部屋で余りにも多くの部屋をとるか、または扱いにくい 職場 C3 の精度クラスは分類及びテスト済み OIML R60 単位ロードセルは、正確に指定された要件に準拠しています にとって非常に重要な多数の要因のため 測定結果の品質 負荷セルの動作温度は -20 ° C ~ です 80 ° C のため、幅広い環境に最適です このロードセルはステンレススチール製で、を確実にします 丈夫で Durable な製品です IP66 の保護クラスで負荷セルに防塵性があることを意味します 負荷セルの非直線性は 0.3 % R.O です 最大励磁: 10 V dc ロードセルの出力に対する温度影響は 0.1% です R.O / ° C 修正許可を使用すると、このセルを完全に溶接できます 水中用途向け 用途 ロードセルは、張力、圧縮、トルクなどの力を電気信号に変換するトランスデューサです。これを測定して標準化します。ロードセルには、 S タイプ、せん断ビーム、ひずみゲージ、ビーム及び圧縮ロードセルのさまざまなタイプがあります。圧縮セルとテンションロードセルは、スペースが限られたシステムに簡単に組み込むことができるように特別に設計されています。ロードセルは、次のようなさまざまな用途で使用されます。 自動車用プレスフィット 自動アセンブリ 3C 製品テスト 新しいエネルギー製品の組み立て 医療用テスト機器 ホッパーはかり はかりの計量 金型アセンブリ 産業用テスト Insertion Force テスト装置です RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様力の測定 = 圧縮 , 引張力/負荷測定レンジ = 50kgIP保護等級 = IP66材質 = ステンレススチール幅 = 25.4mm奥行き = 37mm動作温度 Min = -20℃動作温度 Max = +80 ℃寸法 = 25.4 x 37 mm
RoHS指令(10物質対応)対応
1個
¥99,980
税込¥109,978
7日以内出荷
RS Pro 曲げビーム負荷セル RS Pro では RS Pro 曲げビーム負荷セルを発売します。このロードセルは、完全溶接構造のステンレススチール製で、耐久性と長寿命を保証します。この曲げ加工タイプのロードセルは、低プロファイル・高精度・高精度・密閉性のため、計量機や包装機など幅広い用途に最適で、過酷な産業環境に適しています。 特長と利点 この曲げビーム負荷セルには、多様な製品が用意されています KG 定格負荷容量は、 5 KG ~ 500 KG です 多様なニーズに対応します 低プロファイルのため、小型負荷セルにはかかりません 職場では、部屋が広すぎるか、煩雑です OIML R60 に従って分類およびテストされた C3 の精度クラスは、測定結果の品質に重要なさまざまな要因に厳密に規定された要件に適合します ビーム負荷セルの動作温度は -20 ° C です 60 ° C まで幅広い用途に最適です 使用できます この曲げビーム負荷セルはステンレススチール製です 丈夫で Durable な製品です IP68 の保護等級は、ロードセルが埃、汚れ、砂、水に対する耐性を備えていることを意味します 負荷セルの非直線性は 0.02 % R.O です 最大励磁: 15 V dc ロードセルの出力に対する温度影響は 0.002 %です R.O / ° C 用途 ロードセルは、張力、圧縮、トルクなどの力を電気信号に変換するトランスデューサです。これを測定して標準化します。ロードセルには、 S タイプ、せん断ビーム、ひずみゲージ、ビーム及び圧縮ロードセルのさまざまなタイプがあります。ビームタイプのロードセルと力センサは特別に設計されています 低プロファイルのプラットフォームスケールやその他のさまざまな用途に適しています ハーメチックシールド電池が必要な用途で使用します たとえば、さまざまな産業で使用されています ホッパーとサイロのスケール タンクの計量 計量 / 包装機械 機械式スケールの変換 海洋スケール ハイブリッドスケール タンクの充填レベルの点検 ベンドビームロードセルの動作 測定中、重量は荷重セルの金属ばね要素に作用し、弾性変形を引き起こします。この歪み(正又は負)は、スプリングエレメントに取り付けられた歪ゲージによって電気信号に変換されます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様力の測定 = 圧縮力/負荷測定レンジ = 1000kgIP保護等級 = IP66材質 = ステンレススチールmm幅 = 31.8mm奥行き = 31.8mm動作温度 Min = -20℃動作温度 Max = +60℃許容差 = OIMLC3 NTEP5000 クラス III マルチセル
RoHS指令(10物質対応)対応
1個
¥89,980
税込¥98,978
7日以内出荷
RS Pro 合金スチール S ビーム負荷 RS Pro では、鮮明な S ビーム負荷合金スチール製で、過酷な産業用途でも丈夫で信頼性の高いロードセルを実現しています。この S ビーム負荷セルは、張力及び圧縮のテストや双方向テスト用途向けに RS Pro によって特別に設計されています。さまざまな測定用途に最適な工具となっています。 特長と利点 S ビーム負荷セルの定格容量は、 5/100/150/200/300/500/750/1000 KG です つまり、多様な負荷をカバーします 低プロファイルのため、ロードセルは起動しません 職場では、部屋が大きすぎるか、煩雑です C3 の精度クラスは機械構造で広く使われています ロードセルは、に正確に指定された要件に準拠しています の品質にとって重要な多数の要素 測定結果 負荷セルの動作温度は -20 ° C ~ です 60 ° C のため、幅広い環境に最適です ロードセルは、ニッケルめっき合金スチール製です 丈夫で Durable な製品です IP66 の保護クラスで S ビームセルを意味します 防塵 S ビーム負荷セルは、設置が簡単で、安定しており、高い信頼性を誇ります 非直線性 - 0.03 % R.O 用途 ロードセルは、張力、圧縮、トルクなどの力を電気信号に変換するトランスデューサです。これを測定して標準化します。S タイプロードセルは、圧縮及び張力用途向けに特別に設計されており、次のようなさまざまな産業で使用されています。 ホッパーはかり クレーンばかり テンション制御 機械テスト バッチングシステム ブレンディングシステムとミキシングシステム ベルトスケール プロセス計量アプリケーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様力の測定 = 圧縮 , 引張力/負荷測定レンジ = 300kgIP保護等級 = IP66材質 = 合金スチールmm幅 = 80mm奥行き = 18mm動作温度 Min = -20℃動作温度 Max = +60℃許容差 = C3 精度クラス
RoHS指令(10物質対応)対応
1個
¥9,998
税込¥10,998
7日以内出荷
RS Pro ステンレススチール製 S ビームロードセル RS Pro では、鮮明な S ビーム負荷ステンレススチール製で、過酷な産業用途でも丈夫で信頼性の高いロードセルを実現しています。この S ビーム負荷セルは、張力及び圧縮のテストや双方向テスト用途向けに RS Pro によって特別に設計されています。さまざまな測定用途に最適な工具となっています。 特長と利点 S ビーム負荷セルの定格容量は、 5/50/100/150/200/300/500KG です 多様な負荷に対応します 低プロファイルのため、ロードセルは起動しません 職場では、部屋が大きすぎるか、煩雑です C3 の精度クラスは機械構造で広く使われています ロードセルは、に正確に指定された要件に準拠しています の品質にとって重要な多数の要素 測定結果 負荷セルの動作温度は -20 ° C ~ です 60 ° C のため、幅広い環境に最適です ロードセルは、ステンレススチール製で、ニッケルめっきが施されています 丈夫で Durable な製品です IP68 保護クラスは、 S ビームセルが埃、汚れ、砂、水に対する耐性を備えていることを意味します S ビーム負荷セルは、設置が簡単で、安定しており、高い信頼性を誇ります 非直線性 - 0.02 % 、 R.O 用途 ロードセルは、張力、圧縮、トルクなどの力を電気信号に変換するトランスデューサです。これを測定して標準化します。S タイプロードセルは、圧縮及び張力用途向けに特別に設計されており、次のようなさまざまな産業で使用されています。 ホッパーはかり クレーンばかり テンション制御 機械テスト バッチングシステム ブレンディングシステムとミキシングシステム ベルトスケール プロセス計量アプリケーション RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様力の測定 = 圧縮力/負荷測定レンジ = 500kgIP保護等級 = IP66材質 = ステンレススチールmm幅 = 54mm奥行き = 25mm動作温度 Min = -20℃動作温度 Max = +60 ℃許容差 = C3kg
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
7日以内出荷
保持力 = 1200lb。ドアタイプ = シングルドア。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 12 V dc, 24V dc。奥行き(深さ) = 40 mm。高さ = 62mm。長さ = 220mm。幅 = 220mm。。RS PROシングルドアマグネット式ロック. 高品質のRS PRO製品は、スチール製の高強度・高耐久性マグネットロックを備え、保持力は最大1200 lbsにも達します。ドアの施錠又は解錠状態を、リモートからすばやく確認できます。主な用途は、セキュリティドア、ラボ、ビルの入口、その他ドアマグネットによるリモートドア操作が必要な環境です。. 特長と利点:. . 耐候性(IP67) . 取り付けが簡単で操作が容易 . 頑丈で堅牢 . 12 又は 24 V dc 動作電圧 . 動作温度: -10 → +55 ℃ (14 → 131 °F) . 重量: 5 kg . ヘビーデューティ用途対応 磁気結合センサモニタ出力は、ドアのロック / ロック解除の状態を監視します。出力 - ドア開、 N.O.出力ドアクローズ)( SPDT 定格: 0.25 A @ 12 V dc ). 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。. よくある質問. マグネット式ロックの取り付け方は. このページの取扱説明書で、この特定の製品の取り付け方を具体的に説明しています。一般に、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。 ドアマグネットのアクセス制御が便利な場所 ;ul> ;li>財産の安全性を高めることを目的とする専門家及び個人 ;/li> ;li>老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です ;/li> ;li>火災警報時のロックドアなど、産業オートメーションと火災安全性 ;/li> ;/ul>
RoHS指令(10物質対応)対応
1個
¥34,980
税込¥38,478
7日以内出荷
保持力 = 600lb。ドアタイプ = 両開き。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 12 V dc, 24V dc。奥行き(深さ) = 26 mm。高さ = 42 mm。長さ = 500mm。幅 = 500mm。。RSモニタリングダブルミニマグネット. 高品質のRS PRO製品は、アルミ製の高強度・高耐久性マグネット式ロックを備え、保持力は最大600 lbsに達します。消費電流は 480 mA @ 12 V dc 、 240 mA @ 24 V dc です。主な用途は、セキュリティドア、ラボ、その他ドアマグネットによるリモートドア操作が必要な環境です。. 特長と利点:. ;ul> ;li>動作電圧: 12 又は 24 V dc ;/li> ;li>研磨仕上げのアルミハウジングです ;/li> ;li>消費電流: 480 mA @ 12 V dc x 2 、 240 mA @ 24 V dc x 2 (温度 20 ° C ) ;/li> ;li>磁気結合センサモニタ出力は、ドアのロック / ロック解除の状態を監視します。(常時出力 - ドア開、 N.O.出力はドアクローズ) ;/li> ;li>(SPDT定格: 0.25 A @ 12 V dc) ;/li> ;li>動作温度: -10 → +55 ° C ( 14 → 131 ° F ) ;/li> ;li>湿度: 0 → 95 %、結露なし ;/li> ;li>ロックの表面温度: 現時点温度の+/-20 % (電源投入時) ;/li> ;li>保持力: 最大600 lbs x 2 (272 kg x 2) ;/li> ;li>重量: 3.7kg (概算) ;/li> ;li>監視付き ;/li> ;li>LEDステータス ;/li> ;/ul>. 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。. よくある質問. ドアマグネットの取り付け方を教えてください。 通常、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。100 %最適な引張力を得るには、推奨アーマチュアプレートを使用して接触面を確保する必要があります。 ドアマグネットのアクセス制御が便利な場所 ;ul> ;li>財産の安全性を高めることを目的とする専門家及び個人 ;/li> ;li>老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です ;/li> ;li>火災警報時のロックドアなど、産業オートメーションと火災安全性 ;/li> ;/ul>
RoHS指令(10物質対応)対応
1個
¥31,980
税込¥35,178
7日以内出荷
テストリード又はプローブを使用する場合は、指をフィンガーガードの後ろに置くようにしてください。バッテリドア又はメータケースを開く前に、メータからテストリードを取り外してください。.. RS PRO RSDM3055 / RSDM3055Aデジタルマルチメータ(DMM). RS PRO RSDM3055 ( ; 123-6465 123-6465 )は、デュアル読み出し表示の5桁マルチメータです。RS PRO RSDM3055A ( ; 123-6466 123-6466 )は同様の仕様で、さらにUSB-GPIBアダプタが付属しています。これらのデバイスは、静電容量、電圧、電流、周波数、周期、温度、抵抗の測定、及びダイオードと導通のチェックが可能です。 このモデルには4.3インチTFT LCD画面が装備されています。多数の強力な演算機能及び統計機能を搭載し、多機能性と自動測定を両立した高性能製品を必要とするユーザー向けに設計されています。強力なテストエンジンにより最高150 rdgs/秒の速度で測定できます。 その他の特性には、合計1 GBのNANDフラッシュメモリ容量、大容量記憶装置の設定、履歴データ、外部Uディスク容量などがあります。この計器は、VXI11、USBTMCリモート制御、National InstrumentsのLabVIEWとの相互接続に対応できます。SCPIコマンドのプログラミングマニュアルは、リモート制御操作プログラミングのサポートで提供されています。 RS PRO RSDM3055 ( ; 123-6465 123-6465 )は主流のマルチメータのコマンドセットに対応しており、伝送及び制御用のSCPIと互換性のある言語を使用しています。既存のテスト環境から簡単に変換できます。 RS PROの携帯型及びベンチデジタルマルチメータは、RS認定の製品です。つまり、金額に見合う価値があるだけでなく、信頼できる品質も備えています。. 特長と利点:. 5 1/2桁の読み取り実分解能 測定速度: 最高150 rdgs/秒 True-RMS AC電圧 / AC電流測定 1 GBのNANDフラッシュサイズ、大容量記憶装置の構成ファイル、データファイル 内蔵の冷却端子の補償により熱電対の温度測定が可能 USBデバイス、USBホスト、LAN (RSDM3055AのみGPIBも搭載) コマンド経由のリモート制御に対応し、メインストリームのマルチメータのコマンドに対応 EasySDMコンピュータソフトウェアが付属 寸法: 282 x 260 x 105 mm 重量: 3.33 kg 4.3 TFT-LCD 280*272 ダブルディスプレイ、中国語、英語のメニューをサポート 内蔵ヘルプシステムにより情報の取得が容易 ファイル管理(U-discとローカルストレージをサポート). 基本的な測定:. DC電圧: 200 mV → 1000 V DC電流: 200 μA → 10 A AC電圧: True-RMS 200 mV → 750 V AC電流True-RMS: 200 mA → 10 A 2 / 4線式抵抗: 200 Ω → 100 MΩ 静電容量: 2 nF → 10000 μF 導通テストの範囲は2 kΩで固定 ダイオードテストの範囲は2.0 Vで固定 周波数測定: 20 Hz → 1 MHz 周期測定: 1 μs → 0.05 s TC及びRTDセンサの温度サポート. 演算機能:. 最小、最大、平均の標準偏差. dBm / dB. 相対値測定. 合否ヒストグラム. トレンド解析. 棒グラフ. 用途の分野:. 研究室 開発研究室 検出及びメンテナンス キャリブレーション研究室 自動製造テスト. 付属品:. USBケーブル クイックスタートガイド リード1ペア ワニ口クリップ1ペア コンピュータソフトウェアEasySDM 電源コード CD (EasyScope PCソフトウェア). 安全性ガイドライン 電気試験装置を使用する際には、安全上の問題を回避するため、ユーザーマニュアルで適切な作業手順と安全上の注意事項について参照することをお勧めします。
仕様マルチメータタイプ = ベンチモデル番号(P) = . RSDM3055測定機能 = AC電流、AC電圧、静電容量、導通、DC電流、DC電圧、ダイオード、周波数、期間、抵抗、温度絶対最大直流電流測定 = 10A dc絶対最大定格静電容量測定 = 10mF最大周波数 = 1MHz安全カテゴリレベル = CAT I, CAT II最高交流電流精度 = 0.5 %mm
RoHS指令(10物質対応)対応
1個
¥119,800
税込¥131,780
7日以内出荷
テストリード又はプローブを使用する場合は、指をフィンガーガードの後ろに置くようにしてください。バッテリドア又はメータケースを開く前に、メータからテストリードを取り外してください。.. RS PRO RSDM3055 / RSDM3055Aデジタルマルチメータ(DMM). RS PRO RSDM3055 ( ; 123-6465 123-6465 )は、デュアル読み出し表示の5桁マルチメータです。RS PRO RSDM3055A ( ; 123-6466 123-6466 )は同様の仕様で、さらにUSB-GPIBアダプタが付属しています。これらのデバイスは、静電容量、電圧、電流、周波数、周期、温度、抵抗の測定、及びダイオードと導通のチェックが可能です。 このモデルには4.3インチTFT LCD画面が装備されています。多数の強力な演算機能及び統計機能を搭載し、多機能性と自動測定を両立した高性能製品を必要とするユーザー向けに設計されています。強力なテストエンジンにより最高150 rdgs/秒の速度で測定できます。 その他の特性には、合計1 GBのNANDフラッシュメモリ容量、大容量記憶装置の設定、履歴データ、外部Uディスク容量などがあります。この計器は、VXI11、USBTMCリモート制御、National InstrumentsのLabVIEWとの相互接続に対応できます。SCPIコマンドのプログラミングマニュアルは、リモート制御操作プログラミングのサポートで提供されています。 RS PRO RSDM3055 ( ; 123-6465 123-6465 )は主流のマルチメータのコマンドセットに対応しており、伝送及び制御用のSCPIと互換性のある言語を使用しています。既存のテスト環境から簡単に変換できます。 RS PROの携帯型及びベンチデジタルマルチメータは、RS認定の製品です。つまり、金額に見合う価値があるだけでなく、信頼できる品質も備えています。. 特長と利点:. 5 1/2桁の読み取り実分解能 測定速度: 最高150 rdgs/秒 True-RMS AC電圧 / AC電流測定 1 GBのNANDフラッシュサイズ、大容量記憶装置の構成ファイル、データファイル 内蔵の冷却端子の補償により熱電対の温度測定が可能 USBデバイス、USBホスト、LAN (RSDM3055AのみGPIBも搭載) コマンド経由のリモート制御に対応し、メインストリームのマルチメータのコマンドに対応 EasySDMコンピュータソフトウェアが付属 寸法: 282 x 260 x 105 mm 重量: 3.33 kg 4.3 TFT-LCD 280*272 ダブルディスプレイ、中国語、英語のメニューをサポート 内蔵ヘルプシステムにより情報の取得が容易 ファイル管理(U-discとローカルストレージをサポート). 基本的な測定:. DC電圧: 200 mV → 1000 V DC電流: 200 μA → 10 A AC電圧: True-RMS 200 mV → 750 V AC電流True-RMS: 200 mA → 10 A 2 / 4線式抵抗: 200 Ω → 100 MΩ 静電容量: 2 nF → 10000 μF 導通テストの範囲は2 kΩで固定 ダイオードテストの範囲は2.0 Vで固定 周波数測定: 20 Hz → 1 MHz 周期測定: 1 μs → 0.05 s TC及びRTDセンサの温度サポート. 演算機能:. 最小、最大、平均の標準偏差. dBm / dB. 相対値測定. 合否ヒストグラム. トレンド解析. 棒グラフ. 用途の分野:. 研究室 開発研究室 検出及びメンテナンス キャリブレーション研究室 自動製造テスト. 付属品:. USBケーブル クイックスタートガイド リード1ペア ワニ口クリップ1ペア コンピュータソフトウェアEasySDM 電源コード CD (EasyScope PCソフトウェア). 安全性ガイドライン 電気試験装置を使用する際には、安全上の問題を回避するため、ユーザーマニュアルで適切な作業手順と安全上の注意事項について参照することをお勧めします。
仕様マルチメータタイプ = ベンチディスプレイのタイプ = デジタル測定機能 = AC電流、AC電圧、静電容量、導通、DC電流、DC電圧、ダイオード、周波数、期間、抵抗、温度絶対最大直流電流測定 = 10A dc絶対最大定格静電容量測定 = 10mF最大周波数 = 1MHz安全カテゴリレベル = CAT I, CAT II最高交流電流精度 = 0.5 %mm
RoHS指令(10物質対応)対応
1個
¥119,800
税込¥131,780
7日以内出荷
負荷容量 = 3.0kg。最大とラベル = 1600mm。。RS Pro のツールバランサです. RS Pro のツールバランサ製品をご紹介します。ドイツ式の工具バランサは、簡単に調整できる張力を備えているため、手動工具の収納と位置決めが容易です。このツールバランサは、疲労を防止し、 RSI (反復的なひずみによる負傷)によって発生する可能性のある負傷のリスクを軽減する重要な装置です。これにより、工具を使用するときの生産性と効率を高めることができます。RS Pro のこの機器は、生産ラインでの軽量工具の使用など、反復作業のような幅広い用途に最適です。. 特長と利点:. この RS Pro 工具バランサは、調整可能な張力を備えており、ノブを時計回りに回すと張力が高くなり、内部ノブを引くと張力が解放されます 幅広いドライバに適している ケーブルストップを備えた 1.6 m の収納可能なコードを提供し、オーバーヘッドを解消します スプリングバランサは耐久性の高いプラスチックケースに収納されており、使用環境でバランサーや Durable (メカニズム)が損傷しないようにします。 GET 工具のオペレータや疲労による筋骨格損傷のリスクを軽減するように設計されています 疲労を軽減し、ユーザーの生産性を向上させることもできます. 用途:. ツールバランサ(スプリングバランサ)は、ツールの負荷をユーザーが軽減するために、ツールを持ち上げてサスペンドするために使用するデバイスです。職場でスプリングバランサを使用すると、ユーザーの健康と安全、及びユーザーが作業する環境にさまざまな利点があります。 これは、特に空圧工具やドライバーなどの軽量工具を繰り返し使用する場合や、車両組み立てラインなどの重工業工程で作業する場合など、効率的で人間工学に基づいた方法で作業するために不可欠な工具です。ワークスペースを適切に整理できるだけでなく、高価な工具が床に落ちて損傷するのを防ぎます。さらに重要なのは、工具が落下してユーザーが負傷するのを防ぐことです。 バランサは、次のようなさまざまな用途に適しています。 製造ライン ベンチまたはラインアセンブリ 反復的なジョブ 重い工具を常に持ち上げる作業. ワークスペースでツールバランサを使用する利点は何ですか。. ワークスペースでツールバランサを使用することには多くの利点があります。以下は、主に安全装置として、このようなツールの重要性を強調するためのものです。 ユーザは、完了している作業に合わせて、必要な場所に工具や機器を配置でき、ユーザが再配置するまで移動できません スプリングバランサは、一時停止しているアイテムの重量を中和し、ツールや機器を重量のない状態にして、オペレータから負荷を取り除きます RSI の負傷とユーザーによる手動操作を削減します 疲労が軽減され、生産性が向上します バランサーを使用することで、ワークステーションをより整理整頓し、ツールを常に適切な場所に配置できます 工具の損傷を軽減し、工具の寿命を延ばし、長期的にはコスト効率を高めます. この RS Pro ツールバランサの使用可能な負荷. ; 793-2774 793-2774 0.5 ~ 1.2 kg ; 793-2777 793-2777 1.0 ~ 2.0 kg ; 793-2771 793-2771 2.0 ~ 3.0 kg
1個
¥14,980
税込¥16,478
翌々日出荷
種類 = 耳栓ディスペンサ。色 = Black。。CE認定. EN352-2 ANSI S3.19 NRR (32 dB). RS Pro 耳栓ディスペンサです. 耳栓ディスペンサは、メーカー独自の RS Pro ブランドが提供しており、従業員が耳栓に簡単にアクセスできるようにします。このディスペンサは、作業場のドア又は昼食室で壁に取り付け、職場に入ったときに新しいペアの耳栓にアクセスできます。. 特長と利点. .最大 500 個の使い捨て耳栓を保持 .使いやすく、補充も簡単 .ポータブル重量は 2.5 kg です .補充用バッグには、耳栓 ; 918-5692 918-5692 が 500 組入っています .作業員に聴覚保護具を装着し、無駄をなくしながらコストを削減するコスト効率の高いソリューション .ユニバーサルホールポジションは他の多くのディスペンサーに適合しているため、新しい穴をあける必要はありません。. 補充の指示. 1. ディスペンサーベースからキャニスタを取り外します 2. 上下逆にして LID カバーを取り外します 3. キャニスタに使い捨て耳栓の袋を補充します 4. キャニスタの LID をキャニスタにカチッとはめ込みます(カチッと音がするので 5. キャニスタの右側を上にして、耳栓ディスペンサベースに慎重に挿入し直します 6. すべて設定されています. 保護が重要な理由. 騒音誘発性聴力損失 (NIHL) は、職場における一般的な職業上の傷害の 1 つです。数百万人の労働者が毎日職場で有害な騒音にさらされています。NIHL は 100% 永久的であるが、また 100% 予防可能である。. RS PRO. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
1箱(500個)
¥23,980
税込¥26,378
7日以内出荷
RS Pro ABS 汎用成形エンクロージャ、黒、 150 x 80 x 50 mm RS Pro の ABS 汎用成形エンクロージャは、 Durable 性と信頼性が高いプラスチック製エンクロージャで、さまざまな電気部品、ケーブル、コンポーネントをハウジングとして保護するのに最適です。 この RS Pro ABS エンクロージャシリーズは、頑丈な ABS (アクリロニトリルブタジエンスチレン)製のベースとふた LID を備えており、軽量ながら Durableベースには黄銅インサートが付いているため、ねじで LID をしっかりと固定できます。 Ability では、必要に応じて簡単に取り外すことができます。これらの汎用プラスチックエンクロージャは、幅広い環境での使用に適しています。 この ABS エンクロージャシリーズには、ブラック、グレー、又はホワイトのタイプがあり、光沢仕上げの美しい外観と優れた耐腐食性を備えています。また、このボックスには、 1.6 mm 基板(基板)に対応する内部取り付けガイドも用意されているため、簡単に取り付けることができます。組み立て後は、 IP54 等級に適合し、内部部品を汚れや異物から保護します。 特長と利点 .ブラック、グレー、ホワイトのいずれかを選択できます 広範なサイズを用意 .優れた耐腐食性と耐久性を備えた ABS 製 .光沢のある光沢仕上げにより、美しい外観が得られます 様々な用途に最適 .ベースに黄銅製インサートを取り付けて、 LID とシールを繰り返し取り外します 一体型取り付けガイドで1.6 mm基板に対応 . IP54 等級により、汚れや異物から保護 用途 ABS エンクロージャは、基板やワイヤなどの内部部品やコンポーネントを収納及び保護するために使用される保護ケースの一種です。このエンクロージャはプラスチック製で、ワイヤレス技術及び無線周波数との干渉を防止するため、電気用途に最適です。ABS エンクロージャは、次のような電気用途で広く使用されています。 . スイッチ . センサ . 照明 .キーパッド 回路 よくある質問 ABS プラスチックを使用する利点は何ですか. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 IP 等級とは. IP 等級は、固形物や、埃や水などの液体からの内部保護レベルを示します。1 桁目は固体に対する保護レベルを表し、 2 桁目は液体を表します。数値が小さいほど保護性能は最小限に抑えられますが、数値が大きいほど保護性能が高くなります。たとえば、 IP54 等級では、ほこりや湿気などの固体に対して十分な保護を保証しますが、防塵や防水性は備えていません。IP68 等級により、エンクロージャは防塵性及び防水性を備えています。 このエンクロージャは防水ですか. いいえ、このエンクロージャは IP54 レベルの保護を備えているため、防水性はありません。屋外又は液体が存在する場所では使用しないでください。
仕様材質 = ABS樹脂奥行き = 150 mm高さ = 50 mm幅 = 80 mm外形寸法 = 150 x 80 x 50mm範囲 = 汎用成形エンクロージャ色 = Black蓋色 = 黒フランジ = なしシールド = なし重量 = 115g防爆 = なし
RoHS指令(10物質対応)対応
1個
¥1,598
税込¥1,758
7日以内出荷
RS Pro ABS 汎用成形エンクロージャ、グレー、 150 x 80 x 76 mm RS Pro の ABS 汎用成形エンクロージャは、 Durable 性と信頼性が高いプラスチック製エンクロージャで、さまざまな電気部品、ケーブル、コンポーネントをハウジングとして保護するのに最適です。 この RS Pro ABS エンクロージャシリーズは、頑丈な ABS (アクリロニトリルブタジエンスチレン)製のベースとふた LID を備えており、軽量ながら Durableベースには黄銅インサートが付いているため、ねじで LID をしっかりと固定できます。 Ability では、必要に応じて簡単に取り外すことができます。これらの汎用プラスチックエンクロージャは、幅広い環境での使用に適しています。 この ABS エンクロージャシリーズには、ブラック、グレー、又はホワイトのタイプがあり、光沢仕上げの美しい外観と優れた耐腐食性を備えています。また、このボックスには、 1.6 mm 基板(基板)に対応する内部取り付けガイドも用意されているため、簡単に取り付けることができます。組み立て後は、 IP54 等級に適合し、内部部品を汚れや異物から保護します。 特長と利点 .ブラック、グレー、ホワイトのいずれかを選択できます 広範なサイズを用意 .優れた耐腐食性と耐久性を備えた ABS 製 .光沢のある光沢仕上げにより、美しい外観が得られます 様々な用途に最適 .ベースに黄銅製インサートを取り付けて、 LID とシールを繰り返し取り外します 一体型取り付けガイドで1.6 mm基板に対応 . IP54 等級により、汚れや異物から保護 用途 ABS エンクロージャは、基板やワイヤなどの内部部品やコンポーネントを収納及び保護するために使用される保護ケースの一種です。このエンクロージャはプラスチック製で、ワイヤレス技術及び無線周波数との干渉を防止するため、電気用途に最適です。ABS エンクロージャは、次のような電気用途で広く使用されています。 . スイッチ . センサ . 照明 .キーパッド 回路 よくある質問 ABS プラスチックを使用する利点は何ですか. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 IP 等級とは. IP 等級は、固形物や、埃や水などの液体からの内部保護レベルを示します。1 桁目は固体に対する保護レベルを表し、 2 桁目は液体を表します。数値が小さいほど保護性能は最小限に抑えられますが、数値が大きいほど保護性能が高くなります。たとえば、 IP54 等級では、ほこりや湿気などの固体に対して十分な保護を保証しますが、防塵や防水性は備えていません。IP68 等級により、エンクロージャは防塵性及び防水性を備えています。 このエンクロージャは防水ですか. いいえ、このエンクロージャは IP54 レベルの保護を備えているため、防水性はありません。屋外又は液体が存在する場所では使用しないでください。
仕様材質 = ABS樹脂奥行き = 150 mm高さ = 76 mm幅 = 80 mm外形寸法 = 150 x 80 x 76mm範囲 = 汎用成形エンクロージャ色 = グレー蓋色 = グレーフランジ = なしシールド = なし重量 = 164g防爆 = なし
RoHS指令(10物質対応)対応
1個
¥2,398
税込¥2,638
7日以内出荷
関連キーワード