275件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレート RoHS指令(10物質対応)対応
1個
969 税込1,066
7日以内出荷

RS PRO Oil Spill KitThe RS PRO white oil spill kit has an absorbing capacity of 13L. It is designed for containment and cleans up of oils and oil-based fluids whilst repelling water which can include fuels, lubricants (mineral and vegetable) and other hydrocarbon-based fluids. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = オイル吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
1個
2,898 税込3,188
7日以内出荷

RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 13L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
1個
2,798 税込3,078
7日以内出荷

RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
1個
3,298 税込3,628
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 200mmボア = 20mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様メーカーシリーズ = ISO6432ボア = 16mmポートの接続 = M5クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Max = +80℃ RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様メーカーシリーズ = ISO6432ボア = 16mmポートの接続 = M5クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
8,798 税込9,678
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 15mmボア = 16mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
9,798 税込10,778
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 50mmボア = 10mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 25mmボア = 10mm動作 = シングルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
9,998 税込10,998
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 200mmボア = 16mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 40mmボア = 16mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
9,998 税込10,998
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 25mmボア = 10mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
9,098 税込10,008
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 10mmボア = 10mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
8,598 税込9,458
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 50mmボア = 20mm動作 = シングルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 125mmボア = 25mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 160mmボア = 16mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Max = +80℃ RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様メーカーシリーズ = ISO6432動作 = シングルmmポートの接続 = G 1/8クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様メーカーシリーズ = ISO6432ボア = 20mmポートの接続 = G 1/8クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
9,998 税込10,998
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 40mmボア = 20mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 100mmボア = 16mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 100mmボア = 10mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
9,898 税込10,888
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 25mmボア = 25mm動作 = シングルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 250mmボア = 25mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 125mmボア = 20mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Max = +80℃ RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 160mmボア = 20mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 25mmボア = 20mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 25mmボア = 12mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
9,998 税込10,998
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様メーカーシリーズ = ISO6432ボア = 16mmポートの接続 = M5クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
7,598 税込8,358
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 40mmボア = 25mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様メーカーシリーズ = ISO6432ボア = 20mmポートの接続 = G 1/8クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
9,598 税込10,558
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様メーカーシリーズ = ISO6432動作 = ダブルmmポートの接続 = M5クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
8,398 税込9,238
7日以内出荷

外向き推力及び戻り推力は、6バールでの値です。. 直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。. AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様メーカーシリーズ = ISO6432ボア = 20mmポートの接続 = G 1/8クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃ RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷

RS PRORS PRO ブレーキ 100.5mm
エコ商品
The RS Pro Brake element for roller tracks.Material Stainless Steel
仕様コンポーネントタイプ = ブレーキ長さ = 100.5mm幅 = 15mm高さ = 24.6mm RoHS指令(10物質対応)対応
1袋(10個)
8,998 税込9,898
7日以内出荷

RS PRO継手 RS PRO 継手
エコ商品
このシリーズは、ステンレス鋼AISI 316L製のねじ込み式アダプタです。ニップル、縮小、T、Lなどの多様な構成が可能です。圧力(140バール)と温度(-110 → +300 ℃)下で高性能を発揮します。BSPT、BSPP、メトリックのねじ。主な利点:広い範囲 浸食性環境のすべての流体 完全ステンレス鋼AISI 316L 食品 / 飲料対応のシリコンフリー 用途 乳業 食品 / 飲料 化学、石油化学、医薬品 医療、生命、科学 インクジェット、印刷 真空
仕様接続種類 = 継手ねじサイズ 1 = 1/8インチ RoHS指令(10物質対応)対応
1袋(10個)
58,980 税込64,878
7日以内出荷

このシリーズは、ステンレス鋼AISI 316L製のねじ込み式アダプタです。ニップル、縮小、T、Lなどの多様な構成が可能です。圧力(140バール)と温度(-110 → +300 ℃)下で高性能を発揮します。BSPT、BSPP、メトリックのねじ。主な利点:広い範囲 浸食性環境のすべての流体 完全ステンレス鋼AISI 316L 食品 / 飲料対応のシリコンフリー 用途 乳業 食品 / 飲料 化学、石油化学、医薬品 医療、生命、科学 インクジェット、印刷 真空
仕様ホース内径 = 7mmねじの呼び径 = 1/4インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ステンレス鋼コネクタジェンダ = オス最大使用圧力 = 14 MPa, 140バール RoHS指令(10物質対応)対応
1袋(10個)
34,980 税込38,478
7日以内出荷

RS PRO継手 RS PRO 継手
エコ商品
このシリーズは、ステンレス鋼AISI 316L製のねじ込み式アダプタです。ニップル、縮小、T、Lなどの多様な構成が可能です。圧力(140バール)と温度(-110 → +300 ℃)下で高性能を発揮します。BSPT、BSPP、メトリックのねじ。主な利点:広い範囲 浸食性環境のすべての流体 完全ステンレス鋼AISI 316L 食品 / 飲料対応のシリコンフリー 用途 乳業 食品 / 飲料 化学、石油化学、医薬品 医療、生命、科学 インクジェット、印刷 真空
仕様接続種類 = 継手ねじサイズ 1 = 3/8インチ RoHS指令(10物質対応)対応
1袋(10個)
34,980 税込38,478
7日以内出荷

このシリーズは、ステンレス鋼AISI 316L製のねじ込み式アダプタです。ニップル、縮小、T、Lなどの多様な構成が可能です。圧力(140バール)と温度(-110 → +300 ℃)下で高性能を発揮します。BSPT、BSPP、メトリックのねじ。主な利点:広い範囲 浸食性環境のすべての流体 完全ステンレス鋼AISI 316L 食品 / 飲料対応のシリコンフリー 用途 乳業 食品 / 飲料 化学、石油化学、医薬品 医療、生命、科学 インクジェット、印刷 真空
仕様接続種類 = ニップルパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 六角形ねじサイズ 1 = 1/2インチねじサイズ 2 = 3/4インチ接続ジェンダ 1 = オス接続ジェンダ 2 = オスねじ規格 1 = Rねじ規格 2 = R長さ = 37.5mm材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1袋(10個)
56,980 税込62,678
7日以内出荷

完全ステンレス鋼AISI 316 L腐食性流体を移送又は浸食性環境で使用するために開発されています。流動食品との直接接触に最適です。この製品ラインアップは、塩分を含んだ環境や、強力な洗剤で頻繁に洗浄する必要がある機械で使用することもできます。主な利点:迅速な接続 / 接続解除 特殊な形状のシールによるフルフロー及び真空耐性 BSPP、BSPT (ユニバーサルショート)、メトリックの3つのねじタイプを用意 完全ステンレス鋼AISI 316L 食品 / 飲料対応 シリコンフリー 用途:洗浄を伴うオートメーション 農業、鉱業 化学、石油化学、医薬品 医療、生命、科学 真空
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み取り付けタイプ = インライン RoHS指令(10物質対応)対応
1袋(10個)
39,980 税込43,978
7日以内出荷

完全ステンレス鋼AISI 316 L腐食性流体を移送又は浸食性環境で使用するために開発されています。流動食品との直接接触に最適です。この製品ラインアップは、塩分を含んだ環境や、強力な洗剤で頻繁に洗浄する必要がある機械で使用することもできます。主な利点:迅速な接続 / 接続解除 特殊な形状のシールによるフルフロー及び真空耐性 BSPP、BSPT (ユニバーサルショート)、メトリックの3つのねじタイプを用意 完全ステンレス鋼AISI 316L 食品 / 飲料対応 シリコンフリー 用途:洗浄を伴うオートメーション 農業、鉱業 化学、石油化学、医薬品 医療、生命、科学 真空
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込みボディ材質 = ステンレス鋼 RoHS指令(10物質対応)対応
1袋(10個)
37,980 税込41,778
7日以内出荷