433件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
CB001 バー SHAPE C 10X19 6X65 CUTD
仕様ブレード使用 = バリ取りバリ形状 = ボールノーズシリンダー最大切削能力 = 10mmブレード材質 = タングステンカーバイドモデル = Shape C RoHS指令(10物質対応)対応
1個
4,398 税込4,838
7日以内出荷

種類 = パッド。用途 = 保守。吸収容量 = 110L。内容量 = 100。商標名 = RS PRO。色 = 黒/グレイ。材質 = ポリプロピレン。重さ = 5.54。寸法 = 495mm x 395mm x 420mm。。Heavy weight maintenance pad. Heavy Weight Maintenance Pad Open edged for rapid absorption Black cover stock to camouflage spills Extra thick to increase retention Absorbency 1.1 litres per sheet サイズ: 48 x 38 cm
RoHS指令(10物質対応)対応
1箱(100個)
16,980 税込18,678
7日以内出荷

丈夫なポリスチレンビニール製 シール式 . 裏紙を剥がしてたいていの場所に貼り付け可能
仕様記号の説明 = アークフラッシュ危険高さ = 89 mmサンテキスト / 記号 = シンボルとテキストテキスト言語 = 英語材質 = ポリスチレンビニール色 = 黒/白, オレンジ / 白内容量 = 1幅 = 127mm危険タイプ = 一般警告
1個
659 税込725
翌々日出荷

エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応 RoHS指令(10物質対応)対応
1袋(5個)
2,598 税込2,858
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 20 mm 、外径 40 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 24 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 24mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,898 税込2,088
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 10 mm 、外径 16.5 mm 、厚さmm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 10mm外径 = 16.5mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,498 税込1,648
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプのメトリックニトリルダブルは、内径 27 mm 、外径 41 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 41mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 25 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,498 税込1,648
7日以内出荷

エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応 RoHS指令(10物質対応)対応
1袋(5個)
2,998 税込3,298
7日以内出荷

エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応 RoHS指令(10物質対応)対応
1袋(5個)
2,798 税込3,078
7日以内出荷

バリアタイプ = バリケードフェンス。色 = オレンジ。材質 = HDPE。バリア高さ = 1m。。Work site marking. Orange polypropylene fencing for marking off work sites or access-prohibited areas. Steel stakes for attaching chains, tapes, fencing etc.
1個
14,980 税込16,478
7日以内出荷

接着式ビニール - 大型書き込みラベル. 強力なアクリル系粘着剤の付いたRS Proビニール布ラベル。これらの印刷済みラベルには、ボールペンやその他のアルコールベースのインクを使用して独自に文字を書くスペースがあります。このラベルは、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に使用できます。これらの耐久性ラベルには様々な色があり、各種の文言が印刷されています。ラベルには、次のようなメッセージが印刷されています。 ; 445-3997 445-3997 - 承認済み ; 445-4007 445-4007 - 検査済み ; 445-4013 445-4013 - 却下 ; 445-4029 445-4029 - 保持 ; 445-4057 445-4057 - 修理済み ; 445-4063 445-4063 - 廃棄済み ; 445-4079 445-4079 - テスト済み ; 445-4091 445-4091 - キャリブレーション済み ; 445-4108 445-4108 - キャリブレーション 特長と利点: 粘着ラベル: 長さ70 mm、幅38 mm アルコールベースのインク又はボールペンを使用して、独自に文字を書き込み パッケージ - ステッカーシート30枚入りパック どのラベルを更新する必要があるかを容易に確認 ラベルの高品質印刷 - 安全規格及び品質規格への適合性を示すラベルに最適 さまざまな基材に対する優れた接着性 代表的用途: 以下のようなさまざまな用途に使用可能 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 電子 携帯機器テスト(PAT) 医療診断 食品流通 製造 保守の よくある質問これらのラベルは誰が使用していますか. わかりやすい装置ラベリングのためにラボ技術者が使用 トレーニングを受けた優秀なPATテスター - PAT (携帯機器テスト)は、電気機器や器具が安全に使用できることを確認するための検査です。Electricity at Work Regulations 1989 (職場電気規則1989年)では、怪我の原因になりうる電気機器はすべて安全な状態に維持する必要があります。 装置の整備、メンテナンス、点検のために電気技師及び配管工が使用 品質保証(QA)担当者 . 製造された製品の品質管理 キャリブレーションラベルを使用する理由 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。
仕様固定タイプ = 接着剤テキストカラー = 赤背景色 = Whiteパック入り数 = 30長さ = 70mm幅 = 38mmテキストメッセージ = Scrapped RoHS指令(10物質対応)対応
1袋(30個)
2,898 税込3,188
7日以内出荷

RS Pro やすり用. 信頼性が高く信頼性の高い RS Pro ブランドのソフトグリップハンドルは、やすり、のこぎり、鬼目などに使用できる、人間工学に基づいたさまざまな交換用ハンドルを備えています。RS Pro やすり用ハンドルは Durable PP (ポリプロピレン)と TPE (熱可塑性エラストマファイルに添付された RS Pro のハンドルを使用すると、ファイル作成作業を効率的かつ快適に、確実に制御できます。また、 RS Pro のハンドルには吊り下げ用の穴もあるため、安全に保管できます。. 特長と利点. Durable PP TPE 素材でできています さまざまなファイルと交換可能 優れた快適性と制御性を提供します 吊り下げ用の穴付きで保管が容易. 一般的な用途. やすり用ハンドルは、さまざまなやすりに取り付けて、スチールバリ取りや、木材やプラスチックの成形など、さまざまな作業を行うことができます。ハンドルは、などのさまざまな用途に取り付けられます ウッドワーク 金属加工 産業用 DIY. ハンドルの材質は何ですか?. RS Pro のハンドルは、軽量で Durable PP 及び TPE 製です。プラスチック製で耐衝撃性に優れ、軽量で耐久性に優れたハンドルとゴム製で人間工学に基づいたグリップ性と快適性を実現しています。. どのファイルを添付できますか?. RS PRO RS Pro やすり用汎用ハンドルは、次のよう 先細やすり Tapered Hand ファイル 半円形ファイル ラウンドファイル 角型のファイル つの正方形のファイル 鬼目 のこぎり 精密なファイル. どのようなサイズがありますか.. RS Pro やすり用ハンドルは、さまざまなやすりサイズに対応できるように各種サイズが用意されています。(特定のファイルについてはデータシートを参照) 1611502 1611502 150 mm ファイルをサポート 1611503 1611503 150 mm 及び 200 mm のファイルをサポート 1611504 1611504 200 mm 250 mm 300 mm のやすりをサポート 1611505 1611505 150 300 mm のファイルをサポート. ファイルの添付方法. ほとんどのファイルは、端の開口部に押し込むだけでハンドルに添付でき、ファイル間ですばやく効率的に変更することができます。. どのような素材がありますか?. RS Pro やすり用ハンドルは Durable PP 及び TPE 製で、軽量で人間工学に基づいたハンドルと多数のやすりを併用します。やすり用ハンドルは木材製のものもあります。
仕様やすりの種類 = やすりハンドル長さ = 95mm RoHS指令(10物質対応)対応
1個
839 税込923
7日以内出荷

RS Pro やすり用. 信頼性が高く信頼性の高い RS Pro ブランドのソフトグリップハンドルは、やすり、のこぎり、鬼目などに使用できる、人間工学に基づいたさまざまな交換用ハンドルを備えています。RS Pro やすり用ハンドルは Durable PP (ポリプロピレン)と TPE (熱可塑性エラストマファイルに添付された RS Pro のハンドルを使用すると、ファイル作成作業を効率的かつ快適に、確実に制御できます。また、 RS Pro のハンドルには吊り下げ用の穴もあるため、安全に保管できます。. 特長と利点. Durable PP TPE 素材でできています さまざまなファイルと交換可能 優れた快適性と制御性を提供します 吊り下げ用の穴付きで保管が容易. 一般的な用途. やすり用ハンドルは、さまざまなやすりに取り付けて、スチールバリ取りや、木材やプラスチックの成形など、さまざまな作業を行うことができます。ハンドルは、などのさまざまな用途に取り付けられます ウッドワーク 金属加工 産業用 DIY. ハンドルの材質は何ですか?. RS Pro のハンドルは、軽量で Durable PP 及び TPE 製です。プラスチック製で耐衝撃性に優れ、軽量で耐久性に優れたハンドルとゴム製で人間工学に基づいたグリップ性と快適性を実現しています。. どのファイルを添付できますか?. RS PRO RS Pro やすり用汎用ハンドルは、次のよう 先細やすり Tapered Hand ファイル 半円形ファイル ラウンドファイル 角型のファイル つの正方形のファイル 鬼目 のこぎり 精密なファイル. どのようなサイズがありますか.. RS Pro やすり用ハンドルは、さまざまなやすりサイズに対応できるように各種サイズが用意されています。(特定のファイルについてはデータシートを参照) 1611502 1611502 150 mm ファイルをサポート 1611503 1611503 150 mm 及び 200 mm のファイルをサポート 1611504 1611504 200 mm 250 mm 300 mm のやすりをサポート 1611505 1611505 150 300 mm のファイルをサポート. ファイルの添付方法. ほとんどのファイルは、端の開口部に押し込むだけでハンドルに添付でき、ファイル間ですばやく効率的に変更することができます。. どのような素材がありますか?. RS Pro やすり用ハンドルは Durable PP 及び TPE 製で、軽量で人間工学に基づいたハンドルと多数のやすりを併用します。やすり用ハンドルは木材製のものもあります。
仕様やすりの種類 = やすりハンドル長さ = 103mm RoHS指令(10物質対応)対応
1個
869 税込956
7日以内出荷

RS Pro やすり用. 信頼性が高く信頼性の高い RS Pro ブランドのソフトグリップハンドルは、やすり、のこぎり、鬼目などに使用できる、人間工学に基づいたさまざまな交換用ハンドルを備えています。RS Pro やすり用ハンドルは Durable PP (ポリプロピレン)と TPE (熱可塑性エラストマファイルに添付された RS Pro のハンドルを使用すると、ファイル作成作業を効率的かつ快適に、確実に制御できます。また、 RS Pro のハンドルには吊り下げ用の穴もあるため、安全に保管できます。. 特長と利点. Durable PP TPE 素材でできています さまざまなファイルと交換可能 優れた快適性と制御性を提供します 吊り下げ用の穴付きで保管が容易. 一般的な用途. やすり用ハンドルは、さまざまなやすりに取り付けて、スチールバリ取りや、木材やプラスチックの成形など、さまざまな作業を行うことができます。ハンドルは、などのさまざまな用途に取り付けられます ウッドワーク 金属加工 産業用 DIY. ハンドルの材質は何ですか?. RS Pro のハンドルは、軽量で Durable PP 及び TPE 製です。プラスチック製で耐衝撃性に優れ、軽量で耐久性に優れたハンドルとゴム製で人間工学に基づいたグリップ性と快適性を実現しています。. どのファイルを添付できますか?. RS PRO RS Pro やすり用汎用ハンドルは、次のよう 先細やすり Tapered Hand ファイル 半円形ファイル ラウンドファイル 角型のファイル つの正方形のファイル 鬼目 のこぎり 精密なファイル. どのようなサイズがありますか.. RS Pro やすり用ハンドルは、さまざまなやすりサイズに対応できるように各種サイズが用意されています。(特定のファイルについてはデータシートを参照) 1611502 1611502 150 mm ファイルをサポート 1611503 1611503 150 mm 及び 200 mm のファイルをサポート 1611504 1611504 200 mm 250 mm 300 mm のやすりをサポート 1611505 1611505 150 300 mm のファイルをサポート. ファイルの添付方法. ほとんどのファイルは、端の開口部に押し込むだけでハンドルに添付でき、ファイル間ですばやく効率的に変更することができます。. どのような素材がありますか?. RS Pro やすり用ハンドルは Durable PP 及び TPE 製で、軽量で人間工学に基づいたハンドルと多数のやすりを併用します。やすり用ハンドルは木材製のものもあります。
仕様やすりの種類 = やすりハンドル長さ = 103mm RoHS指令(10物質対応)対応
1個
869 税込956
7日以内出荷

RS Pro やすり用. 信頼性が高く信頼性の高い RS Pro ブランドのソフトグリップハンドルは、やすり、のこぎり、鬼目などに使用できる、人間工学に基づいたさまざまな交換用ハンドルを備えています。RS Pro やすり用ハンドルは Durable PP (ポリプロピレン)と TPE (熱可塑性エラストマファイルに添付された RS Pro のハンドルを使用すると、ファイル作成作業を効率的かつ快適に、確実に制御できます。また、 RS Pro のハンドルには吊り下げ用の穴もあるため、安全に保管できます。. 特長と利点. Durable PP TPE 素材でできています さまざまなファイルと交換可能 優れた快適性と制御性を提供します 吊り下げ用の穴付きで保管が容易. 一般的な用途. やすり用ハンドルは、さまざまなやすりに取り付けて、スチールバリ取りや、木材やプラスチックの成形など、さまざまな作業を行うことができます。ハンドルは、などのさまざまな用途に取り付けられます ウッドワーク 金属加工 産業用 DIY. ハンドルの材質は何ですか?. RS Pro のハンドルは、軽量で Durable PP 及び TPE 製です。プラスチック製で耐衝撃性に優れ、軽量で耐久性に優れたハンドルとゴム製で人間工学に基づいたグリップ性と快適性を実現しています。. どのファイルを添付できますか?. RS PRO RS Pro やすり用汎用ハンドルは、次のよう 先細やすり Tapered Hand ファイル 半円形ファイル ラウンドファイル 角型のファイル つの正方形のファイル 鬼目 のこぎり 精密なファイル. どのようなサイズがありますか.. RS Pro やすり用ハンドルは、さまざまなやすりサイズに対応できるように各種サイズが用意されています。(特定のファイルについてはデータシートを参照) 1611502 1611502 150 mm ファイルをサポート 1611503 1611503 150 mm 及び 200 mm のファイルをサポート 1611504 1611504 200 mm 250 mm 300 mm のやすりをサポート 1611505 1611505 150 300 mm のファイルをサポート. ファイルの添付方法. ほとんどのファイルは、端の開口部に押し込むだけでハンドルに添付でき、ファイル間ですばやく効率的に変更することができます。. どのような素材がありますか?. RS Pro やすり用ハンドルは Durable PP 及び TPE 製で、軽量で人間工学に基づいたハンドルと多数のやすりを併用します。やすり用ハンドルは木材製のものもあります。
仕様やすりの種類 = やすりハンドル長さ = 95mm RoHS指令(10物質対応)対応
1個
579 税込637
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
1袋(6個)
2,798 税込3,078
7日以内出荷

RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
1袋(6個)
1,798 税込1,978
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
28,980 税込31,878
7日以内出荷

1袋(100個)
2,298 税込2,528
7日以内出荷

1袋(100個)
2,298 税込2,528
7日以内出荷

仕様色 = 黄性別 = 男女兼用生地特性 = 食物安全材質 = LDPEウエストサイズ = 69cm長さ = 1.17m内容量 = 100
1袋(100個)
2,298 税込2,528
7日以内出荷

1袋(200個)
2,998 税込3,298
7日以内出荷

仕様色 = 青性別 = 男女兼用生地特性 = 食物安全材質 = LDPEウエストサイズ = 69cm長さ = 1.34m内容量 = 200
1袋(200個)
2,998 税込3,298
7日以内出荷

仕様色 = 黄オス/メス = ユニセックス生地特性 = 食物安全材質 = LDPEウエストサイズ = 69cm長さ = 1.48m内容量 = 200
1袋(50個)
1,898 税込2,088
欠品中

仕様色 = 赤オス/メス = ユニセックス生地特性 = 食物安全材質 = ポリエチレンウエストサイズ = 69cm長さ = 1.07m内容量 = 100
1箱(100個)
799 税込879
7日以内出荷

1袋(100個)
2,298 税込2,528
7日以内出荷

仕様色 = 青性別 = 男女兼用生地特性 = 食物安全材質 = LDPEウエストサイズ = 69cm長さ = 1.17m内容量 = 100
1袋(100個)
2,298 税込2,528
7日以内出荷

仕様色 = 赤性別 = 男女兼用生地特性 = 食物安全材質 = LDPEウエストサイズ = 69cm長さ = 1.34m内容量 = 200
1袋(200個)
2,998 税込3,298
7日以内出荷

仕様色 = 青オス/メス = ユニセックス生地特性 = 軽量材質 = LDPE長さ = 1.36m
1袋(100個)
2,498 税込2,748
7日以内出荷

1袋(100個)
2,298 税込2,528
7日以内出荷

仕様オス/メス = 男性, 女性材質 = ポリエチレンウエストサイズ = 69cm長さ = 1.07m内容量 = 100各
1箱(100個)
699 税込769
7日以内出荷

1袋(50個)
1,898 税込2,088
7日以内出荷

仕様色 = 赤オス/メス = ユニセックス生地特性 = 軽量材質 = LDPE長さ = 1.48m内容量 = 50
1袋(50個)
1,898 税込2,088
7日以内出荷

仕様オス/メス = 男性, 女性材質 = ポリエチレンウエストサイズ = 69cm長さ = 1.07m内容量 = 100各
1箱(100個)
799 税込879
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mm RoHS指令(10物質対応)対応
1袋(1000個)
7,798 税込8,578
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ142mm、幅3.2mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径34mm RoHS指令(10物質対応)対応
1袋(1000個)
3,798 税込4,178
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ203mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mm RoHS指令(10物質対応)対応
1袋(100個)
409 税込450
7日以内出荷

関連キーワード
  • おすすめ人気ランキング
  • pe袋
  • pea