カテゴリ

  • 電気材料(38)
  • コンプレッサー・空圧機器・ホース(38)
  • 制御機器(18)
  • 素材(切板・プレート・丸棒・パイプ・シート)(10)
  • 物流用品(5)
  • 配管・水廻り設備部材(5)
  • 機構部品(4)
  • 清掃用品(2)
  • 測定用品(2)
  • 保管用品(1)
  • スプレー・オイル・グリス(1)
  • 溶接用品(1)
  • メカニカル部品(1)
  • 防犯用品(1)
  • 建築金物(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(10)
  • TRUSCO(2)
  • PB SWISS TOOLS(ピービースイスツールズ)(1)
  • EMERSON(エマーソン)(1)
  • KTC(1)
  • アストロプロダクツ(4)
  • IDEC(和泉電気)(4)
  • SPARKFUN(3)
  • ParkTool(パークツール)(1)
  • フエニックス・コンタクト(1)
  • SICK(1)
  • シュナイダーエレクトリック(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(112)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「astro products」の検索結果

特価
本日3月22日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません
128件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO レジューサ 接続 プッシュイン 10 mm 接続B プッシュイン 12 mm RS PRORS PRO レジューサ 接続 プッシュイン 10 mm 接続B プッシュイン 12 mmRS PRO
6,598税込7,258
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 4mm RS PRORS PRO プラスチックシート クリア, 305mm x 625mm x 4mmRS PRO
4,298税込4,728
1個
7日以内出荷
カラー = クリア長さ = 305mm幅 = 625mm厚さ = 4mm材料 = PCラミネート加工 = なし密度 = 1.2g/cm3引張強度 = 62 MPa燃焼性評価 = UL 94吸水 = 0.35%動作温度 Max = +120℃伸長 = 70%This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO テストリード 15V, 黒 , 赤, 1m RS PRORS PRO テストリード 15V, 黒 , 赤, 1mRS PRO
4,198税込4,618
1組
7日以内出荷
RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
RS PRO 丸型コネクタダストキャップ RS PRORS PRO 丸型コネクタダストキャップRS PRO
939税込1,033
1個
7日以内出荷
RS PRO Circular Connector Dust CapIntroducing a sealing dust cap compatible with RS PRO ST12 series In-line cable connectors and panel mount connectors. This threaded metal sealing cap is the ideal solution when it comes to protecting circular connectors against live circuits when they are not in use.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Female . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Used with the ST12 series male and female circular connectors . IP67Compatible with ST12 series Industrial Circular Connectors. ST1211 Inline Cable Connectors . ST1212 Panel Mount Connectors . ST1213 Panel Mount ConnectorsApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = メスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒RoHS指令(10物質対応)対応
RS PRO 丸型コネクタダストキャップ RS PRORS PRO 丸型コネクタダストキャップRS PRO
1,198税込1,318
1個
7日以内出荷
RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒RoHS指令(10物質対応)対応
RS PRO テストリード/コネクタキット RS PRORS PRO テストリード/コネクタキットRS PRO
9,998税込10,998
1個
7日以内出荷
ヒューズ付きテストリードセット RS PRO is proud to introduce a set of high-quality test leads designed for use with testing equipment such as digital multimeters and oscilloscopes. These test leads comprise of fused probes to 90° 4mm plugs with generous 1.5m length silicone cables.特長と利点4 mmプラグ CAT III 600 V . Fused probe . 1.5m silicone cablesLead Rating1kV CAT III / 600V CAT IV . Fused: 500 mA FF, 1kV HBC 50kA製品の内容. Red & Black lead assembly用途テスト/計測機器 . Multimeter Test 電子機器の点検修理Why would you choose RS PRO.RS PRO is our own brand of high-quality products whilst bringing you great value for money. Our wide range of products has been engineered to meet high industry standards, so you are ensured reliable and robust solutions.
仕様キット内容 = 黒リードアセンブリ x 1 、赤リードアセンブリ x 1RoHS指令(10物質対応)対応
RS PRO スクイーズボトル RS PRORS PRO スクイーズボトルRS PRO
1,298税込1,428
1個
翌々日出荷
併用可能製品 = オイル、溶剤製品の容量 = 60ml色 = 半透明RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
危険物の類別非危険物
ワイヤロープクランプ RS PRO ステンレス鋼 RS PROワイヤロープクランプ RS PRO ステンレス鋼RS PRO
359税込395
1個
翌々日出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO ドアループ RS PRORS PRO ドアループRS PRO
3,998税込4,398
1個
7日以内出荷
アクセサリタイプ = ドアループRS PRO Door LoopOffering exceptional protection, this door loop from the RS PRO range is ideal for anyone installing an electric lock. It has a flexible cable and tough casing and can be fitted on most doors to protect wires from harm. Heavily armoured, the 400 mm cable is made from stainless steel that cant be cut without specialist equipment. The material is also highly resistant to corrosion, chemicals and general wear-and-tear, so this product protects from the weather, too. Two steel end-caps with four fixing holes each allow for sturdy mounting on most surfaces. With a polished metal finish, this door loop also serves as a decorative element. Thorough testing means this door loop meets the high standards you expect of products from RS PRO. Its suitable for shielding most wires installed on door frames, like those for electric locks or exit devices in offices and factories.Features and Benefits. Armoured door loop . Made from stainless steel . Designed to protect wires . Suited for use with electric locks . Cable length of 400 mm . Surface-mounted . Two end-caps with four fixing holes eachRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RS PRO ゴムシート 黒, 1m x 6mm x 600mm RS PRORS PRO ゴムシート 黒, 1m x 6mm x 600mmRS PRO
15,980税込17,578
1個
7日以内出荷
RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5RoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
929税込1,022
1袋(100個)
翌々日出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチ RS PRORS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチRS PRO
409税込450
1個
7日以内出荷
RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 2ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 6.1mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 10極, 1列, 6.1mmピッチ RS PRORS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 10極, 1列, 6.1mmピッチRS PRO
849税込934
1個
7日以内出荷
RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ RS PRORS PRO エア継手 1100シリーズRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male parallel elbow adaptor,1/4inx8mm RS PROMale parallel elbow adaptor,1/4inx8mmRS PRO
4,398税込4,838
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ RS PRORS PRO エア継手 1100シリーズRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/4inx8mm RS PROMale taper elbow adaptor,1/4inx8mmRS PRO
2,598税込2,858
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO 基板接続用ピンヘッダ 34極 2.54mm RS PRORS PRO 基板接続用ピンヘッダ 34極 2.54mmRS PRO
359税込395
1個
7日以内出荷
UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様ピッチ = 2.54mm極数 = 34接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
Male parallel elbow adaptor,1/4inx6mm RS PROMale parallel elbow adaptor,1/4inx6mmRS PRO
3,098税込3,408
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/8inx4mm RS PROMale taper elbow adaptor,1/8inx4mmRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,3/8inx8mm RS PROMale taper elbow adaptor,3/8inx8mmRS PRO
2,798税込3,078
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO 基板接続用ピンヘッダ 50極 2.54mm RS PRORS PRO 基板接続用ピンヘッダ 50極 2.54mmRS PRO
419税込461
1個
7日以内出荷
UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様ピッチ = 2.54mm極数 = 50接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
リギンスクリュー RS PRO ジョー / ジョー M8 RS PROリギンスクリュー RS PRO ジョー / ジョー M8RS PRO
9,998税込10,998
1個
7日以内出荷
RS PRO Rigging Screw, Jaw to Jaw, M8If you need to fasten rigging safely, use this RS PRO rigging screw. The part is manufactured from durable stainless steel and features jaw fittings on both ends, which provides secure connection point for tensioned ropes. The screw has an open length measurement of 240 mm, close length of 165 mm and an eye diameter and thread size of mm. locking pin firmly holds each jaw in place and the screws rotating body allows you to increase or decrease the length as required. The part has total weight of 160 g. This type of rigging screw is useful for holding ropes at specific tension. Youll commonly see them used on suspension bridges, as part of boats rigging system and situations where two loads need tightening.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 165 mm Open length of 240 mm Eye diameter of mm Thread size of M8RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M8重量 = 160g眼診断 = 8mmクローズド長さ = 165mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 240mm
リギンスクリュー RS PRO ジョー / ジョー M5 RS PROリギンスクリュー RS PRO ジョー / ジョー M5RS PRO
5,798税込6,378
1個
7日以内出荷
RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
13,980税込15,378
1個
7日以内出荷
RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 4mmカラー = 緑最小プーリ径 = 38mm長さ = 30m食品認定 = なし使用荷重 = 3.4kg硬さ = 88Type A動作温度 Min = -30℃動作温度 Max = +80℃
RS PRO フェルトシート RS PRORS PRO フェルトシートRS PRO
5,998税込6,598
1個
7日以内出荷
材料 = ビスコース, ウール長さ = 1m幅 = 500mm厚さ = 3mm密度 = 250kg/m3カラー = 白RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
RS PRO 溶接機アクセサリ 0.5kg 0.8mm RS PRORS PRO 溶接機アクセサリ 0.5kg 0.8mmRS PRO
9,998税込10,998
1個
7日以内出荷
RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード RS PRORS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモードRS PRO
679税込747
1個
7日以内出荷
RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
RS PRO ブランキングプラグ 4mm RS PRORS PRO ブランキングプラグ 4mmRS PRO
1,598税込1,758
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 4mm材料 = プラスチック外径 = 4mmRoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 4mm RS PRO空圧バンジョーねじ対チューブアダプタ RS PRO 4mmRS PRO
3,798税込4,178
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO ユニオンワイ型エア継手 12mm RS PRORS PRO ユニオンワイ型エア継手 12mmRS PRO
4,798税込5,278
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Yチューブ対チューブアダプタ接続スタイル = チューブ間コネクタC = プッシュイン12 mmボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 12mm RS PROワンタッチ管継手 RS PRO 12mmRS PRO
9,698税込10,668
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
7,298税込8,028
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
7,198税込7,918
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
3,898税込4,288
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込みRS PRO
5,898税込6,488
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO ゴムシート 黒, 1m x 12mm x 600mm RS PRORS PRO ゴムシート 黒, 1m x 12mm x 600mmRS PRO
23,980税込26,378
1個
7日以内出荷
RS PRO Black Rubber Sheet, 1 m x 600 mm x 12 mmThis stretchy, black natural rubber sheet is an ideal corrosion-resistant layer or noise insulator for factories and industrial settings. The sheet is made from natural rubber and can stretch up to 200% of its original length before breaking. It also offers good resistance to acids and alkalis, and is suitable for use with oils and even ethylene glycol. The sheet can tolerate temperatures from -20℃ to +70℃ and has a Shore A hardness score of 70. This rubber sheet is part of our RS PRO range, so you can rest assured it has been thoroughly tested to meet our exacting standards of quality and reliability. It is also fully compliant with the Restriction of Hazardous Substances (RoHS) and international electrostatic control requirements. Abrasion-resistant and tear-resistant rubber sheets like these are best suited to indoor use. Youll commonly find them used in construction chute linings, shock absorbers or seals.Features and Benefits. Density of 1.5 g/cm3 . Length of 1 m . Width of 600 mm . Thickness of 12 mm . Stretches up to twice its original length . Suitable for use with water, acids, alkalis and fuels . Black in colour . Minimum operating temperature of -20 ℃ . Maximum operating temperature of +70 ℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3幅 = 600mm厚さ = 12mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 200%RoHS指令(10物質対応)対応
ワイヤロープクランプ RS PRO スチール DIN 1142 RS PROワイヤロープクランプ RS PRO スチール DIN 1142RS PRO
2,798税込3,078
1袋(6個)
7日以内出荷
RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
空圧バンジョーねじ対チューブアダプタ RS PRO 10mm RS PRO空圧バンジョーねじ対チューブアダプタ RS PRO 10mmRS PRO
7,798税込8,578
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込みRS PRO
7,398税込8,138
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応