30件中 1~30件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Black Rubber Sheet, 600 mm x 600 mm x 3 mmWhen you need a highly durable material for engines, gaskets or tubing, this black fluorocarbon rubber sheet from the trusted RS PRO range is a reliable option. The sheet measures 600 mm long by 600 mm wide and has a 3 mm thickness. Its fluorocarbon construction means it can withstand contact with substances such as dilute acids and alkalis, ethylene glycol and non-polar solvents, including chlorinated and high-aromatic types. You can also use it at temperatures as low as -18℃ and as high as +204℃ with intermittent temperatures up to +315℃. This rubber sheet is suitable for use in a variety of industrial applications, particularly those involving aggressive solvents or unstable fuels. Its commonly used for oil and gas applications, automotive or aviation engines and pipes or tubing for the transportation of chemicals.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 3 mm . Minimum operating temperature of -18℃ . Maximum operating temperature of +204℃ (with a maximum intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+/- 5°) . Tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3裏面粘着 = なしmm厚さ = 3mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165% RoHS指令(10物質対応)対応
1個
76,980 税込84,678
5日以内出荷

RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 4mmカラー = 緑最小プーリ径 = 38mm長さ = 30m食品認定 = なし使用荷重 = 3.4kg硬さ = 88Type A動作温度 Min = -30℃動作温度 Max = +80℃
1個
13,980 税込15,378
5日以内出荷

材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
29,980 税込32,978
5日以内出荷

材料 = ポリエチレン。カラー = 黒。密度 = 45kg/m3。裏面粘着 = ありm。厚さ = 3mm。動作温度 Max = 110℃。動作温度 Min = -70℃。燃焼性評価 = FMVSS 302%。。RS PRO Black Rubber Sheet, 1 m x 2 m x 3 mmThis RS PRO black polyethylene foam sheet offers a durable and reliable method for padding surfaces and absorbing noise and shock. It comes in a length of 1 metre and has a width of 2 metres and a thickness of 3 mm. The polyethylene foam material makes the rubber sheet highly durable and resistant to static, chemicals, water and oils. It stretches up to 150% of its original length and comes with an adhesive backing for versatility and convenience. You can use it in a variety of demanding settings, as it can withstand temperatures as low as -70℃ and as high as +110℃. This product meets the quality requirements of the International Organisation for Standardisation (ISO), British Standards (BS) and German Institute for Standardisation (Deutsches Institut fur Normung, DIN) for cellular rubbers and plastics. This sheet is handy for packaging, floor protection and sound absorption in gyms or factories.Features and Benefits. Rubber sheet . Made of polyethylene foam . Black in colour . Adhesive backing . Length of 1 m . Width of 2 m . Density of 45 kg/m3 . Thickness of 3 mm . Minimum operating temperature of -70℃ . Maximum operating temperature of +110℃ . Elongation of 150% . Complies with ISO (International Organisation for Standardisation), BS (British Standards), and DIN (Deutsches Institut fur Normung, German Institute of Standardisation) standards for material qualityRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,498 税込8,248
5日以内出荷

RS PRO Black Rubber Sheet, 600mm x 600mm x 1.5mmThis black fluorocarbon rubber sheet is essential if youre working with unstable fuels or other aggressive solvents. Use it to make pipes or tubing to transport chemicals, or to construct a gasket or other sealing device. The sheet has good resistance to mineral oils and other fuels, as well as non-polar solvents, including high aromatic and chlorinated types. For versatility and reliability, it can operate safely within a wide temperature range of -18℃ to +204℃ . or even intermittently at up to +315℃. Like all RS PRO products, this fluorocarbon rubber sheet has been extensively tested to meet our standards of quality and safety. Its an ideal solution for industrial applications, particularly in the oil and gas sectors, and its equally suited to making parts for automotive or aviation engines.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 1.5 mm . Operating temperature range of -18℃ to +204℃ (max intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+ / -5°) . Durometer tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3幅 = 600mm厚さ = 1.5mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165% RoHS指令(10物質対応)対応
1個
37,980 税込41,778
5日以内出荷

RS PRO Rigging Screw, Jaw to Jaw, M8If you need to fasten rigging safely, use this RS PRO rigging screw. The part is manufactured from durable stainless steel and features jaw fittings on both ends, which provides secure connection point for tensioned ropes. The screw has an open length measurement of 240 mm, close length of 165 mm and an eye diameter and thread size of mm. locking pin firmly holds each jaw in place and the screws rotating body allows you to increase or decrease the length as required. The part has total weight of 160 g. This type of rigging screw is useful for holding ropes at specific tension. Youll commonly see them used on suspension bridges, as part of boats rigging system and situations where two loads need tightening.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 165 mm Open length of 240 mm Eye diameter of mm Thread size of M8RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M8重量 = 160g眼診断 = 8mmクローズド長さ = 165mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 240mm
1個
11,980 税込13,178
5日以内出荷

RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
1袋(6個)
2,798 税込3,078
5日以内出荷

RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
1袋(6個)
1,798 税込1,978
5日以内出荷

RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5 RoHS指令(10物質対応)対応
1個
14,980 税込16,478
5日以内出荷

RS PRO Maintenance SockThe RS PRO Maintenance Sock of size 7.5cm x 1.2m (W x L). It is used for absorbing a wide range of non-aggressive oil and water-based fluids including oils, fuels, solvents, thinners, paints, and mild cleaning chemicals. It has spun-bond or knitted outer skin for extra durability and improved uptake of fluid. Each sock has absorbency between 5ltr and 12ltr.Features and Benefits 40ltr absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 靴下用途 = 保守吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = グレー材質 = セルロース重さ = 3.25寸法 = 600 x 450 x 520mm
1箱(10個)
17,980 税込19,778
5日以内出荷

RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
1個
349 税込384
翌々日出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,098 税込7,808
5日以内出荷

RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm
1個
6,698 税込7,368
5日以内出荷

RS PRO Oil Spill Absorbent Sheets, White Introducing the RS PRO Oil Spill Absorbent Sheets, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up sheet is white in colour and follows the industry standards for cleaning up oil spills These super absorbent sheets are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution 100% polypropylene single sided laminated sheet with a sonic-bonded code and sun-bond top layer for ultra-absorption and reducing seepage Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The sheets are quick and easy to use with an absorbency rate of 0.45 litres per sheet Available in a pack of 200 Sheet size 50 cm x 40 cm Applications: Oil spill sheets or general-purpose sheets are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = シート用途 = オイル吸収容量 = 90L内容量 = 200商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 6.7寸法 = 505 x 405 x 380mm
1箱(200個)
24,980 税込27,478
5日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
5日以内出荷

フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
2,998 税込3,298
5日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
28,980 税込31,878
5日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
7,698 税込8,468
5日以内出荷

RS Pro FF700 非セラミックミルボード熱絶縁 RS Pro FF700 非セラミックミラーボード熱絶縁シートシリーズは、さまざまな産業での高温用途で一般的に使用されています。このコスト効果の高い断熱材には、アスベストなどの有害な繊維や素材が含まれていないため、切断時や機械加工時にシートを使用する際の安全性を最適化できます。 特長と利点: この RS Pro 非セラミックミルボード絶縁シートは、さまざまな産業、特に高温用途に最適です このシートはミリボード素材のため、熱伝導性と性能に優れ、収縮率が低く、切断と機械加工が簡単です 費用対効果の高いシートには、有害な繊維が使用されていないため、使用者や使用環境を保護することができます 耐熱性を必要とするヒートシールド、ガスケットなどの多くの用途に適しています シートサイズ: 100 mm x 100 mm シート厚: 6 mm 用途: ミラーボード絶縁シートは、幅広い用途に最適で、特に高温用途で優れた絶縁性を発揮します。コスト効果の高いシートは、多くの場合、有害な繊維や煙を排出せずに幅広い環境に耐えることができる厳しい基準に従って製造され、最高の性能を発揮します。ミラーボード絶縁シートは、次のようなさまざまな産業用途に適しています。 溶融金属鋳造のヒートシールド 家庭用電気製品のガスケット 一次アルミニウム製の溶解器には、犠牲ライニングを使用します RS Pro を選ぶ理由 Low shrinkage Cost effective Free of harmful fibres High temperature capability Easy to cut and machine RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = 非セラミックミルボード動作温度 Max = +1000℃長さ = 1m幅 = 1m厚さ = 6mm密度 = 1,000kg/m3難燃性 = あり熱衝撃耐性 = あり熱伝導率 = 0.12 W/mKW/mKカラー = ベージュ RoHS指令(10物質対応)対応
1個
8,798 税込9,678
5日以内出荷

RS Pro FF700 非セラミックミルボード熱絶縁 RS Pro FF700 非セラミックミラーボード熱絶縁シートシリーズは、さまざまな産業での高温用途で一般的に使用されています。このコスト効果の高い断熱材には、アスベストなどの有害な繊維や素材が含まれていないため、切断時や機械加工時にシートを使用する際の安全性を最適化できます。 特長と利点: この RS Pro 非セラミックミルボード絶縁シートは、さまざまな産業、特に高温用途に最適です このシートはミリボード素材のため、熱伝導性と性能に優れ、収縮率が低く、切断と機械加工が簡単です 費用対効果の高いシートには、有害な繊維が使用されていないため、使用者や使用環境を保護することができます 耐熱性を必要とするヒートシールド、ガスケットなどの多くの用途に適しています シートサイズ :1000 mm x 1000 mm シート厚: 10 mm 用途: ミラーボード絶縁シートは、幅広い用途に最適で、特に高温用途で優れた絶縁性を発揮します。コスト効果の高いシートは、多くの場合、有害な繊維や煙を排出せずに幅広い環境に耐えることができる厳しい基準に従って製造され、最高の性能を発揮します。ミラーボード絶縁シートは、次のようなさまざまな産業用途に適しています。 溶融金属鋳造のヒートシールド 家庭用電気製品のガスケット 一次アルミニウム製の溶解器には、犠牲ライニングを使用します RS Pro を選ぶ理由 Low shrinkage Cost effective Free of harmful fibres High temperature capability Easy to cut and machine RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = 非セラミックミルボード動作温度 Max = +1000℃長さ = 1m幅 = 1m厚さ = 10mm密度 = 1,000kg/m3難燃性 = あり熱衝撃耐性 = あり熱伝導率 = 0.12 W/mKW/mKカラー = ベージュ RoHS指令(10物質対応)対応
1個
41,980 税込46,178
5日以内出荷

RS Pro FF700 非セラミックミルボード熱絶縁 RS Pro FF700 非セラミックミラーボード熱絶縁シートシリーズは、さまざまな産業での高温用途で一般的に使用されています。このコスト効果の高い断熱材には、アスベストなどの有害な繊維や素材が含まれていないため、切断時や機械加工時にシートを使用する際の安全性を最適化できます。 特長と利点: この RS Pro 非セラミックミルボード絶縁シートは、さまざまな産業、特に高温用途に最適です このシートはミリボード素材のため、熱伝導性と性能に優れ、収縮率が低く、切断と機械加工が簡単です 費用対効果の高いシートには、有害な繊維が使用されていないため、使用者や使用環境を保護することができます 耐熱性を必要とするヒートシールド、ガスケットなどの多くの用途に適しています シートサイズ :1000 mm x 1000 mm シート厚: 3 mm 用途: ミラーボード絶縁シートは、幅広い用途に最適で、特に高温用途で優れた絶縁性を発揮します。コスト効果の高いシートは、多くの場合、有害な繊維や煙を排出せずに幅広い環境に耐えることができる厳しい基準に従って製造され、最高の性能を発揮します。ミラーボード絶縁シートは、次のようなさまざまな産業用途に適しています。 溶融金属鋳造のヒートシールド 家庭用電気製品のガスケット 一次アルミニウム製の溶解器には、犠牲ライニングを使用します RS Pro を選ぶ理由 Low shrinkage Cost effective Free of harmful fibres High temperature capability Easy to cut and machine RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = 非セラミックミルボード動作温度 Max = +1000℃長さ = 1m幅 = 1m厚さ = 3mm密度 = 1,000kg/m3難燃性 = あり熱衝撃耐性 = あり熱伝導率 = 0.12 W/mKW/mKカラー = ベージュ RoHS指令(10物質対応)対応
1個
48,980 税込53,878
5日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
5,498 税込6,048
5日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
4,298 税込4,728
5日以内出荷

併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
危険物の類別非危険物
1個
1,198 税込1,318
翌々日出荷

RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
1個
9,998 税込10,998
5日以内出荷

RS Pro パネル取り付け XLR スタジオやステージでの業務用に、 RS ブランドの RS Pro オーディオ ビデオ XLR コネクタを自信を持ってご紹介します。XLR メスは、ニッケル仕上げのダイキャスト金属製で、 つのコンタクトが回転する、高精度の互換コネクタです。この XLR は、光ファイバケーブルをサポートするパネル取り付けタイプです。 安全で Durable な接続のために、この XLR は業界標準の音声認識可能なバランス信号レベルの用途です。長距離のケーブルを使用しても品質は損なわれず、ラインレベルの信号を伝送するために不可欠です。 特長と利点 ?高品質な内部素材を使用した、非常に優れたサウンドの XLR コネクタ 要素 ?このニッケル仕上げ 極メスパネル取り付け XLR コネクタは、組み立てが簡単で、卓越したケーブル保護機能を備えています ?多くの電子機器で汎用的に使用でき、優れた機能を提供します オーディオ平衡ケーブル XLR パネル取り付けコネクタ( M3 のプレーン 個付き) ねじ穴 ?はんだ付けやパンチダウンによる終端処理は不要です。各コネクタスタイルには標準ケーブルを使用します ?シングルモード LC デュプレックスからシングルモード LC デュプレックスフィードスルーコネクタ ?前面および背面の接続に適しています 用途 XLR External Line Return )コネクタは、相当する電流の高品質な経路の代名詞です。ほとんどのオーディオデバイスを確実に接続できます。最も一般的なツールは、スピーカー、アンプ、マイク、ミキシングボード、その他の録音装置で、組み立てやすい構造により、優れたケーブル保護を実現しています。XLR コネクタには、オス メスのタイプがあり、どちらもコネクタのコンタクトに接続されたワイヤと組み合わせることができます。XLR コネクタは、次の用途で不可欠な部品です。 照明制御用途での XLR スピーカーの XLR コネクタ ミキシングボードのコネクタオーディオ信号 XLR メスソケットインアンプ XLR マイクロフォンプラグコネクタ XLR メス及び XLR オス(楽器用 音響サウンド用途での XLR コネクタ ラウドスピーカーのメスコネクタ オスコネクタ LED 画面用の優れたケーブルコネクタです よくある質問 XLR コネクタを安全かつ正しくクリーニングする方法 The tolerance to dirt or contamination for XLR Connectors are extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or0554298. It is not good practice using swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常 ピン→ ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様極数 = 4オス/メス = メス実装タイプ = XLR等級のパネル取り付け接続方向 = ストレート色 = 黒表面処理:コンタクト = ニッケル定格電圧 = 0 RoHS指令(10物質対応)対応
1個
1,698 税込1,868
5日以内出荷

RS Pro パネル取り付け XLR スタジオやステージでの業務用に、 RS ブランドの RS Pro オーディオ ビデオ XLR コネクタを自信を持ってご紹介します。XLR メスは、ニッケル仕上げのダイキャスト金属製で、 つのコンタクトが回転する、高精度の互換コネクタです。この XLR は、光ファイバケーブルをサポートするパネル取り付けタイプです。 安全で Durable な接続のために、この XLR は業界標準の音声認識可能なバランス信号レベルの用途です。長距離のケーブルを使用しても品質は損なわれず、ラインレベルの信号を伝送するために不可欠です。 特長と利点 ?高品質な内部素材を使用した、非常に優れたサウンドの XLR コネクタ 要素 ?このニッケル仕上げ 極メスパネル取り付け XLR コネクタは、組み立てが簡単で、卓越したケーブル保護機能を備えています ?多くの電子機器で汎用的に使用でき、優れた機能を提供します オーディオ平衡ケーブル XLR パネル取り付けコネクタ( M3 のプレーン 個付き) ねじ穴 ?はんだ付けやパンチダウンによる終端処理は不要です。各コネクタスタイルには標準ケーブルを使用します ?シングルモード LC デュプレックスからシングルモード LC デュプレックスフィードスルーコネクタ ?前面および背面の接続に適しています 用途 XLR External Line Return )コネクタは、相当する電流の高品質な経路の代名詞です。ほとんどのオーディオデバイスを確実に接続できます。最も一般的なツールは、スピーカー、アンプ、マイク、ミキシングボード、その他の録音装置で、組み立てやすい構造により、優れたケーブル保護を実現しています。XLR コネクタには、オス メスのタイプがあり、どちらもコネクタのコンタクトに接続されたワイヤと組み合わせることができます。XLR コネクタは、次の用途で不可欠な部品です。 照明制御用途での XLR スピーカーの XLR コネクタ ミキシングボードのコネクタオーディオ信号 XLR メスソケットインアンプ XLR マイクロフォンプラグコネクタ XLR メス及び XLR オス(楽器用 音響サウンド用途での XLR コネクタ ラウドスピーカーのメスコネクタ オスコネクタ LED 画面用の優れたケーブルコネクタです よくある質問 XLR コネクタを安全かつ正しくクリーニングする方法 The tolerance to dirt or contamination for XLR Connectors are extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or 0554298. It is not good practice using swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常 ピン→ ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様極数 = 4オス/メス = メス実装タイプ = XLR等級のパネル取り付け接続方向 = ストレート表面処理:コンタクト = ニッケル定格電圧 = 0 RoHS指令(10物質対応)対応
1個
2,498 税込2,748
5日以内出荷

切断能力 = 3 → 22 mm。材料カット = 銅。ボディ材質 = 亜鉛合金。。パイプカッター(3 → 22 mm). From RS PRO, this professional automatic pipe cutter is a highly efficient way to cut copper pipes. With an internal circular steel alloy blade, the pipe cutter simply clips onto appropriately sized pipes, and then can easily be rotated around the pipe for a quick and clean cut. It can be adjusted by an easy-to-use knurled nut, and is perfect for use in confined spaces. Compact and easy-to-use, this copper pipe cutter is fantastic toolbox addition for professionals and enthusiasts alike. Features and Benefits Steel wheels and rollers Die cast body Compact size perfect for use in confined spaces Ideal for use on microbore or standard central heating systems Fast and clean cuts Applications These circular cutters are perhaps the most efficient way to cut copper piping, delivery a fast and cleaner cut than a hacksaw. Their compact size means they can be used in tight and difficult to reach locations where a hacksaw would be impractical. As such, they are often used by plumbers and maintenance workers in both domestic and commercial plumbing applications. From boiler work to installing a sink, these copper pipe cutters are an essential addition to the plumber's tool kit. Why RS PRO. RS PRO aims to be your go-to brand for reliability and value for money. We source high-quality parts at great prices and test everything with our in-house experts to ensure the quality you need. When it comes to tools, we know that versatility and dependability are what you need. As such, we stock a variety of mainstay and specialist tools to suit any application. Whether you're a professional electrician, plumber, builder or DIY enthusiast, RS PRO is here to support you. スチールホイール及びローラー ダイキャストボディ 狭い場所での使用に最適なコンパクトサイズ マイクロボア又は標準のセントラルヒーティングシステムでの使用に最適
1個
1,498 税込1,648
5日以内出荷

RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
1個
1,998 税込2,198
5日以内出荷

RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.75tシャックル径 = 16mmジョー幅 = 31mmピン径 = 16mm
1個
10,980 税込12,078
5日以内出荷

関連キーワード